Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| Color | Moss green |
|---|---|
| Elongation (%) | (Anti-electrostatic layer) ≥350, (Conductive layer) ≥200 |
| Hardness (Shore A) | (Anti-static layer) 60-75, (Conductive layer) 70-80 |
| Material | (Anti-electrostatic layer) NBR, (Conductive layer) NR + SBR + NBR |
| Specific Gravity | (Anti-electrostatic layer) 1.45, (Conductive layer) 1.62 |
| Surface Resistivity (ohm) | (anti-static layer), 10⠶ ~ 10⠹ (conductive layer), 10³ ~ 10⠵ |
| Tensile Strength (MPa) | (Anti-electrostatic layer) ≥10, (Conductive layer) ≥3 |
| Thickness (mm) | 2 |
| Width (m) | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It can be placed on a table or floor to suppress the generation of static electricity in an environment where static electricity is to be avoided. In addition, the anti-static function lasts for a long time, and the edge is less likely to turn up even after long periods of use. You can easily cut it to your desired size with a commercially available cutter.
It is useful not only for precision parts where static electricity directly damages products, but also for chemicals, foods, printing, etc. where you want to prevent dust from being rolled up by static electricity.
*Earth wire is not included. *Please purchase a commercially available earth wire separately before use. *Do not use on anything other than conductive mats. *The surface may be uneven, but this is a specification and not a defect. *Dust from production may be attached to the surface, so wipe the surface before use. *Color transfer may occur if wiped with water too hard.
It is useful not only for precision parts where static electricity directly damages products, but also for chemicals, foods, printing, etc. where you want to prevent dust from being rolled up by static electricity.
*Earth wire is not included. *Please purchase a commercially available earth wire separately before use. *Do not use on anything other than conductive mats. *The surface may be uneven, but this is a specification and not a defect. *Dust from production may be attached to the surface, so wipe the surface before use. *Color transfer may occur if wiped with water too hard.
Warning
*Ground wire is not included.*Please purchase a commercially available ground wire separately before use.
*Do not use on anything other than conductive mats.
*There may be some unevenness on the surface, but this is a specification and is not a defect.
*Dust from production may adhere to the surface, so please wipe the surface before use.
*Color may transfer if you wipe it with water.
Feature
It can be placed on a table or floor to suppress the generation of static electricity in environments where static electricity is averse.The material is non-toxic NBR that complies with RoHS Directive 2.0 (10 substances), so you can use it with confidence.In addition, the antistatic function lasts for a long time, and the edges do not curl up even after long periods of use.
You can easily cut it to your desired size using a commercially available cutter.
Use
It is useful not only in precision parts where static electricity can directly damage products, but also in a wide range of areas such as medicine, food, and printing, where you want to prevent dust from being stirred up by static electricity.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
