POWER FIRST Fork Terminal

Sebelum PPN:
Rp499.900 - Rp719.900
Spesifikasi
UNSPSC39121432
Barrel StyleExtra Copper Sleeve on Barrel
Compatible with Product TypeInsulated Stranded Copper Cable
Connection MaterialCopper
Connection TypeCrimp
Contact FinishTin
Contact MaterialCopper
Flammability RatingV-0
Insulation CoveragePartial Coverage
Insulation MaterialVinyl
Maximum Operating Temperature (°F)221
Maximum Voltage (V) 600
RohS CompliantYes
Seam StyleButted
StandardsUL/cUL Listed E96029
TerminationCrimp Termination Only
Termination StyleCrimp

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These fork terminals have no insulation and provide an unobstructed view of their barrel for more precise crimping and to allow inspection of the wire contact and tensile strength. Non-insulated fork terminals are suitable for higher voltage applications but should never be used in corrosive environments or anywhere the connection might get inadvertently touched.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Fork Terminal Contact Finish Tin Contact Material Copper Insulation Color Bare Insulation Coverage None Insulation Material None Maximum Operating Temperature 302 Degrees F Maximum Voltage 600 V Maximum Wire Size 10 AWG Stud Size #6 Termination Style Crimp Tongue Length 0.492 in RoHS Compliant Yes Seam Style Butted Standards UL/cUL Listed E96029 Barrel Length 0.236 in Barrel Style Crimp Compatible with Product Type Insulated Stranded Copper Cable Connection Material Copper

Ulasan Produk

Tidak ada ulasan

Halaman Terkait