Beli forehead thermometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Care Connect Forehead Thermometer
    Mulai

    Rp199.900

    Care Connect Forehead Thermometer
    atribut:
    • Memory Function Storage: 32 set
  2. ALICN Infrared Forehead Thermometer
    Mulai

    Rp3.099.900

    ALICN Infrared Forehead Thermometer
    Deskripsi:
    Product Certificate Available, Manual Product Available, Forehead Temperatur Measurement, Fast Measurement, Fever Alert, Memory Query, Replaceable batteries, Automatic Shutdown.
    atribut:
    • Permissible Error (°C): ± 0.2 and ± 0.3
    • Memory Function Storage: 32 sets
    • Power Supply: two AA batteries (DC 3V)
    • Dimensions (mm): 37x37x138
    • Automatic Shutdown: 60s
    • Certification: Yes
    • Measurement Range (°C): 32.0-42.2
    • Resolution (°C): 0.1
    • Weight (g): 47 (without batteries)
  3. OMRON Healthcare Forehead Thermometer
    Mulai

    Rp729.900

    OMRON Healthcare Forehead Thermometer
    Deskripsi:
    Forehead Thermometer MC-720 Provides non-contact forehead temperature measurement suitable for all ages, including infants and young children. Availability of models varies across countries. Please contact our local offices for more information. - Easy-to-hold Design - Backlight - Last Reading on the Same Display with Current Reading - Silent Mode - 25 Memories - Energy-saving Automatic Power Off - 3-in-1 Measurement - Gentle and Easy to Use
    atribut:
    • Selectable: °C / °F
    • Memory: 25
  4. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp519.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  5. OneMed Stethoscope Dewasa
    Mulai

    Rp52.900

    OneMed Stethoscope Dewasa
    Deskripsi:
    Alat medis untuk mendengarkan suara/ denyut jantung dalam tubuh pasien bayi. Merk OneMed. Spesifikasi: Spare Part: 2 buah ear tip, dan 1 buah membran NOMOR IZIN EDAR: AKD 11102900310
  6. OMRON Healthcare Digital Thermometer
    Mulai

    Rp50.900

    OMRON Healthcare Digital Thermometer
    Deskripsi:
    Digital Thermometer MC-343F Omron digital offers a safe, accurate and quick temperature reading. It eliminates any worries about broken glass or mercury hazards. Availability of models varies across countries. Please contact our local offices for more information. - Water-resistant - Buzzer - Flexible Tip - Battery Replaceable For Oral, Rectal and Underarm Temperature Measurement Fast Measurement
    atribut:
    • Selectable: °C / °F
  7. TEKIRO Impact Adapter (Adaptor Sock)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp47.900

    TEKIRO Impact Adapter (Adaptor Sock)
    Deskripsi:
    TEKIRO Impact adaptor 3/8 F 1/2 mm merupakan tool yang digunakan untuk menyambung ratchet atu air impact dengan socket jika drive keduanya berbeda.terbuat dari material berkualitas dan awet.Dimensi produk : 38mmx14mmx9mmFungsi : Menyambung ratchet dengan socketMaterial : CR-MO
  8. SHINWA Thermometer Bar Type
    57%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  9. ZOYI Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    ZOYI Infrared Thermometer
    Deskripsi:
    Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gun
    atribut:
    • Emissivity: 0.95 Preset
    • Accuracy (°C): ±1.5
    • D:S Ratio: 12:1
  10. Benetech Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    Benetech Infrared Thermometer
    Deskripsi:
    Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
  11. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  12. WINTERS Thread-Mounted Glass Thermometer
    Mulai

    Rp879.900

    WINTERS Thread-Mounted Glass Thermometer
    Deskripsi:
    These thread-mounted industrial glass thermometers have a graduated scale that can be adjusted to multiple positions for ease of viewing. They're commonly used in hot water lines, boilers, and other similar HVAC or industrial processes. Select models have a lead-free thermowell for applications requiring contact with drinking water.
    atribut:
    • UNSPSC: 41112213
    • Brand: WINTERS
    • Corrosion Resistant: No
    • Fluid Material: Kerosene
    • Includes NIST-Traceable Certificate: No
    • Includes Thermowell: Yes
    • Maximum Operating Pressure (psi): 710
    • NSF Rated: Yes
    • Scale: Celsius; Fahrenheit
    • Scale Type: Liquid-in-Glass
    • Shank type: Straight
    • Thermometer Thread Gender: Male
    • Thermometer Type: Lead-Free Glass Thermometer Assembly
    • Thermowell Material: Lead-Free Brass
    • Thermowell Thread Gender: Male
    • Thermowell Thread Type: NPT
  13. OneMed 3ply Earloop Rubber Mask (Masker)
    Rating:
    82% of 100
    (9)
    Mulai

    Rp5.900

    OneMed 3ply Earloop Rubber Mask (Masker)
    Deskripsi:
    - Masker bedah karet 3ply isi 5pcs- Terdiri dari 3 lapisan, lapisan luar, dalam dan bagian tengah yang berfungsi sebagai filter dengan bactery filter efficiency (BFE) >99%.- Dilengkapi dengan tali karet lentur yang dipasang di telinga. - Menutup hidung dan mulut dengan sempurna, dan tahan percikan air. - Aman karena tidak mengandung banyak cat pewarna.- Cara pakai mudah dengan menggantungkan tali karet di kedua telinga, mengencangkan kawat sesuai bentuk hidung, dan menarik bagian bawah masker hingga menutup sampai dagu.
  14. Whatman Paper Square for Chromatography
    Mulai

    Rp10.999.900

    Whatman Paper Square for Chromatography
    atribut:
    • Thickness: 0.34mm
    • Dimension: 400x400mm
    • Water Absorption Speed (mm/minute): 130/30 (for water)
  15. Care Connect Body Worn Hearing Aids
    Mulai

    Rp1.199.900

    Care Connect Body Worn Hearing Aids
    atribut:
    • Battery Capacity (mAh): 200
    • Equivalent Input Noise Level (dB): ≤27+3
    • Frequency Deviation (KHz): -15 to +15
    • Frequency Response Range (Hz): 300 to 5000
    • Full Sound Gain (dB): 30±5 (Average High Frequency)
    • High Frequency Average Ospl90 (dB): 107±4
    • Maximum OSPL90 (dB): ≤113+3
    • Shutdown Power Consumption (µA): <10
  16. FLUKE Radiation Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    FLUKE Radiation Thermometer
    Deskripsi:
    Emissivity correction function K type thermocouple temperature measurement function Recommended case: C43Radiation thermometer (with K type thermocouple)
  17. Plus Correction Tape Whipper (Tipex Kertas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp31.900

    Plus Correction Tape Whipper (Tipex Kertas)
    Deskripsi:
    Built-in tape with 6 meters in easy-to-hold pen type body. It can be stored in a pen case easily, it will not bulk with drawers or pen stands. Adopting a new development cap that opens and closes with one finger with one touch. When not in use protect the head part securely. Since the small roller at the tip adheres to the corrected part, the pulling of the tape is light and smooth. Leave the head and mechanism part, discard only replacement catridge. You can exchange easily by just holding the both ends of the main body and pulling it to the left and right.
    atribut:
    • Dimensions (mm): 110x18x25
    • Tape Length (m): 6
  18. Tanita Alcohol Sensor
    Mulai

    Rp499.900

    Tanita Alcohol Sensor
    Deskripsi:
    - Highly precise display of alcohol concentration in exhaled breath by 0.01mg/L.- Can be used for a long time with replaceable sensor.- Trial batteries (AA alkaline dry battery (LR6)x 2)- With soft case- Screw for fixing sensor unit- Simple screwdriver- Mouth piece x 3- Sensor cover- Strap (attached to sensor cover)
  19. TESTO Termometer Makanan
    Mulai

    Rp2.699.900

    TESTO Termometer Makanan
    atribut:
    • Operating Temperature (°C): -20 to +50
    • Protection Class: IP67 with TopSafe
    • Standards: EN 13485
    • Storage Temperature: -40 to +70 °C
    • Battery Life: 350 h
    • Battery Type: 3V button cell (CR 2032)
    • Diameter Probe shaft (mm): 3
    • Diameter Probe shaft tip (mm): 2.3
    • Dimensions (mm): 218x34x20
    • Display Size: one-line
    • Display Type: LCD (Liquid Crystal Display)
    • Length Probe shaft (mm): 55
    • Length Probe shaft tip (mm): 17
    • Product Color : White
    • Product/Housing Material: ABS
    • Weight (g): 80
Daftar Harga forehead thermometer Terbaru October 2026
Care Connect Forehead ThermometerRp199.900
ALICN Infrared Forehead ThermometerRp3.099.900
OMRON Healthcare Forehead ThermometerRp729.900
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp519.900
OneMed Stethoscope DewasaRp52.900
OMRON Healthcare Digital ThermometerRp50.900
TEKIRO Impact Adapter (Adaptor Sock)Rp47.900
SHINWA Thermometer Bar TypeRp29.900
ZOYI Infrared ThermometerRp349.900
Benetech Infrared ThermometerRp339.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait