Beli folding saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BAHCO 396-Lap Lander Folding Pruning Saw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    BAHCO 396-Lap Lander Folding Pruning Saw
    Deskripsi:
    -The high frequency quenching XT teeth. A high-low teeth design placing a precision set of sawtooth on every 3 teeth and that tooth alone is made short.-With a NATO number.-For cutting wood and plastic materials.
    atribut:
    • Blade Length (mm): 190
  2. DOGYU Short Hammer
    Mulai

    Rp399.900

    DOGYU Short Hammer
    atribut:
    • Overall Length (mm): 210
  3. Kakuri Keyhole Saw
    Mulai

    Rp139.900

    Kakuri Keyhole Saw
    atribut:
    • Blade Length (mm): 130
    • Material: Carbon Steel Tools
    • Finishing Material: Blade: Carbon Steel Tools
  4. monotaro Spare Blade Type Folding Saw
    Mulai

    Rp159.900

    monotaro Spare Blade Type Folding Saw
    Deskripsi:
    Control panel, general wood, plywood, laminated wood, hardwood horizontal ground, etc.
    atribut:
    • Cutting Width (mm): 1.1 +/- 0.05
    • Tooth pitch (mm): 3
    • Material: Blade: SK85 (shock quenching (Hisashi out)), Grip: TPR
    • Thickness (mm): 0.8
    • Coating: Clear coating (resistant to rust)
    • Pitch (mm): 3
    • Blade Length (mm): 210
    • Blade Thickness (mm): 0.8
    • Cutting Edge Length (mm): 210
    • Cutting edge treatment: Shock hardening
    • Kerf Width (mm): 1.1 +/- 0.05
    • Overall Length (mm): 445 (when using full), 240 (when folded)
  5. Okada Hardware Mfg. (Z-Saw) Zetso V Handy 200 Carpenter
    Mulai

    Rp519.900

    Okada Hardware Mfg. (Z-Saw) Zetso V Handy 200 Carpenter
    Deskripsi:
    Compact and easy to use. A folding saw with excellent portability and storage. The carpenter's eye (9 inch) can be ground vertically, horizontally and diagonally, and has outstanding sharpness. Great for indoor work and scaffolding work! The tip blade can be used for cutting and window opening work is possible. It is a size that is easy to hold with one hand and fits in a side pocket. The angle of the handle can be adjusted in 2 steps according to the work environment. Replacement blades and handles of each series can be used. (Handy 200 carpenter, Handy 200 board, Western 180 carpenter, metal, kitchen panel)For cutting general timber, laminated lumber and plywood. Vertical, horizontal and diagonal cutting is possible.* Not suitable for logging branches and bamboo.
    atribut:
    • Overall Length (mm): 490
    • Blade Length (mm): 200
    • Mass (g): 223
    • Wall Thickness (mm): 0.5
    • Cell Spacing (mm): 1.75
    • Band Width (mm): 0.7
    • Cutting edge treatment: Hard impulse
    • Dimensions when folded (mm): 265
    • End Folding Length: Folding
  6. Deli Folding Saw
    Mulai

    Rp47.900

    Deli Folding Saw
    atribut:
    • Size (mm): 180
  7. Kakuri Razor Saw
    Mulai

    Rp489.900

    Kakuri Razor Saw
    Deskripsi:
    -A folding type saw.-The blade angle is adjustable in 2 stages.-The blade is replaceable for convenience.-For pruning living trees and woodworking.
    atribut:
    • Blade length: 210mm
    • Blade Pitch: 3.0mm
    • Total Length: 440mm
    • Total Length When Folded: 240mm
    • Blade Materials: Carbon Tool Steel SK95
    • Purpose of Use: For pruning living trees and woodworking.
  8. SATA Folding Hand Saw
    Mulai

    Rp119.900

    SATA Folding Hand Saw
    Deskripsi:
    93522 Folding Hand Saw 6" Product Description ● The saw blade is made of SK5 material, which is sharp and durable ● The teeth are ground on three sides, which makes sawing light and labor-saving, and is suitable for sawing live branches ● The soft rubber-covered handle is non-slip, shock-proof and comfortable to use ● Please avoid contact with the saw blade when using, wear necessary protective equipment, and keep children away
  9. UM Industry (Silky) Pocket Boy Body
    Mulai

    Rp399.900

    UM Industry (Silky) Pocket Boy Body
    Deskripsi:
    Silky's technology is condensed into a pocket size. It has great potential and can be used in a variety of situations! It can be used not only by professionals, but also by do-it-yourselfers and those who do a little garden maintenance. Since there are no clams, the cut end will have a beautiful finish. It has a simple and well-designed appearance that is unique to Silky, making it a saw that is easy for women to use. Pocket Boy has replaceable blades. As long as the blade is the same size, it can be attached to any type of handle. After using it, your impression of saws may change slightly![All purpose] Outdoor/control panel/pruning, [Fine] pruning/bamboo work, [Rough] pruning/outdoor
    atribut:
    • Type: No case
  10. KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.699.900

    KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners
    Deskripsi:
    KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
  11. STANLEY Folding Jab Saw
    Mulai

    Rp869.900

    STANLEY Folding Jab Saw
    Deskripsi:
    The sharp tip of jab saws plunge cuts into materials so the serrated blade edge can saw through them. Also known as keyhole saws, they are commonly used to create electrical box cutouts in drywall and to cut free-form holes in a variety of building materials. Their long, narrow blade mounts to a straight handle and cuts on both the push and the pull stroke. They are typically used with one hand.
    atribut:
    • Features: Blade Cuts On Push And Pull Strokes; Handle Has A N; Hardened And Tempered Blade To Stay Sharp Longer; Locking Mechanism Locks Blade In Open And Close Positions For Safety And Convenience; Triple Ground Teeth Cuts 50% Faster Than Traditional Tooth Designs
    • Hand Saw Application: Drywall
    • Hand Saw Product Type: Jab Saws
    • Material Application: Drywall; PVC; Wood
    • Blade Material: Steel
    • Cutting Edge Type: Partially Serrated
    • Blade Length (inch): 6
    • Blade Width (inch): 3/4
    • Handle Color: Black; Yellow
    • Handle Material: Plastic
    • Handle Style: Ergonomic
    • Non-Sparking: No
    • Overall Length (inch): 13 3/4
    • Teeth Per Inch: 8
    • UNSPSC: 27111508
  12. Jason Folding Saw
    Mulai

    Rp56.900

    Jason Folding Saw
    atribut:
    • Size (inch): 7
  13. RAZORSAW Leather Saw Folding All Purpose
    Mulai

    Rp609.900

    RAZORSAW Leather Saw Folding All Purpose
    atribut:
    • Blade Length (mm): 200
    • Blade Materials: SK Material
    • Blade Pitch (mm): 2.2
    • Handle Materials: Aluminium Die Cast/Elastomer Plastic
    • Purpose of Use: Plywood, general wooden materials, living trees, bamboo, etc.
    • Total Length (mm): 420
  14. RAZORSAW Leather saw ZA Type
    Mulai

    Rp999.900

    RAZORSAW Leather saw ZA Type
    atribut:
    • Metal Fitting Materials: Steel
    • Metal Fitting Surface Treatment: Trivalent Unichrome Plated
    • Wheel Materials: Steel Wheel, Rubber
  15. RYU Cordless Chainsaw
    Mulai

    Rp1.699.900

    RYU Cordless Chainsaw
    Deskripsi:
    Gergaji Tanpa Kabel ini menambah keserbagunaan pada sistem baterai Anda. Pengoperasian bebas gas menghilangkan start dingin, asap, masalah karburator, dan perawatan yang terkait dengan gergaji bertenaga gas. Gergaji mesin yang dioperasikan dengan baterai ini dibuat untuk menangani konstruksi yang sulit dan pekerjaan di luar ruangan. Desain ringan memaksimalkan kontrol pengguna.Teknologi motor brushless-nya menghasilkan waktu kerja yang ekstrem dan masa pakai motor yang lama.
    atribut:
    • Motor: Brushless
    • Maximum Capacity (inch): 10
    • Speed (m/s): 0 - 5
  16. ARS Craft Gardening Saw
    Mulai

    Rp529.900

    ARS Craft Gardening Saw
    Deskripsi:
    Ars' standard folding saw that can be used for a wide range of purposes, including crafts and gardening! In addition to being used for crafts, this is a gardening type that can also cut green wood. Can be used extensively.Working wood, cutting raw wood, etc.
    atribut:
    • Overall Length (mm): Insertion: 235, Use: 407
    • Blade Length (mm): 180
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Cell Spacing (mm): 6
    • Band Width (mm): 1.2
    • Replacement Blades: P-18-1
    • TRUSCO Number: 215-4463
  17. MILWAUKEE Folding Utility Knife
    Mulai

    Rp429.900

    MILWAUKEE Folding Utility Knife
    Deskripsi:
    The spring-loaded mechanism of these utility knives assists with folding out the blade.
  18. GERBER Multi-Tool
    Mulai

    Rp619.900

    GERBER Multi-Tool
    Deskripsi:
    Pliers are the primary tool of these multi-tools. The plier head slides into and out of the top of the handles. The other tools fold out for use and fold in for compact storage.
  19. monotaro Folding Saw Replacement Blade
    Mulai

    Rp82.900

    monotaro Folding Saw Replacement Blade
    Deskripsi:
    Monotaro Folding saw This is a replacement blade type replacement blade.
    atribut:
    • Material: SK85
    • Surface Treatment: Clear coat
    • Blade Length (mm): 210
    • Thread Pitch (mm): 3
    • Blade Thickness (mm): 0.8
    • Band Width (mm): 1.1±0.05
    • Cutting edge treatment: Shock hardening
Daftar Harga folding saw Terbaru March 2026
BAHCO 396-Lap Lander Folding Pruning SawRp219.900
DOGYU Short HammerRp399.900
Kakuri Keyhole SawRp139.900
monotaro Spare Blade Type Folding SawRp159.900
Okada Hardware Mfg. (Z-Saw) Zetso V Handy 200 CarpenterRp519.900
Deli Folding SawRp47.900
Kakuri Razor SawRp489.900
SATA Folding Hand SawRp119.900
UM Industry (Silky) Pocket Boy BodyRp399.900
KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersRp1.699.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)