SHARK SAW Replaceable blade type folding saw for construction

Sebelum PPN:
Rp249.900 - Rp269.900
Spesifikasi
Blade MaterialSK-85
Cell Spacing (mm)1.75
Cutting edge treatmentShock hardening
End Folding Lengthinsert
Groove Width (mm)1.0±0.05
Saw Thickness (mm)0.7
Surface Treatment(Blade) Clear coat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The angle can be changed to two levels depending on the application! Sharp cutting ability due to the unique blade shape! Clear coat finish with high rust prevention effect. No need for conspicuousness! Impact hardening for long-lasting cutting. Comes with a hook hole for easy attachment of carabiners, etc.
General wood, plywood, laminated wood

Ulasan Produk

Tidak ada ulasan

Halaman Terkait