Okada Hardware Mfg. (Z-Saw) Zetso V Handy 200 Carpenter
#Grup produk P110866679
Spesifikasi
| Overall Length (mm) | 490 |
|---|---|
| Blade Length (mm) | 200 |
| Mass (g) | 223 |
| Wall Thickness (mm) | 0.5 |
| Cell Spacing (mm) | 1.75 |
| Band Width (mm) | 0.7 |
| Cutting edge treatment | Hard impulse |
| Dimensions when folded (mm) | 265 |
| End Folding Length | Folding |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compact and easy to use. A folding saw with excellent portability and storage.
The carpenter's eye (9 inch) can be ground vertically, horizontally and diagonally, and has outstanding sharpness.
Great for indoor work and scaffolding work! The tip blade can be used for cutting and window opening work is possible.
It is a size that is easy to hold with one hand and fits in a side pocket.
The angle of the handle can be adjusted in 2 steps according to the work environment.
Replacement blades and handles of each series can be used.
(Handy 200 carpenter, Handy 200 board, Western 180 carpenter, metal, kitchen panel)
For cutting general timber, laminated lumber and plywood. Vertical, horizontal and diagonal cutting is possible.
* Not suitable for logging branches and bamboo.
The carpenter's eye (9 inch) can be ground vertically, horizontally and diagonally, and has outstanding sharpness.
Great for indoor work and scaffolding work! The tip blade can be used for cutting and window opening work is possible.
It is a size that is easy to hold with one hand and fits in a side pocket.
The angle of the handle can be adjusted in 2 steps according to the work environment.
Replacement blades and handles of each series can be used.
(Handy 200 carpenter, Handy 200 board, Western 180 carpenter, metal, kitchen panel)
For cutting general timber, laminated lumber and plywood. Vertical, horizontal and diagonal cutting is possible.
* Not suitable for logging branches and bamboo.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Zetso%20V%20Handy%20200%20Carpenter/ivP110866679-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
