STANLEY Folding Jab Saw (Gergaji Tangan)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp899.900
Spesifikasi
FeaturesBlade Cuts On Push And Pull Strokes; Handle Has A N; Hardened And Tempered Blade To Stay Sharp Longer; Locking Mechanism Locks Blade In Open And Close Positions For Safety And Convenience; Triple Ground Teeth Cuts 50% Faster Than Traditional Tooth Designs
Hand Saw ApplicationDrywall
Hand Saw Product TypeJab Saws
Material ApplicationDrywall; PVC; Wood
Blade MaterialSteel
Cutting Edge TypePartially Serrated
Blade Length (inch)6
Blade Width (inch)3/4
Handle ColorBlack; Yellow
Handle MaterialPlastic
Handle StyleErgonomic
Non-SparkingNo
Overall Length (inch)13 3/4
Teeth Per Inch8
UNSPSC27111508

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The sharp tip of jab saws plunge cuts into materials so the serrated blade edge can saw through them. Also known as keyhole saws, they are commonly used to create electrical box cutouts in drywall and to cut free-form holes in a variety of building materials. Their long, narrow blade mounts to a straight handle and cuts on both the push and the pull stroke. They are typically used with one hand.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait