Beli flue gas analyzer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TESTO Flue Gas Analyzer (Alat Uji Emisi)
    Mulai

    Rp45.999.900

    TESTO Flue Gas Analyzer (Alat Uji Emisi)
    Deskripsi:
    The testo 310 II has two measurement cells for O2 and CO, and a temperature sensor integrated into the flue gas probe. The gas sensors measure the exact oxygen and carbon monoxide content as well as the flue gas and ambient temperature. From these data, all relevant measurement parameters such as CO2 value, degree of effectivity and flue gas loss are calculated. In addition, the measuring instrument has its strengths in measurement accuracy, configurable measurement display, parallel measurement options, intuitive operation, sturdy housing, connection option to the testo Smart App: Our flue gas analyzer testo 310 II offers everything that heating fitters and technicians need for practical work on heating systems.Reliable testing of heating systems with the flue gas analyzer testo 310 II for beginnersThe compact flue gas analyzer offers, in addition to the simple user interface, menu navigation with four integrated measurement menus for flue gas, draught, ambient CO and pressure. All measurement results are visible at a glance in the display and can be individually configured, thanks to the high-resolution graphic display.If needed, you keep your hands are free during the measurement - because the flue gas analyzer testo 310 II can be fixed to metal surfaces, e.g. the burner, using the magnets on the back of the instrument. But this is not the only practical feature: The testo Smart App allows you to operate and configure your instrument via the remote function.The robust design for harsh, dirty environments, the fast sensor zeroing in 30 seconds, the easily replaceable probe filter and the condensate trap that can be emptied quickly make the flue gas analyzer the optimal tool for plant mechanics because it is cleverly designed.If required, the measurement results can be transferred to the optionally available Testo quick printer via Bluetooth® interface or sent by e-mail and printed out directly on site.Delivery ScopeFlue gas analyzer testo 310 II incl. printer and calibration protocol for the measurement of O2, CO, hPa and °C, probe 180 mm with cone, silicon hose for pressure measurement, thermal paper, particle filters 5 off.
    atribut:
    • Storage Temperature (°C): -20 to +50
    • Accuracy, Pressure (hPa): ±0.5
    • Accuracy, Temperature (°C): Flue Gas: ±1 (0 to +100), ±1.5% of m.v. (>100); Ambient: ±1
    • Dimensions (mm): 203x83x46
    • Display: Graphic 7-line display
    • Measuring Range, Draught (hPa): - 20 to +20
    • Measuring Range, Pressure (hPa): -40 to 40
    • Measuring Range, Temperature (°C): Flue Gas: 0 to +400, Ambient: -20 to +100
    • Operating Temperature (°C): -5 to +45
    • Power Supply: Rechargeable battery: 1500 mAh, mains unit 5V/2A
  2. Sauermann Gas Analyzer Kit O2, CO, NO, SO2 (Alat Analisa Gas)
    Mulai

    Rp189.999.900

    Sauermann Gas Analyzer Kit O2, CO, NO, SO2 (Alat Analisa Gas)
    Deskripsi:
    Gas Analyzer for Emissions Monitoring of Boiler,Engine, & Other Combustion ApplicationsAccurate / Reliable / Robust / Innovative
    atribut:
    • Dimensions (cm): 28.0x11.2x5.5 (11.2x4.3x2.0inch)
    • Display Size (pixels): 480x272; Color Touch Screen with Graphing
    • Keypad: 1key On-Off
    • Material: ABS-PC
    • Connection: - Wireless: class 2 range, range frequency from 2402-2480MHz with a transmit power of 1dBm. Range up to 15m (50ft), depending on smartphone radio strength. Minimum required versions: Android 8.0, iOS 12.4, BLE 4.0 Low Energy - USB
    • Battery (hour): Battery life > 8; Charging time: Fully charge: < 6.5; 50%: < 2.5
    • Environmental Conditions of Use: - Temperature (°C): from -5 to 45 (23-113°F), - Hygrometry: in non-condensing conditions (< 85% RH) - Maximum altitude (m): 2000 (6561’)
    • Languages: English, French, German, Spanish, Italian, Portuguese, Chinese
    • Memory (tests): Internal memory up to 2000
    • Power Supply: Rechargeable battery, USB power supply Li-Ion 5100mA/h 3.6V battery/Power supply voltage of the mains unit: 100-240Vac, 50-60Hz Mains unit: 5Vdc/2A
    • Protection : IP42
    • Storage Temperature (°C): -20 to 50 (-4 to 122°F)
  3. KRISBOW Gas Analyzer Gasoline (Penganalisis Gas)
    Mulai

    Rp35.999.900

    KRISBOW Gas Analyzer Gasoline (Penganalisis Gas)
    atribut:
    • Display: 4 digit 7 segment LED
    • Repetition Rate: Less than 2 % FS
    • Response Time: Within 10 second
    • Dimensions (LxWxH) (mm): 420x298x180
    • Flow Rate (L/minute): 4-6
    • Operating Temperature (°C): 0-40
    • Pre-heating Time (minute): Approx. 2-8
  4. Sauermann Gas Analyzer Kit O2, CO, Low NO, Low NO2, Low SO2, H2S (Alat Analisa Gas)
    Mulai

    Rp299.999.900

    Sauermann Gas Analyzer Kit O2, CO, Low NO, Low NO2, Low SO2, H2S (Alat Analisa Gas)
    Deskripsi:
    Gas Analyzer for Emissions Monitoring of Boiler,Engine, & Other Combustion ApplicationsAccurate / Reliable / Robust / Innovative
    atribut:
    • Dimensions (cm): 28.0x11.2x5.5 (11.2x4.3x2.0inch)
    • Display Size (pixels): 480x272; Color Touch Screen with Graphing
    • Keypad: 1key On-Off
    • Material: ABS-PC
    • Connection: - Wireless: class 2 range, range frequency from 2402-2480MHz with a transmit power of 1dBm. Range up to 15m (50ft), depending on smartphone radio strength. Minimum required versions: Android 8.0, iOS 12.4, BLE 4.0 Low Energy - USB
    • Battery (hour): Battery life > 8; Charging time: Fully charge: < 6.5; 50%: < 2.5
    • Environmental Conditions of Use: - Temperature (°C): from -5 to 45 (23-113°F), - Hygrometry: in non-condensing conditions (< 85% RH) - Maximum altitude (m): 2000 (6561’)
    • Languages: English, French, German, Spanish, Italian, Portuguese, Chinese
    • Memory (tests): Internal memory up to 2000
    • Power Supply: Rechargeable battery, USB power supply Li-Ion 5100mA/h 3.6V battery/Power supply voltage of the mains unit: 100-240Vac, 50-60Hz Mains unit: 5Vdc/2A
    • Protection : IP42
    • Storage Temperature (°C): -20 to 50 (-4 to 122°F)
  5. TESTO 310 II Flue Gas Analyzer with Printer Set
    Mulai

    Rp35.999.900

    TESTO 310 II Flue Gas Analyzer with Printer Set
    Deskripsi:
    The testo 310 II is an entry-level combustion exhaust gas analyzer with a compact design and an integrated probe, making it easy to carry.Zero adjustment can be completed in about 30 seconds, allowing for efficient work in the field.High-definition display that can display up to 7 items. Adopts a color display The main unit has a robust body and is designed to be durable for use in harsh environments. By linking with the testo Smart mobile app, you can configure the testo 310 II main unit and display measurement results. testo Smart records measurement data and also supports document management, such as exporting text files and creating and sending measurement reports. testo Smart allows you to remotely display measured values on the app, so you can make adjustments while viewing the measured values near the burner controller.You can print out measured data on-site using the included printer.*Optimization of combustion conditions in boilers and other combustion equipment *Optimization of combustion conditions in kitchen equipment/Prevention of CO poisoning *Measurement of exhaust duct draft pressure *We do not deliver to private homes (detached houses or apartment buildings).
  6. Sauermann Gas Analyzer Kit O2, CO, NO, NO2, SO2 (Alat Analisa Gas)
    Mulai

    Rp219.999.900

    Sauermann Gas Analyzer Kit O2, CO, NO, NO2, SO2 (Alat Analisa Gas)
    Deskripsi:
    Gas Analyzer for Emissions Monitoring of Boiler,Engine, & Other Combustion ApplicationsAccurate / Reliable / Robust / Innovative
    atribut:
    • Dimensions (cm): 28.0x11.2x5.5 (11.2x4.3x2.0inch)
    • Display Size (pixels): 480x272; Color Touch Screen with Graphing
    • Keypad: 1key On-Off
    • Material: ABS-PC
    • Connection: - Wireless: class 2 range, range frequency from 2402-2480MHz with a transmit power of 1dBm. Range up to 15m (50ft), depending on smartphone radio strength. Minimum required versions: Android 8.0, iOS 12.4, BLE 4.0 Low Energy - USB
    • Battery (hour): Battery life > 8; Charging time: Fully charge: < 6.5; 50%: < 2.5
    • Environmental Conditions of Use: - Temperature (°C): from -5 to 45 (23-113°F), - Hygrometry: in non-condensing conditions (< 85% RH) - Maximum altitude (m): 2000 (6561’)
    • Languages: English, French, German, Spanish, Italian, Portuguese, Chinese
    • Memory (tests): Internal memory up to 2000
    • Power Supply: Rechargeable battery, USB power supply Li-Ion 5100mA/h 3.6V battery/Power supply voltage of the mains unit: 100-240Vac, 50-60Hz Mains unit: 5Vdc/2A
    • Protection : IP42
    • Storage Temperature (°C): -20 to 50 (-4 to 122°F)
  7. Extech Gas Analyzer (Alat Analisa Gas)
    Mulai

    Rp4.599.900

  8. TESTO Longlife Flue Gas Analyzer with Printer (Alat Uji Emisi)
    Mulai

    Rp76.999.900

    TESTO Longlife Flue Gas Analyzer with Printer (Alat Uji Emisi)
    Deskripsi:
    Carry out installation and maintenance work on heating systems several times a day using the flue gas analyzer with Longlife sensors. The TÜV-tested testo 300 Longlife flue gas analyzer is supplied with O2 and CO H2-compensated sensor up to 30,000 ppm (NO - can be retrofitted), TÜV-tested modular flue gas probe, testo Bluetooth® printer, case and practical accessories.
    atribut:
    • Mfg Part Number: 0564 3004 89
    • Certification: The testo 300 is TÜV-tested according to 1st German Federal Immission Control Ordinance (BImSchV) EN 50379, Parts 1-3
    • Storage Temperature (°C): -20 to +50
    • Operating Temperature (°C): -5 to +45
    • Charging Temperature (°C): 0 to +45
    • Humidity Application Range (%RH): 15 to 90, not condensing
    • CO Measurement (With H₂ Compensation): Measuring Range: 0 to 8,000 ppm Accuracy (±1 digit):±10 ppm or ± 10 % of m.v. (0 to 200 ppm) ±20 ppm or ± 5 % of m.v. (201 to 2,000 ppm) ±10 % of m.v. (2,001 to 8,000 ppm) Resolution: 1 ppm
    • CO Measurement (with H₂ Compensation and Dilution): Measuring Range: 0 to 15,000 ppm Accuracy (±1 digit): ±200 ppm or ± 20 % of m.v. Resolution: 1 ppm
    • CO Measurement (without H₂ compensation): Measuring Range: 0 to 4,000 ppm Accuracy (±1 digit): ±20 ppm (0 to 400 ppm) ±5 % of m.v. (401 to 2,000 ppm) ±10 % of m.v. (2,001 to 4,000 ppm) Resolution: 1 ppm
    • Dimensions (L x H x W) (mm): 244x59x98
    • Display: 5.0\" touch display, HD 1280x720 pixels, IPS (160 k)
    • Efficiency Testing (Eta): Measuring Range: 0 to 120% Resolution: 0.1%
    • Flue Gas Loss: Measuring Range: 0 to 99.9% Resolution: 0.1%
    • Memory: 1 Million Measuring Values
    • O₂ Measurement: Measuring Range: 0 to 21 vol. % Accuracy (±1 digit): ±0.2 vol. % Resolution: 0.1 vol. %
    • Power Supply: Rechargeable Battery, USB Mains Unit
    • Pressure Measurement: Measuring Range: -100 to +200 hPa Accuracy (±1 digit): ±0.5 hPa (0 to +50.0 hPa) ±1 % of m.v. (+50.1 to +100.0 hPa) ±1.5 % of m.v. (+100.1 to +200 hPa) Resolution: 0.01 hPa
    • Protection Class: IP 40
    • Rechargeable Battery Life (hour): 10
    • Temperature (instrument): Measuring Range: -40 to +1,200 °C Accuracy (±1 digit): ±0.5 °C (0.0 to +100.0 °C) ±0.5 % of m.v. (remaining meas. range) Resolution: 0.1 °C (-40 to +999.9 °C) 1 °C (remaining meas. Range
  9. BACHARACH Replacement Gas Detector Sensor & Part
    Mulai

    Rp3.099.900

    BACHARACH Replacement Gas Detector Sensor & Part
    atribut:
    • Accessory Brand: BACHARACH
    • Part Type: Sensor
  10. Sauermann Gas Analyzer Kit O2, CO (Alat Analisa Gas)
    Mulai

    Rp72.999.900

    Sauermann Gas Analyzer Kit O2, CO (Alat Analisa Gas)
    Deskripsi:
    Residential & commercial combustion analyserThe latest in combustion analysis technologyCompact, Light and Durable Design
    atribut:
    • Dimensions (cm): 19.4x9.9x4.9 (7.5x3.5x4.9inch)
    • Material: ABS-PC
    • Battery (hour): Battery life > 8; Charging time: Fully charge: < 6.5; 50%: < 2.5
    • Connection: - Wireless: class 2 range, range frequency from 2402-2480MHz with a transmit power of 1dBm. Range up to 15m (50ft), depending on smartphone radio strength. Minimum required versions: Android 8.0, iOS 12.4, BLE 4.0 Low Energy - USB
    • Environmental Conditions of Use: - Temperature (°C): from -5 to 45 (23-113°F), - Hygrometry: in non-condensing conditions (< 85% RH) - Maximum altitude (m): 2000 (6561’)
    • Power Supply: Rechargeable battery, USB power supply Li-Ion 5100mA/h 3.6V battery/Power supply voltage of the mains unit: 100-240Vac, 50-60Hz Mains unit: 5Vdc/2A
    • Protection : IP42
    • Storage Temperature (°C): -20 to 50 (-4 to 122°F)
  11. BioBase Automotive Gas Analyzer
    Mulai

    Rp90.999.900

    BioBase Automotive Gas Analyzer
    Deskripsi:
    Used to measure vehicle emissions of gas concentration.
    atribut:
    • Measuring Range: HC: 0-10000*10'6(ppm)vol; CO: 0~10*10 2(%)vol CO2: 0~20*10-2(%)vol; O2: 0-25*102(%)vol; A: 0.50-3.00; C0:0-10*10-2(%)vol
    • Indicating Error: HC±12*106(ppm)vol; C0±0.06*10-2(%)vol; C02±0.5*10-2(%)vol; 02±0.1*10'2(%)voI
    • Stability: Moment drift≤±3%
    • Response Time: 95% (Response is not more than 10s)
    • Pre-heating Time (minute): 8 (Preheating 3 Emergency Detection)
    • Package Size (mm): 620x435x295
    • Power Supply (Optional) (V): DV12
    • Power Supply AC (V/Hz): 110-240±10%, 50/60
    • Repeatability : ≤±2%
  12. SNDWAY Gas Detector 4 In 1 (Sensor Gas Multifungsi)
    Mulai

    Rp2.799.900

    SNDWAY Gas Detector 4 In 1 (Sensor Gas Multifungsi)
    Deskripsi:
    Sensor gas 4 in 1 SNDWAY SW-7500A merupakan alat deteksi gas multifungsi yang bisa mendeteksi 4 jenis gas sekaligus!Hanya dengan memiliki 1 alat ini saja, Anda dapat dengan mudah mengetahui keberadaan gas oksigen, karbon dioksida, hidrogen sulfida, dan gas mudah terbakar lainnya (combustible gas).Alat ini menggunakan baterai bawaan 1800mAh lithium dan dilengkapi dengan fitur 2 tipe alarm (high and low) yang dapat ditandai dengan adanya getaran, bunyi alarm, dan LED merah pada alat.Mengadopsi metode natural diffusion untuk mendeteksi gas ambien dan memiliki electrochemical gas sensor yang berkualitas tinggi menjadikan alat ini memiliki sensitivitas dan hasil pengulangan yang akurat.Sangat cocok digunakan pada bidang agrikultur, industri kimia, konstruksi, tenaga listrik, pengendalian kebakaran, industri gas alam, industri baja, petroleum & petrokimia, pengolahan limbah, dan berbagai industri lainnya.
    atribut:
    • Response Time (s): < 30
  13. TESTO 310 II Combustion Gas Analyzer Standard Set
    Mulai

    Rp27.999.900

    TESTO 310 II Combustion Gas Analyzer Standard Set
    Deskripsi:
    The new flue gas analyzer testo 310 II combines simple functionality with high measurement accuracy and is the perfect tool for the maintenance of boilers and kitchen equipment. Equipped with carbon monoxide (CO) and oxygen (O2) sensors as standard, it can also measure carbon dioxide (CO2), exhaust gas temperature, ambient temperature, ambient CO, draft pressure, and differential pressure.Maintenance of boilers and kitchen equipment* We do not deliver to private homes (detached houses / apartments).
  14. BACHARACH Combustion and Emissions Analyzer
    Mulai

    Rp129.999.900

    BACHARACH Combustion and Emissions Analyzer
    Deskripsi:
    Bacharach’s PCA® 400 is a handheld versatile combustion and emissions analyzer for commercial and individual applications. The analyzer may be configured for up to 4 gas sensors, including O2, CO, NO, NO2 and SO2. The PCA® 400’s portable and durable design is ideal for testing, tuning, and maintaining burners, engines, furnaces and variety of other commercial and industrial combustion applications. The analyzer also features Bluetooth® communications which allows users to view real-time data send customizable reports from their compatible smart phone.
    atribut:
    • Altitude: 1 ATM ± 10%
    • Ambient Temperature (°C): 0 to 45 (32 to 113°F)
    • Applications: Oil and Gas Maintenance Automotive General Industry Mining
    • Country of Origin: United States
    • Display Size (inch): 4.3 (10.9cm)
    • Gas Name: Carbon Monoxide (CO), Nitric Oxide (NO), Nitrogen Dioxide (NO2), Oxygen (O2), Sulfur Dioxide (SO2)
    • Humidity (%RH): 15 to 90 (non-condensing)
    • Internal Memory: 500 Records
Daftar Harga flue gas analyzer Terbaru November 2026
TESTO Flue Gas Analyzer (Alat Uji Emisi)Rp45.999.900
BACHARACH Combustion Analyzer (Analisa Gas Pembakaran)Rp35.999.900
Sauermann Gas Analyzer Kit O2, CO, NO, SO2 (Alat Analisa Gas)Rp189.999.900
BACHARACH Combustion Analyzer AccessoriesRp2.399.900
KRISBOW Gas Analyzer Gasoline (Penganalisis Gas)Rp35.999.900
Sauermann Gas Analyzer Kit O2, CO, Low NO, Low NO2, Low SO2, H2S (Alat Analisa Gas)Rp299.999.900
UEI TEST INSTRUMENTS Combustion Analyzer AccessoriesRp269.900
TESTO 310 II Flue Gas Analyzer with Printer SetRp35.999.900
Sauermann Gas Analyzer Kit O2, CO, NO, NO2, SO2 (Alat Analisa Gas)Rp219.999.900
Extech Gas Analyzer (Alat Analisa Gas)Rp4.599.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)