Sauermann Gas Analyzer Kit O2, CO (Alat Analisa Gas)

Sebelum PPN:
Rp72.999.900 - Rp88.999.900
Spesifikasi
Dimensions (cm)19.4x9.9x4.9 (7.5x3.5x4.9inch)
MaterialABS-PC
Battery (hour)Battery life > 8; Charging time: Fully charge: < 6.5; 50%: < 2.5
Connection- Wireless: class 2 range, range frequency from 2402-2480MHz with a transmit power of 1dBm. Range up to 15m (50ft), depending on smartphone radio strength. Minimum required versions: Android 8.0, iOS 12.4, BLE 4.0 Low Energy - USB
Environmental Conditions of Use- Temperature (°C): from -5 to 45 (23-113°F), - Hygrometry: in non-condensing conditions (< 85% RH) - Maximum altitude (m): 2000 (6561’)
Power SupplyRechargeable battery, USB power supply Li-Ion 5100mA/h 3.6V battery/Power supply voltage of the mains unit: 100-240Vac, 50-60Hz Mains unit: 5Vdc/2A
Protection IP42
Storage Temperature (°C)-20 to 50 (-4 to 122°F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Residential & commercial combustion analyser
The latest in combustion analysis technology
Compact, Light and Durable Design
Feature
- Predictive maintenance with estimated sensor life & calibration
reminders
- Draft & differential pressure measurements
- Calculated CO2% value
- NOx capable with NO sensor
- Quick and easy pump On/Off control
- Combustion efficiency & excess air calculations
- CO safety monitoring in ambient air
- Protective rubber holster
- Extended warranties available

Ulasan Produk

Tidak ada ulasan

Halaman Terkait