Beli flow rate adjustment valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Daikin Flow Control Valve (Katup Pengatur Aliran)Deskripsi:-Due to being equipped with pressure and temperature compensation, even when the negative pressure and oil temperature changes, the configured flow rate remains constant.-Easy fine adjustment and reconfiguration because the flow rate adjustment handle can be rotated 4 times.
- Bosch Rexroth Flow-Control Valveatribut:
- Dimensions (cm): 7x7x18
- monotaro Check ValveDeskripsi:To the air flow rate adjustment.atribut:
- Use vacuum pressure (kPa): -100
- Fluid: air
- Operating Pressure Range (MPa): 0 to 0.9
- Number of Ports: 2
- Operating Temperature Range (°C): 0 to 60
- CKD Solenoid Valve For Wateringatribut:
- Working Fluid: Agricultural water
- Maximum Usage Frequency (times/minute): 1
- Working Pressure (MPa): 0.03 to 1.0
- Fluid Temperature (°C): 5 to 60
- Shape: straight
- Coil Housing: Latch type
- Connection aperture: Rc3/4-2
- Maximum Working Pressure (MPa): 1
- Power Supply (V): DC6
- Type: solenoid valve
- PISCO Ball Valve Union Straight 10 Seriesatribut:
- Compatible Tube Outer Diameter D (mm): 6x6
- Working Pressure (MPa): 0.7
- Working Temperature Range (°C): 0 to 60 (without freezing)
- Working Vacuum Pressure (kPa): -100
- Finishing Material: Main body: Brass + electroless nickel plate + polybutylene terephthalate (PBT), Seal rubber: Nitrile rubber (NBR)
- PISCO Ball Valve Elbow 10 Seriesatribut:
- Compatible Tube Outer Diameter D (mm): 4
- Connection Port Diameter: R1/8
- Working Pressure (MPa): 0.7
- Working Temperature Range (°C): 0 to 60 (without freezing)
- Finishing Material: Main body: Brass + electroless nickel plate + polybutylene terephthalate (PBT), Seal rubber: Nitrile rubber (NBR)
- Working Vacuum Pressure (kPa): -100
- PISCO Ball Valve Straight 10 SeriesDeskripsi:Opens and closes the pneumatic input to the equipment.Can make simple flow rate adjustment with scale on the lever.atribut:
- Compatible Tube Outer Diameter D (mm): 4
- Connection Port Diameter: R1/8
- PISCO Ball Valve Bulkhead Union Straight 10 Seriesatribut:
- Compatible Tube Outer Diameter D1 x D2 (mm): 6x4
- Working Pressure (MPa): 0.7
- Working Temperature Range (°C): 0 to 60 (without freezing)
- Working Vacuum Pressure (kPa): -100
- Finishing Material: Main body: Brass + electroless nickel plate + polybutylene terephthalate (PBT), Seal rubber: Nitrile rubber (NBR)
- PISCO Ball Valve Elbow B (Katup Bola Siku)Deskripsi:One-touch fitting built-in shut-off valve. It opens and closes the air pressure input to the device. You can ensure the effective cross-sectional area that matches the use tube size. It can easily flow rate adjustment with a scale on the lever.Useable: Connection of the screw and tubeatribut:
- Shape: elbow
- Operating Temperature Range: 0 to 60°C
- Operating Pressure Range: 0 to 0.9MPa
- Fluid: Air, water (with conditions)
- Vacuum Pressure: -100kPa
- monotaro Speed Controller Meter Out (Katup Kontrol Pneumatik)Deskripsi:To the air flow rate adjustment.atribut:
- Suitable fluid: Air
- Maximum Operating Pressure (MPa): 1
- Type of control: Meter out
- Operating Temperature Range (°C): -5~60
- monotaro Speed Controller Meter In (Katup Kontrol Pneumatik)Deskripsi:To the air flow rate adjustment.atribut:
- Operating Pressure Range (MPa): 0.9
- Fluid: air
- Control Method: Meter-in
- Maximum Operating Pressure (MPa): 0.9
- Operating Temperature Range (°C): 0 to 60
- monotaro Speed Controller Union Straight Type (Katup Kontrol Pneumatik)Deskripsi:To the air flow rate adjustment.atribut:
- Fluid: air
- Operating Pressure Range (MPa): 1
- Fluid Used: air
- Maximum Operating Pressure (MPa): 1
- Operating Temperature Range (°C): -5 to 60
- KOFLOC Compact Size Flow Meter (Meter Aliran)atribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- CKD Regulator Serexatribut:
- Working Pressure (MPa): 1
- Overall Length (mm): 119.5
- Fluid Temperature (°C): 5 to 60
- Mass (kg): 0.31
- Set Pressure (MPa): 0.05 to 0.85
- Working Fluid: air
Daftar Harga flow rate adjustment valve Terbaru October 2026
| Daikin Flow Control Valve (Katup Pengatur Aliran) | Rp2.599.900 |
| Bosch Rexroth Flow-Control Valve | Rp47.999.900 |
| monotaro Check Valve | Rp67.900 |
| CKD Solenoid Valve For Watering | Rp6.699.900 |
| PISCO Ball Valve Union Straight 10 Series | Rp139.900 |
| PISCO Ball Valve Elbow 10 Series | Rp239.900 |
| PISCO Ball Valve Straight 10 Series | Rp189.900 |
| PISCO Ball Valve Bulkhead Union Straight 10 Series | Rp159.900 |
| PISCO Ball Valve Elbow B (Katup Bola Siku) | Rp329.900 |
| monotaro Speed Controller Meter Out (Katup Kontrol Pneumatik) | Rp66.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102614053-1.jpg)







/P102534872-1.jpg)
/5sP103189208-9.jpg)
/5cP103189192-1.jpg)
/61P103189217-1.jpg)
/P102957365-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)