Beli flow meter water di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Miami Meteran Airatribut:
- Color: Blue
- Material: Iron
- Thread Size (inch): 1/2
- Cubic Unit: m³
- FLOMEC Turbine Flowmeter & TotalizerDeskripsi:Inline turbine totalizers for DEF (diesel exhaust fluid) measure the total volume of liquid moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
- Willflow Electromagnetic Flow Meteratribut:
- Flange Material: Carbon Steel
- Pressure (MPa): PN1.6
- Electrode Material: 316L
- Electrode Type: Standard fixed type
- Output (mA): 4-20
- Power Supply (V): AC220
- Size (inch): 6
- Size (mm): DN 150
- KOFLOC Flow Meter Compactatribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- CKD Direct Acting 2 Port Solenoid Valve (Multi Rex Valve) NC (Energized Open Type)atribut:
- Operation classification: Normally closed type (open type when energized)
- B&R Flow Meter Airatribut:
- Size (inch): 1
- Nihon Seiki Flow Switchatribut:
- Connection Port Diameter: Rc3/8
- Working Pressure (MPa): 0.03 to 0.5
- Withstanding Pressure (MPa): 1
- Usable Fluids: Pure water
- Fluid Temperature: 5 to 60degrees
- Working Flow Rate (L/minute): 0.8 to 5
- AS ONE Liquid Flow MeterDeskripsi:A buoy type flowmeter made of polycarbonate with excellent visibility and durability.It is a design with little protrusion of the surface when installing.A flow control valve is attached.
- PULSAFEEDER Paddlewheel FlowmeterDeskripsi:Inline multi-jet flowmeters are used for monitoring and measuring flow rates of low-quality water at low and high flow rates for various applications, such as wastewater treatment.atribut:
- Accuracy (%): ±1.5
- Cable Length (ft): 12
- Compatible Flow Material: Water
- Connection Type: NPT
- Display Type: Analog
- For Pipe Size (inch): 3/4 to 2
- Housing Material: Brass
- Includes Flow Rate Adjustment Knob: No
- Includes Pressure Gauge: No
- Includes Totalizer: Yes
- Max. Viscosity (SUS): 31
- Maximum Media Temperature (°F): 105
- Maximum Operating Pressure (psi): 150
- Maximum Voltage (V) : 24 DC
- Media Temperature Range (°F): 35 to 105
- Minimum Media Temperature (°F): 35
- Mounting Location: Inline
- Mounting Orientation: Universal
- O-Ring Materials: Natural Rubber
- Output Type: Scaled Pulse
- Product Type: Water Meter
- Rotor Material: Plastic
- Seal Material: Natural Rubber
- Standards: AWWA C-708
- Unit of Measure: Gallons
- FLOMEC Nutating Disc Flowmeter & TotalizerDeskripsi:Nutating disc totalizers for chemicals measure the total volume of chemically compatible liquids moved by a system. These totalizers provide accurate and repeatable measurements of low-viscosity liquids in low-flow rate applications.atribut:
- UNSPSC: 41112501
- Accuracy (%): ±2
- Compatible Flow Material: Water
- Connection Size (inch): 1/2
- Connection Type: FNPT
- Display Type: LCD
- Flow Rate (gpm): 2-20
- Flowmeter Type: Turbine
- Fluid Connection (inch): 1/2 FNPT
- Housing Material: PBT
- Includes Totalizer: Yes
- Manufacturer Part Number: FM300H/R
- Max. Viscosity (SUS): 463
- Maximum Flow Rate (GPM): 20
- Maximum Media Temperature (°F): 130
- Maximum Operating Pressure (psi): 50
- Media Temperature Range (°F): 15 to 130
- Min. Flow Rate (gpm): 2
- Minimum Media Temperature (°F): 15
- Mounting Location: Inline
- O-Ring Materials: Viton
- Output Type (mA): 4-20
- Overall Length (inch): 6
- Product Type: Flow Meter
- Rotor Material: PBT
- Seal Material: Viton
- Standards: CE Certified
- Sub Brand: FM-300HR Series
- Unit of Measure: Gallons
- Wetted Material: 304 Stainless Steel; Ferrite; PBT; Viton
- DJI Mavic Air 2S Fly More ComboDeskripsi:Menampilkan sensor CMOS 1 inci, fungsi otonom yang bertenaga, dan bodi kompak dengan berat kurang dari 600 g, DJI Air 2S adalah drone terbaik bagi kreator yang sedang bepergian. Bawa pembangkit tenaga udara all-in-one ini ke mana saja untuk mengalami dan merekam dunia Anda dengan detail yang menakjubkan.atribut:
- Color: Grey
- ISO Range Video: 100-6400 (Auto), 100-12800 (Manual)
- Image Size (MP): 20
- Dimensions (mm): 183x253x77
- Battery Capacity (mAh): 3500
- Internal Storage (GB): 8
- Maximum Flight Distance (km): 18.5
- Maximum Flight Speed (m/s): S Mode:19, N Mode: 15, T Mode:5
- Maximum Flight Time (minute): 31
- Maximum Video Bitrate (Mbps): 150
- Maximum Wind Speed Resistance (m/s): 8.5-10
- Supported SD Cards: Micro SD Up to 256GB
- NEW FLOW Plastic Flow Meteratribut:
- Needle Valve: With
- Azbil Kimmon Mawarina Display Rotating Water Meteratribut:
- Ambient Temperature (°C): 55 or less
- Suitable fluid: Water
- Type Of Thread: Clean water
- Maximum Operating Pressure (MPa): 1
- Fluid Temperature (°C): 0.1-30 (Do not freeze)
- Ambient Humidity (% RH): 0~100
- Dimension H3 (mm): 70
- Display Function: Digital display, pointer display, pilot display (octagon)
- Display Part: (Rotation range) 330° (every 15° fixed angle)
- Font size: 1.8 times of NKDA type
- Maximum Display (m³): 9.999.9
- Minimum Scale (L): 1
- Mounting Direction: Horizontal
- ALDO Flow Meter Digitalatribut:
- Accuracy (%): ±0.5
- Repeatability (%): 0.03
- Max. Viscosity (CPS): 1000
- Diameter of Pipe (inch): 1
- Flow Rate (L/minute): 20-120
- Maximum Pressure (MPa): 3.4
- SHM Electromagnetic Flow MeterDeskripsi:SHM Electromagnetic Flow Meters: Digital Flow Meter for Conductive Liquid.- Tube and Flange are made from Stainless Steel, Electrode from titanium & lining from PTFE.- No movable parts in this meters, simple structure, reliable.- The accuracy are not affected by the change of measured medium's pressure, density, temperature, viscosity & other.- Power Consumption below 20W.- Warranty 2 Years (Full Services & Spare Parts)atribut:
- Diameter Size (inch): 3/4 (DN20)
- Head Material: Epoxy Coated Alumunium
- Body Material: Epoxy Coated Alumunium
- Flange Material: SS304
- Lining Material: Polytetrafluoroethylene (PTFE)
- Electrode Material: Ti (Titanium)
- Nominal Pressure (MPa): 1.6 (16 bar)
- Power Supply (V): 220 (AC); 24 (DC)
- Protection Grade: IP 65 (Head); IP 68 (Body)
- Signal Output: Analog 4-20mA, 0Hz-50KHz, RS485, Pulser
Daftar Harga flow meter water Terbaru March 2026
| NITTO KOHKI Flow Meter | Rp939.900 |
| Miami Meteran Air | Rp119.900 |
| FLOMEC Turbine Flowmeter & Totalizer | Rp5.599.900 |
| Willflow Electromagnetic Flow Meter | Rp23.999.900 |
| KOFLOC Flow Meter Compact | Rp2.799.900 |
| CKD Direct Acting 2 Port Solenoid Valve (Multi Rex Valve) NC (Energized Open Type) | Rp609.900 |
| B&R Flow Meter Air | Rp1.199.900 |
| Onda Water Meter Brass | Rp789.900 |
| NITTO KOHKI Quick Connect Coupling Cupla Flow Meter (Kopler) | Rp999.900 |
| AMICO Flow Meter Air | Rp569.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
























































































































































%20NC%20(Energized%20Open%20Type)/P103124441-11.jpg)


/P101003200-1.jpg)