KOFLOC Flow Meter with Precision Needle Valve RK1250 Series (Meter Aliran)

Sebelum PPN:
Rp12.999.900 - Rp21.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-grade flow meter with a valve combined with a needle valve capable of precise flow control (for water (H2O)). Ideal for measuring and controlling minute flow rates.
* There are many variations in specifications depending on various conditions such as fluid and flow rate. Please be sure to check the model before selecting. [Model description] RK1250-(Overall length)-(Block material)-(Connection)-(Fluid)-(Maximum flow rate)-(Supply pressure)-(Outlet pressure)-(Valve position) *Overall length: 12 (126 mm), 15 (156 mm), 20 (206 mm), 25 (256 mm) *Block material: SS (SUS) or B (brass) *Connection: 1/4 (RC1/4) or 1/8 (RC1/8), etc. *Outlet Pressure: 0 MPa is assumed to be open to the atmosphere *Valve position: D (lower) or U (upper) [MODEL RK1250 SERIES (for water) standard specification] Accuracy: FS ± 2% (measurement point) Pressure resistance: 5 ML/MIN or less 1.0 MPA 150 ML/MIN or less 0.7 MPA 200 ML/MIN or less 0.5 MPA Effective scale: 10:1 Material: Body block...SUS316 (for block material SS) or brass (for block material B) Taper tube...Hard Glass Seal material: Fluororubber (for block material SS) or NBR (for block material B) Float: Hard glass, SUS316, SUS304 Protective cover: Acrylic Maximum operating temperature: 60°C
Warning
* There are many variations in specifications depending on various conditions such as fluid and flow rate. Please be sure to check the model before selecting. [Model description] RK1250-(Overall length)-(Block material)-(Connection)-(Fluid)-(Maximum flow rate)-(Supply pressure)-(Outlet pressure)-(Valve position) *Overall length: 12 (126 mm), 15 (156 mm), 20 (206 mm), 25 (256 mm) *Block material: SS (SUS) or B (brass) *Connection: 1/4 (RC1/4) or 1/8 (RC1/8), etc. *Outlet Pressure: 0 MPa is assumed to be open to the atmosphere *Valve position: D (lower) or U (upper) [MODEL RK1250 SERIES (for water) standard specification] Accuracy: FS ± 2% (measurement point) Pressure resistance: 5 ML/MIN or less 1.0 MPA 150 ML/MIN or less 0.7 MPA 200 ML/MIN or less 0.5 MPA Effective scale: 10:1 Material: Body block...SUS316 (for block material SS) or brass (for block material B) Taper tube...Hard Glass Seal material: Fluororubber (for block material SS) or NBR (for block material B) Float: Hard glass, SUS316, SUS304 Protective cover: Acrylic Maximum operating temperature: 60°C
Feature
A high-grade flow meter with a valve combined with a needle valve capable of precise flow control (for water (H2O)). Ideal for measuring and controlling minute flow rates.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait