Beli flow meter solar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran)Deskripsi:Inline turbine totalizers for DEF (diesel exhaust fluid) measure the total volume of liquid moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
- GPI Turbine Flow Meter & Totalizer (Meter Aliran)Deskripsi:Inline turbine totalizers for fuels measure the total volume of compatible fuel (e.g., gasoline, kerosene, diesel) moved by the system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.atribut:
- Display Type: LCD
- Flowmeter Type: Turbine
- Housing Material: Aluminium
- Includes Totalizer: Yes
- Maximum Operating Pressure (psi): 300
- Mounting Orientation: Universal
- Output Type (mA): 4-20
- Overall Length (inch): 4
- Rotor Material: Nylon
- Wetted Material: 316 Stainless Steel, Aluminium, Ceramic, Ferrite, Nylon, Tungsten Carbide
- Wipro Flow Meter 4 Digit (Meter Aliran)atribut:
- Color: Black
- Minimum Work Pressure (MPa): 0.35
- Inlet & Outlet (inch): 1.5
- Type: NPT
- Flow Rate (L/minute): 20-150
- Willflow Flow Meter Electromagnetic (Meter Aliran)atribut:
- Flange Material: Carbon Steel
- Pressure (MPa): PN1.6
- Electrode Material: 316L
- Electrode Type: Standard fixed type
- Output (mA): 4-20
- Power Supply (V): AC220
- Size (inch): 6
- Size (mm): DN 150
- ProMinent Dosing Pump (Pompa Kimia)atribut:
- Dosing Head: PVDF
- Valves: PVDF
- Balls: Ceramic
- Seals: PTFE
- FUEL-RITE Flow Meter (Meter Aliran)atribut:
- Maximum Pressure (psi): 50
- Flotech Flow Meter 1inch x 3 Digit (Meter Aliran)Deskripsi:Flow meter ini bisa digunakan untuk cairan seperti solar, bensin, minyak dengan tampilan 3 digit angka untuk melihat totalisator cairan yang terhitung.Biasanya digunakan sebagai pemasukan dan pengeluaran dari tangki penyimpanan ke tangki-tangki kecil atau dari tangki kecil ke mobil truk kecil. Mobil truk kecil yang menggunakan flow meter ini seperti Hino, Fuso, Nissan, Volvo dan lainnya.Banyak juga digunakan pada pabrik seperti pabrik kertas, pabrik minyak, pabrik packaging, pabrik makanan & minuman, pabrik kelapa sawit, pabrik tekstil, dll.atribut:
- Unit of Measure: Liters
- Flow Rate (L/m): 19 - 80
- Type: Nutating Disc
- Accuracy: +/- 1%
- Repeatabillity: +/- 0.2%
- Connections (inch): 1.0
- Housing Material: Alumunium
- Maximum Pressure (bar): 3.5
- Endress Hauser Proline Promag P 10 Series Electromagnetic Flow Meter for Liquid (Meter Aliran)Deskripsi:Proline Promag P 10 electromagnetic flowmeter5PBB1H-AADDDBJM0A8D340AA1Flowmeter for basic process applications with easy-to-use operation conceptSensor FeaturesDiverse applications – wide variety of wetted materials. Energy-saving flow measurement – no pressure loss due to cross section constriction. Maintenance-free – no moving parts.Nominal diameter: max. DN 600 (24"). All common Ex approvals. Liner made of PTFE or PFA.Transmitter FeaturesOptimum usability – operation with mobile devices and SmartBlue app or display with touch screen. Simple, time-saving commissioning – guided parameterization in advance and in the field. Integrated verification – Heartbeat Technology.System integration with HART, Modbus RS485. Flexible operation with app and optional display.atribut:
- Ambient Temperature Range (°C): Flange material carbon steel: –10 to +60 Flange material stainless steel: –40 to +60
- Ambient Temperature Range (°F): Flange material carbon steel: +14 to +140 Flange material stainless steel: –40 to +140
- Degree of Protection: Standard: IP66/67, Type 4X enclosure
- Digital Communications: HART, MODBUS RS485
- Display/Operation: 2.4inch LCD display with touch & auto rotate; Configuration and operation via SmartBlue App (Bluetooth) possible
- Maximum Measurement Error: Volume flow (standard): ±0.5 % o.r.± 1 mm/s (0.04 in/s) Volume flow (option): ±0.2 % o.r. ± 2 mm/s (0.08 in/s)
- Maximum Process Pressure: PN 40, Class 300, 20K
- Measured Variables: Volume flow, conductivity, mass flow
- Measuring Principle: Electromagnetic
- Measuring Range: 4dm³/min to 9600m³/h (1gal/min to 44 000gal/min)
- Measuring/Application Task: Liquids
- Media Temperature Range (°F): Liner material PFA: –4 to +302 Liner material PTFE: –40 to +266
- Medium Temperature Range (°C): Liner material PFA: –20 to +150 Liner material PTFE: –40 to +130
- Nominal Diameter Range: DN 15 to 600 (½ to 24inch)
- Output: 4-20mA HART (active/passive), Pulse/frequency/switch output Modbus RS485, 4-20mA
- Power Supply (V): DC 24 AC 100 to 230 AC 100 to 230 / DC 24 (non-hazardous area)
- Product Headline: Flowmeter for basic process applications with easy-to-use operation concept. Dedicated to chemical and process applications with corrosive liquids.
- Sensor Housing Material: DN 15 to 300 (½ to 12\"\"): AlSi10Mg, coated DN 350 to 600 (14 to 24\"\"): Carbon steel with protective varnish
- Transmitter Housing Material: AlSi10Mg, coated
- Wetted Materials: Liner: PFA; PTFE Electrodes: 1.4435 (316L); Alloy C22, 2.4602 (UNS N06022); Tantalum; Platinum; Titanium
- BenGas Mechanical Flow Meter (Meter Aliran)atribut:
- Accuracy (%): +/- 1
- Media: Diesel/gasoline/kerosene
- ASHCROFT Pressure SwitchDeskripsi:This pressure switch features stainless steel construction for protection in demanding, high-temperature applications. It is designed for use in rugged conditions including offshore oil rigs, chemical and petrochemical plants, pulp and paper mills, autoclaves and sterilizers, and hydraulic and pneumatic braking systems. It is fully encased to prevent moisture from corroding switch contacts.atribut:
- Item: Pressure Switch
- Housing Material: 316 Stainless Steel
- AC Contact Rating: 5A at 125/250V AC
- Circuit Type: Not Applicable
- Compatible With: Air and Liquids
- Contact Form: SPDT
- DC Contact Rating: 3A @ 28V DC Inductive, 5A @ 28V DC Resistive
- IP Rating: 67
- Off Set Point: Field Adjustable
- On Set Point: Field Adjustable
- Operating Temperature Range (°F): -40 to 210
- Power Required: 10A at 125/250V AC, 6A at 30V DC
- Standards: CE, CRN, CSA, ROHS, UL
- FILL-RITE Nutating Disc Flow Meter & Totalizer (Meter Aliran)Deskripsi:Nutating disc totalizers for fuels measure the total volume of compatible fuels (e.g., gasoline, kerosene, diesel) moved by a system. These totalizers provide accurate and repeatable measurements of low-viscosity liquids in low-flow rate applications.atribut:
- Flowmeter Type: Paddlewheel
- Includes Flow Rate Adjustment Knob: Yes
- Includes Pressure Gauge: No
- Includes Totalizer: Yes
- Mounting Location: Inline
- Mounting Orientation: Universal
- O-Ring Materials: Buna-N
- Pulse Rate (pulses/gal): 10
- Rotor Material: PPS
- Shaft Material: Stainless Steel
- ALDO Flow Meter Digital (Meter Aliran)atribut:
- Accuracy (%): ±0.5
- Repeatability (%): 0.03
- Max. Viscosity (CPS): 1000
- Diameter of Pipe (inch): 1
- Flow Rate (L/minute): 20-120
- Maximum Pressure (MPa): 3.4
- SENSIRION Digital Flow Meter Flow MeterDeskripsi:The Sensirion SFM3200 series digital flow meter is a mass flow meter, best suited for inspiratory flow measurements. The characterized by its wide dynamic measurement range of up to 250SLPM, as well as, its measurement accuracy at low flows. The special design of the flow channel results in a low-pressure drop through the flow body of the sensor. The thermal sensor element assures very fast signal processing time and bidirectional measurement mode, with the signal being internally linearized and temperature compensated.atribut:
- Device Type: Digital Flow Meter
- Housing Material: Silicon, Polyurethane, Gold, PPSU, Silicon Nitride, Stainless Steel
- Maximum Media Temperature (°C): 50
- Maximum Operating Temperature (°C): 50
- Maximum Pressure (bar): 1.07
- Maximum Supply Voltage (V): 5
- Media Monitored: Air, Oxygen and Other Nonaggressive Gases
- Minimum Flow Rate (L/minute): 100
- Minimum Media Temperature (°C): 10
- Minimum Operating Temperature (°C): 10
- Product Type: Flow Meter
- Series: SFM3200
- Standards Approvals: ISO5356-1:2004, AEC Q 100 002 (4kV HBM), AEC Q 100 003, RoHS, REACH
- KOFLOC Compact Size Flow Meter (Meter Aliran)atribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- Flotech Flow Meter 1inch x 4 Digit (Meter Aliran)Deskripsi:Flow meter ini bisa digunakan untuk cairan seperti solar, bensin, minyak dengan tampilan 3 digit angka untuk melihat totalisator cairan yang terhitung.Biasanya digunakan sebagai pemasukan dan pengeluaran dari tangki penyimpanan ke tangki-tangki kecil atau dari tangki kecil ke mobil truk kecil. Mobil truk kecil yang menggunakan flow meter ini seperti Hino, Fuso, Nissan, Volvo dan lainnya.Banyak juga digunakan pada pabrik seperti pabrik kertas, pabrik minyak, pabrik packaging, pabrik makanan & minuman, pabrik kelapa sawit, pabrik tekstil, dll.atribut:
- Unit of Measure: Liters
- Flow Rate (L/m): 19 - 120
- Type: Nutating Disc
- Accuracy: +/- 1%
- Repeatabillity: +/- 0.2%
- Connections (inch): 1.0
- Housing Material: Alumunium
- Maximum Pressure (bar): 3.5
- Wipro Flow Meter 3 Digit (Meter Aliran)atribut:
- Minimum Work Pressure (MPa): 0.04
- Inlet & Outlet (inch): 1 (NPT)
- Flow Rate (L/minute): 20-70
- ALDO Flow Meter 4 Digit (Meter Aliran)atribut:
- Maximum Operating Pressure (psi): 50
Daftar Harga flow meter solar Terbaru October 2026
| FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran) | Rp6.399.900 |
| GPI Turbine Flow Meter & Totalizer (Meter Aliran) | Rp5.199.900 |
| Wipro Flow Meter 4 Digit (Meter Aliran) | Rp1.399.900 |
| BenGas Manual Fuel Nozzle with Flowmeter | Rp3.099.900 |
| Willflow Flow Meter Electromagnetic (Meter Aliran) | Rp42.999.900 |
| ProMinent Dosing Pump (Pompa Kimia) | Rp4.999.900 |
| JTC Flow Meter Digital (Meter Aliran) | Rp6.299.900 |
| FUEL-RITE Flow Meter (Meter Aliran) | Rp2.899.900 |
| Flotech Flow Meter 1inch x 3 Digit (Meter Aliran) | Rp8.599.900 |
| Endress Hauser Proline Promag P 10 Series Electromagnetic Flow Meter for Liquid (Meter Aliran) | Rp109.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/qeP109558950-1.jpg)
/rjP109560991-1.jpg)
/P103076861-1.jpg)

/2xP108104105-1.jpg)
/jtP109227713-1.jpg)
/P101532462-1.jpg)
/5zP107370215-1.jpg)
/roP104720996-1.jpg)
/eaP111928514-2.jpg)
/P102045534-1.jpg)

/8oP109558312-1.jpg)
/8dP107082301-1.jpg)

/P102957365-1.jpg)
/01P104721001-1.jpg)
/ljP106198775-1.jpg)
/7gP107082268-1.jpg)
/0fP107802015-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)