Beli flow control valves di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NUMATICS Fitting Pneumatic Flow Control & Needle Valve (Sambungan Pneumatik)
    Mulai

    Rp839.900

    NUMATICS Fitting Pneumatic Flow Control & Needle Valve (Sambungan Pneumatik)
    Deskripsi:
    These flow control valves allow metered flow in one direction, and free flow in the other. Push to connect.
    atribut:
    • UNSPSC: 40141609
    • Body: Anodized Aluminium
    • Maximum Temperature (°F): 160
    • Pressure Range (psi): 0 to 175
    • Rotation (°): 360
    • Spring: Stainless Steel
    • Valve Max. Pressure Rating (psi): 175
  2. SMC Solenoid Air Control Valve
    Mulai

    Rp809.900

    SMC Solenoid Air Control Valve
    Deskripsi:
    These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
  3. CDC Pneumatics Speed Controller Elbow NSC Type
    Mulai

    Rp98.900

    CDC Pneumatics Speed Controller Elbow NSC Type
    atribut:
    • Applicable Fluid Type: AIR (No other type of gas or liquid)
    • Working Pressure Range (PSI): 14.2-150
    • Working Temperature Range (°F): 32-140
  4. NORGREN Air Push-to-Connect Tube Fittings
    Mulai

    Rp439.900

    NORGREN Air Push-to-Connect Tube Fittings
    atribut:
    • Compatible Tube Material: Nylon; Polyurethane
    • Displayed Brand: NORGREN
    • Maximum Operating Temperature (°F): 140
    • Minimum Operating Temperature (°F): 32
  5. Toyooki Flow Control Valve (Katup Kontrol Aliran)
    Mulai

    Rp23.999.900

    Toyooki Flow Control Valve (Katup Kontrol Aliran)
    Deskripsi:
    This is a compound valve built by assembling a flow control valve with pressure compensation, a shut off valve and a check valve.It is used to control the feed operation (rapid feed → slow feed → rapid return) of e.g. a machine tool.
    atribut:
    • Free Flow (L/minute): 30
    • Pressing-down Force (N): 125
    • Maximum Operating Pressure (MPa): 7
  6. Camozzi Flow-Control Valve Series 28 (Katup Kontrol Pneumatik)
    Mulai

    Rp239.900

    Camozzi Flow-Control Valve Series 28 (Katup Kontrol Pneumatik)
    atribut:
    • Material: Body = nickel-plated brass, control knob = technopolymer, seals = NBR
    • Operating Temperature (°C): 0 to 80 (with dry air -20°)
    • Operating Pressure (bar): 0 to 10
    • Construction: Cone - type
    • Installation: As required
  7. Enerpac Hydraulic Directional Control Valves
    Mulai

    Rp24.999.900

    Enerpac Hydraulic Directional Control Valves
    Deskripsi:
    Lever-operated directional control valves operate hydraulic cylinders by manually diverting fluid flow to the desired circuit. They are panel-mounted valves for localized control.
    atribut:
    • Actuation Mechanism: Manual
    • Maximum Flow Rate3 (gpm): 4.5
    • Number of Positions: Three Positions
    • Number of Ways: Four-Way
  8. YUKEN Flow Control Valve FCG-03 Type (Katup Kontrol Aliran)
    Mulai

    Rp6.099.900

    YUKEN Flow Control Valve FCG-03 Type (Katup Kontrol Aliran)
    Deskripsi:
    These Valves are pressure and temperature compensating type valves and maintain a constant flow rate independent of change in system pressure (load) and temperature (Viscosity of the fluid). They Control flow rate of the hydraulic circuit and eventually control speed of the actuator precisely. Valves with an integral check valve allow a controlled flow and reverse free flow.
    atribut:
    • Series Number: Flow Control and Check Valves
    • Type of Mounting: Sub-Plate Mounting
    • Valve Size: 03
    • Design Number: 30
    • Maximum Metered Flow Capacity (L/minute): 125
    • Maximum Operating Pressure (MPa): 21
    • Minimum Metered Flow Capacity (L/minute): 0.2
  9. Waterplus Pressure & Flow Control
    Mulai

    Rp349.900

    Waterplus Pressure & Flow Control
    atribut:
    • Maximum Pressure (bar): 10
  10. Metalwork Regulator Skillair 100 (Regulator Tekanan)
    Mulai

    Rp1.599.900

    Metalwork Regulator Skillair 100 (Regulator Tekanan)
    atribut:
    • Threaded Port (inch): 1/4
    • Functional Denomination: Regulator
    • Max. Input Pressure N (bar): 15
    • Flow Rate (nl/minute): 1600
    • Flow Rate at 6bar DP 0.5bar (nl/minute): 01100
    • Maximum Temperature (°C): 50
    • Minimum Temperature (°C): -10
    • Product's Series: SKILLAIR Series
    • Thread Type: Cylindrical Gas
  11. CHIEF Hydraulic Manual Spool Monoblock Valve
    Mulai

    Rp6.199.900

    CHIEF Hydraulic Manual Spool Monoblock Valve
    Deskripsi:
    Designed with internal spools that control the start and stop of liquid flow, these valves also control flow direction.
    atribut:
    • UNSPSC: 40141608
    • Center: Tandem
    • Valve Type - Hydraulic Valves: Hydraulic Directional Control Valve
    • Valve Ways and Positions: 4-Way/3-Position
  12. DELAVAN AG PUMPS Hydraulic Manual Spool Monoblock Valves
    Mulai

    Rp3.899.900

    DELAVAN AG PUMPS Hydraulic Manual Spool Monoblock Valves
    Deskripsi:
    Manual spool monoblock valves control motion in hydraulic systems with physical input from an operator. The number of spools identifies the number of operator levers and the number of positions identifies the number of locations a spool may move to within the valve.
    atribut:
    • UNSPSC: 40141608
    • Adjustment Method: Screw
    • Body Finish: Paint
    • Body Material: Cast Iron
    • Center Position: Open Center
    • Fluid Service: Oil
    • Fluid Viscosity - Maximum (SUS): 1000
    • Handle Type: Lever
    • Includes Seals: Seals Included
    • Maximum Operating Temperature (°F): 175
    • Maximum Supply Pressure (psi): 3000
    • Minimum Flow Rate (gpm): 1
    • Minimum Operating Temperature (°F): -4
    • Minimum Pressure Setting (psi): 450
    • Minimum Relief Valve Pressure Setting (psi): 450
    • Mounting: Inline
    • Pressure Connection Gender: Female
    • Spool Material: Steel
    • Tank Connection Gender: Female
    • Valve Control: Directional Control
    • Valve Type: Spool
    • Work Connection Gender: Female
  13. Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik)
    Mulai

    Rp999.900

    Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik)
    Deskripsi:
    The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar.A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.Applications:- Suitable for general hydraulic applications
    atribut:
    • Knob Option: Standard
    • Function: Flow Control
    • Actuation Type: Manual
    • Cracking Pressure (psi): 5
    • Seal Material: Nitrile
  14. Airtac Straight Fitting Pneumatic PC Series (Sambungan Lurus)
    18%
    Mulai

    Rp17.900

    Airtac Straight Fitting Pneumatic PC Series (Sambungan Lurus)
    atribut:
    • Standard Color: Black
    • Proof Pressure (MPa): 1.5
    • Negative Pressure: -750mmHg(10Torr)
    • Ambient and Fluid Temperature (°C): -20-70
    • Applicable Tubing: Soft Nylon or Polyurethane
  15. NORGREN Filter (Filter Udara)
    Mulai

    Rp4.499.900

    NORGREN Filter (Filter Udara)
    atribut:
    • UNSPSC: 31160000
  16. NORGREN FRL Compressed Air Regulator (Regulator Tekanan Udara)
    Mulai

    Rp459.900

    NORGREN FRL Compressed Air Regulator (Regulator Tekanan Udara)
    atribut:
    • UNSPSC: 31160000
    • Pressure Drop (psig): 15
    • Seal Material: Nitrile Rubber
    • Series: Norgren
Daftar Harga flow control valves Terbaru November 2026
NUMATICS Fitting Pneumatic Flow Control & Needle Valve (Sambungan Pneumatik)Rp839.900
SMC Solenoid Air Control ValveRp809.900
CDC Pneumatics Speed Controller Elbow NSC TypeRp98.900
NORGREN Air Push-to-Connect Tube FittingsRp439.900
Toyooki Flow Control Valve (Katup Kontrol Aliran)Rp23.999.900
Camozzi Flow-Control Valve Series 28 (Katup Kontrol Pneumatik)Rp239.900
Enerpac Hydraulic Directional Control ValvesRp24.999.900
YUKEN Flow Control Valve FCG-03 Type (Katup Kontrol Aliran)Rp6.099.900
Parker Flow Control ValveRp1.999.900
ROHA Machinery Moving Skate Roller Swivel (Troli Kargo)Rp2.599.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)