Beli floor scrubber di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TENNANT Walk-Behind Floor Scrubber (Scrubber Dorong)
    Mulai

    Rp109.999.900

    TENNANT Walk-Behind Floor Scrubber (Scrubber Dorong)
    Deskripsi:
    Clean virtually any hard surface, including porous stone, grout and finished concrete with the Tennant T300e High Performance Walk-Behind Floor Scrubber. Keep every area of your facility clean and well-maintained with an affordable, battery-powered, walk-behind floor scrubber designed for versatility. And, when you add Tennant's innovative ec-H2O NanoClean technology, you'll use electrically converted water to clean effectively, save money, and reduce environmental impact compared to daily floor cleaning chemicals.
    atribut:
    • Machine Type: Walk-Behind
    • Power Source: Battery
  2. KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    Mulai

    Rp10.999.900

    KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    atribut:
    • Power (W): 1100
    • Base Plate Diameter (inch): 17
  3. KRISBOW Lemari Arsip 4 Susun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp2.699.900

  4. KARCHER Professional Floor Scrubber Driers
    Mulai

    Rp45.999.900

    KARCHER Professional Floor Scrubber Driers
    Deskripsi:
    Equipment - Disc brush - 2-tank system - Transport wheels - Squeegee, straight
    atribut:
    • Part Number: 1.127-007.0
    • Brush Working Width (mm): 510
    • Rated Input Power/Amps (W): max. 1100
    • Battery Capacity (AH): 105
    • Brush Speed (rpm): 155
    • Dimensions (mm): 1170x570x1025
    • Maximum Area Performance (m²/hour): 2040
    • Sound Pressure Level (dBA): 66
    • Working Width Vacuuming (mm): 850
  5. KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)
    Mulai

    Rp30.999.900

    KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)
    atribut:
    • Compatible for: Profesional floor care used
  6. TORNADO Floor Polisher (Mesin Poles Lantai)
    Mulai

    Rp39.999.900

    TORNADO Floor Polisher (Mesin Poles Lantai)
    atribut:
    • UNSPSC: 47121605
    • Battery Chemistry: Not Battery Powered
    • Cord Length (ft): 50
    • Deck Material: Steel
    • Deck Style: Disk
    • Frequency (Hz): 60
    • Handle Length (ft): 4 1/8
    • Handle Material: Aluminium
    • Horsepower (HP): 1 1/2
    • Housing Material: Steel
    • Maximum Brush Speed (rpm): 175
    • Power Source: AC
    • Voltage (V AC): 115
  7. FASA Auto Scrubber (Mesin Pembersih Lantai)
    Mulai

    Rp90.999.900

    FASA Auto Scrubber (Mesin Pembersih Lantai)
    Deskripsi:
    Scrubber Lantai Walk Behind Dryer A4-45 merupakan salah satu jenis alat pembersih lantai yang digunakan untuk memoles lantai. Pengoperasiannya sangat mudah dengan didorong dari arah belakang, sehingga mampu menjangkau area yang akan dibersihkan. Scrubber Lantai didesain dengan alat yang mampu mengeluarkan cairan pembersih yang kemudian menyedtnya kembali bersama kotoran dan debu. Penggunaan alat pembersih lantai ini umumnya dijumpai pada industri dan komersial.
  8. Brite Cleaner Low Speed Polisher (Mesin Poles Lantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.699.900

    Brite Cleaner Low Speed Polisher (Mesin Poles Lantai)
    Deskripsi:
    - It is super high power air-cooling motor and the double-capacitor design allow a safer operation- It provides a strong power output- It has multiple functions such as carpet and floor cleaning, wax removing, low-speed polishing, floor crystal treatment and renewing
    atribut:
    • Type: 407NA-A005HJ
    • Voltage: 220V
    • Power: 1000W
    • Speed: 154rpm/min
    • Main Cable Length: 12m
    • Base plate diameter: 17inch
    • Accessories: Water tank,pad holder, hard brush, soft brush
  9. Innotechs Auto Scrubber Electric (Mesin Poles Lantai)
    Mulai

    Rp16.999.900

    Innotechs Auto Scrubber Electric (Mesin Poles Lantai)
    atribut:
    • Voltage (V): AC 220-230
    • Frequency (Hz): 50
    • Water Sucker (mm): 770
    • Brush Diameter (mm): 455
    • Rolling Brush Motor (V/W): 220-240/750
    • Water Sucking Motor (V/W): 220-230/1000
    • Brush Rotation Speed (rpm/minute): 148
    • Cleaning Width (mm): 455
    • Length Cable (m): 18
    • Dimensions (mm): 1060x650x1025
    • Cleaning Rate (m²/hour): 1660
  10. KRISBOW Scrubber Polisher and Vacuum 3in1 (Mesin Poles Lantai)
    Mulai

    Rp3.399.900

    KRISBOW Scrubber Polisher and Vacuum 3in1 (Mesin Poles Lantai)
    atribut:
    • Unit Dimensions (cm): 43x21x28
    • Item: Scrubber Dryer
  11. KRISBOW Mesin Pembersih Lantai
    Mulai

    Rp27.999.900

    KRISBOW Mesin Pembersih Lantai
    atribut:
    • Color: Yellow
    • Clean/ Dirty Water Tank Capacity: 27.8 L/ 31.3 L
    • Power: 1000 W
    • Dimensions (mm): 1060x650x1025
  12. KESTONE Ride-On Floor Scrubber
    Mulai

    Rp109.999.900

    KESTONE Ride-On Floor Scrubber
    Deskripsi:
    Ride On Floor Scrubber - Mesin Sikat Lantai - Mesin pembersih / pengering lantai untuk area lebih luas - Menyikat lantai dan menghisap air kotor dari pencucian - Dapat dikendarai (ride on) - Membersihkan 3 x lebih cepat, meskipun membutuhkan ruang lebih kecil dari type Walk Behind - Mudah dikemudikan, ringan dan halusDapat digunakan di area yang ramai atau lorong yang sempit - Type ini menggunakan baterai, penggunaannya lebih leluasa, karena tidak perlu terhubung dengan kabel - Mudah pemakaiannya, tak perlu training khusus - Bisa membersihkan lantai semen, epoxy resin, keramik, konkrit, jalur aspal, jalur yang dicat,dll - Cocok untuk Pabrik, Gudang, Rumah Sakit, Gedung Kantor, Bandara, Supermarket, Fasilitas Publik, Bangunan Besar dsb.
    atribut:
    • Battery (VDC): 12x2
    • Brush Diameter (inch): 22
    • CBM (m³): 1.08
    • Charging Time (hour): 8
    • Clean Water Tank Volume (L): 80
    • Color: Green
    • Max. Gradeability (°): 10
    • Maximum Working Efficiency (m²/hour): 2240
    • Packing Size (mm): 1450x660x1240
    • Running Motor Power (W): 300
    • Running Speed (km/hour): 0-5
    • Sewage Tank Volume (L): 70
    • Suction Motor Power (W): 400
    • Voltage (VDC): 24
    • Washing Brush Power (W): 550
    • Washing Brush Pressure (kg): 30
    • Washing Brush Speed (rpm): 155
    • Width of Suction Head (mm): 830
    • Working Time (hour): 3-4
    • Working Width (mm): 550
  13. YANGZI Floor Scrubber
    Mulai

    Rp16.999.900

    YANGZI Floor Scrubber
    Deskripsi:
    This equipment is a professional automatic cleaning equipment. X1 floor scrubbing machine is suitable for the cleaning of flat ground. It uses a 13 inch brush plate or needle holder to clean the ground. The washed dirty water is sucked into the sewage tank by the suction rack at the back of the machine. It only needs to walk the machine on the ground once to complete the cleaning work. The X1 model walk-behind scrubber is one of the most popular cleaning machines due to its ease of operation and high functionality.
  14. Electra Floor Pad Super Polish (Pad Poles Lantai)
    20%
    Mulai

    Rp229.900

    Electra Floor Pad Super Polish (Pad Poles Lantai)
    Deskripsi:
    PAD 3 M : Merah, Putih, Hitam. Biasa digunakan untuk mesin poles atau mesin scrubber yang pengaplikasi an nya untuk lantai.
    atribut:
    • Color: Putih
    • Size (inch): 17
  15. YANGZI Ride On Floor Sweeper Dryer
    Mulai

    Rp109.999.900

    YANGZI Ride On Floor Sweeper Dryer
    Deskripsi:
    Yangzi S10 fully enclosed driving industrial floor sweeper with 200L large-capacity dust box allows the machine to be cleaned for a long time, the electric shock does not block and burn the machine. 50 cm diameter wide side brush saves time and effort, and large area cleaning is not a problem. Spray dust suppression device is green, clean and does not raise dust. Integrated dual disc brakes with hands and feet prevent the machine from losing control and prolong the service life of the parts. Yangzi's maintenance-free battery can work for 4-6 hours when fully charged, and the brand endurance motor makes the power more durable and stable.
  16. FIORENTINI Polisher 20 High Speed (Mesin Poles Lantai)
    Mulai

    Rp50.999.900

    FIORENTINI Polisher 20 High Speed (Mesin Poles Lantai)
    atribut:
    • Motor (HP): 1.5
    • Brush & Pad Diameter (mm): 508 (20\")
    • Brush Speed (rpm): 1.5
    • Weight (kg): 37
    • Cable Legth (mt): 15
    • Voltage (V/Hz): 220-240/50
  17. TENNANT Ride On Scrubber (Mesin Poles Lantai)
    Mulai

    Rp659.999.900

    TENNANT Ride On Scrubber (Mesin Poles Lantai)
    Deskripsi:
    Tennant T12 is a Ride On scrubber machine that can clean the floor quickly and optimally. The Tennant scrubber machine is equipped with a parabolic squeegee that makes the floor dry instantly. A sturdy body design made of polyethylene plastic and solid materials makes this body resistant to impact, leakage, cracking and corrosion. Tennant T12 Ride On Scrubber has a large tank capacity of 166 L making it suitable for use in large areas or industries such as Malls, Airports, Terminals, Warehouses, Factories, Parking areas and others. * Tennant engines will get a 10-year body guarantee.
    atribut:
    • Cleaning Coverage (m²/hour): 4000
    • Recovery Tank (L): 166
    • Solutions Tank (L): 132
    • Scrub Speed (rpm): 325
    • Power (V): 24
  18. NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)
    Mulai

    Rp379.999.900

    NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)
    Deskripsi:
    The Nichiyu FB-80 Series electric forklift is pioneering the future of logistics with its cutting-edge ECO technology.Boasting an intelligent and sustainable energy management system, this eco-friendly electric forklift promises consistent optimal performance. It is equipped with powerful drive technology and superb hydraulics. It is not only economically efficient and reliable, but also excels in safety, stability and ergonomics. The FB-80 Series is pushing boundaries in electric forklift technology and redefining logistics excellence.ECO Excellence: At a heart of the FB-80 Series forklift lies its industry-leading ECO technology that is clean and efficient. Low energy consumption combines with minimal maintenance and resilient recovery ensure superb load handling and outstanding drive control.
    atribut:
    • Lift Height (h3) (mm): 3000
    • Load Center - Distance (mm): 500
    • Overall Height With Mast Raised (h4) (mm): 4055
    • Forks Length L (mm): 1070
  19. Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Mulai

    Rp5.999.900

    Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Deskripsi:
    Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brush
    atribut:
    • Voltage (V): 220-240
    • Cable Length (m): 12
Daftar Harga floor scrubber Terbaru October 2026
TENNANT Walk-Behind Floor Scrubber (Scrubber Dorong)Rp109.999.900
KRISBOW Scrubber & Polisher (Mesin Poles Lantai)Rp10.999.900
KRISBOW Lemari Arsip 4 SusunRp2.699.900
Goldie Floor ScrubberRp149.900
KARCHER Professional Floor Scrubber DriersRp45.999.900
KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)Rp30.999.900
TORNADO Floor Polisher (Mesin Poles Lantai)Rp39.999.900
FASA Auto Scrubber (Mesin Pembersih Lantai)Rp90.999.900
Brite Cleaner Low Speed Polisher (Mesin Poles Lantai)Rp8.699.900
Innotechs Auto Scrubber Electric (Mesin Poles Lantai)Rp16.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)