Beli float level switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SJE-RHOMBUS Sump & Sewage Float & Diaphragm Switch
    Mulai

    Rp1.399.900

    SJE-RHOMBUS Sump & Sewage Float & Diaphragm Switch
    Deskripsi:
    These tether float switches are activated by a float that is attached to the pump by a flexible tether that can be adjusted so the pump starts and stops automatically at preset levels. They require more space to operate compared to vertical float switches since the flexible tether moves in an arc as the water level rises and falls in the sump basin.
    atribut:
    • UNSPSC: 39121531
    • Switch Actuation: Tether Float
  2. LARKIN Water Level Control Radar Type
    Mulai

    Rp119.900

    LARKIN Water Level Control Radar Type
    Deskripsi:
    Float SwitchFluid Level Conroller With Weight and Cable
    atribut:
    • Color: Blue
  3. MADISON Vertical Mount Closed Tank Level Switch
    Mulai

    Rp429.900

    MADISON Vertical Mount Closed Tank Level Switch
    atribut:
    • UNSPSC: 39121531
    • Contact Form: SPST
    • Maximum Voltage (V) : 240
    • Mounting: Vertical Open Tank
  4. Murphy Liquid Level Switch
    Mulai

    Rp30.999.900

    Murphy Liquid Level Switch
    Deskripsi:
    The LS200N Liquid Level Switch with 2inch NPT mounting is float activated to operate a pneumatic snap switch for alarm or shutdown of an engine or electric motor.The LS200N is designed for harsh gas compressor scrubber applications. The improved design provides better snap action and dependability with a reduced number of moving parts. A nickel plated body provides enhanced corrosion protection, and the 304 stainless steel float operates in 0.5 specific gravity and heavier fluids.The LS200N is rated for 2000 psi (13.8 MPa) [138 bar] working pressure and listed for Class I, Division I, Group C & D locations. The vent valve is 2-way, normally closed snap action with 1/16" (2 mm) orifice and Viton seat.
    atribut:
    • Working Pressure (Bar): 138
    • Working Pressure (MPa): 13.8
    • Working Pressure (psi): 2000
  5. DAYTON Sump & Sewage Float & Diaphragm Switch
    Mulai

    Rp1.199.900

    DAYTON Sump & Sewage Float & Diaphragm Switch
    Deskripsi:
    These vertical float switches are suitable for smaller-diameter sump basins since they use a float that moves a rod straight up and down to activate the switch. The switch starts and stops the pump automatically when the water reaches a preset level.
    atribut:
    • UNSPSC: 39121531
    • Float Material: ABS
  6. Showa Corp. Float Switch
    Mulai

    Rp459.900

    Showa Corp. Float Switch
    Deskripsi:
    The OLV type Float Switches enables an electrical ON or OFF signal to be sent according to the fluid level inside the tank. This function can enable, through a relay; turning off the unit or machinery; switch on indicator lamps or set off buzzers to inform of the pump's fluid level situation.Possessing stoppers at both ends, the apparatus can be utilized in deep or shallow fluid levels.Ensure the Float Switches are connected to a relay. (Low capacitance)
    atribut:
    • Closing Capacity: AC 30VA; DC 50W
    • Closing Current (A): AC 0.33; DC 1.0
    • Closing Voltage (V): AC 200; DC 200
    • Contact Resistance (ohm): Under 0.1
    • Withstanding Resistance: AC 1000V 1Min
    • Appropriate Viscosity (mm²/s): Oils above 0.8 specific gravity, kinematic viscosity 2000
    • Body Material: Plastic
    • Insulation Resistance (MΩ): Over 100 (DC 500V Mega)
    • Temperature Range (°C): -20 to +80
  7. Nohken Small Level Sensor OL Switch
    Rating:
    100% of 100
    (3)
    Mulai

    Rp409.900

    Nohken Small Level Sensor OL Switch
    Deskripsi:
    Specification: Reverse operation is possibleMaterial Body:- Polyacetal, Float: Foamed NBR + Phenolic- Stopper: SUS 316- Mounting Nut: Polyacetal- Union: PolyacetalLead: Heat resistant PVC coated UL1430 AWG22 (black)Specific gravity measurement range: 0.6 or moreFeatures:- Small size, low price, abundant models. - No influence of pressure or temperature in the tank. - High trust and safety. - Field adaptability of the ball.
    atribut:
    • Clearance (mm): Float stem/1.4
  8. DV Liquid Sensor
    Mulai

    Rp88.900

    DV Liquid Sensor
    atribut:
    • Voltage Rate (VAC): 220
    • Current Rate (A): 8
  9. Onda Water Level Control Switch (Radar Air)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp93.900

    Onda Water Level Control Switch (Radar Air)
    Deskripsi:
    Mengatur level air dalam tangki penampungan secara otomatis sehingga pemakaian listrik lebih efisien.
    atribut:
    • Material: Plastic ABS
  10. RS PRO Vertical Stainless Steel Float Switch
    Mulai

    Rp2.499.900

    RS PRO Vertical Stainless Steel Float Switch
    Deskripsi:
    Stainless Steel, Vertical Float Switch – Vertical MountThe RS PRO 312-7164 is an internal fitting float switch. This compact switch measures just 64mm high and 28mm in diameter. The 312-7164 is made from 316 grade stainless steel which means it offers great resistance against corrosion. How is it mounted?The 312-7164 float switch is mounted from the inside of the tank, so you will require access to the inside of the tank. It can be mounted on the top or bottom. Can I reverse the switch action?Yes, the switch action can be reversed by removing the float, inverting it and refitting it to the stem. What cable does it come with?The 312-7164 comes with a 3m long XLPE cable in AWG22 wire size. SPST outputInternal vessel mountingFloat reversal, rise or fall operateTop or bottom tank mountingSilicone sealing washerMaximum pressure: 10 bar kg/cm2Contact resistance: 200mΩCable: XLPE, AWG22Clearance hole diameter: 10mmSwitching capacity: 50VA at 240Vac/200Vdc (max. switching current: 1A)
    atribut:
    • Body Material: Stainless Steel
    • Cable Length (mm): 300
    • Device Type: Float
    • Maximum Pressure (bar): 10
    • Mounting Type: Vertical
  11. FLOWLINE Float-Style Liquid Level Sensor
    Mulai

    Rp4.599.900

    FLOWLINE Float-Style Liquid Level Sensor
    Deskripsi:
    Continuous float level sensors measure constantly changing fluid volumes within a setpoint range. These sensors use a sliding float that moves up or down on its shaft to calculate and display the liquid levels within a container.
    atribut:
    • UNSPSC: 41111938
    • Accuracy (mm): ±2
    • Body Material: Polypropylene
    • Connection Size (inch): 3/4
    • Connection Type: NPT
    • Enclosure Rating: NEMA 6
    • Float Diameter (inch): 1
    • Float Length (inch): 5-3/8
    • Float Material: Polypropylene
    • For Media Type: Corrosive Liquids
    • Manufacturer Part Number: LV10-1301
    • Maximum Media Temperature (°F): 176
    • Maximum Operating Pressure (psi): 25
    • Mounting Direction: Vertical
    • Nameplate Voltage (V): 120 AC/DC
    • Number of Digital Outputs: 1
    • Output Wire Configuration: 3-Wire
    • Overall Length (inch): 5.4
    • Probe Material: Polypropylene
    • Probe Type: Switch
    • Process Connection (inch): 3/4 NPT
    • Product Type: Liquid Level Switch
    • Standards: CE
    • Stem Material: Polypropylene
  12. JOHNSON CONTROLS Float-Style Liquid Level Sensor
    Mulai

    Rp12.999.900

    JOHNSON CONTROLS Float-Style Liquid Level Sensor
    Deskripsi:
    Continuous float level sensors measure constantly changing fluid volumes within a setpoint range. These sensors use a sliding float that moves up or down on its shaft to calculate and display the liquid levels within a container.
    atribut:
    • UNSPSC: 39121531
    • Connection Size (inch): 1
    • Connection Type: NPT
    • Enclosure Rating: NEMA 4
    • Float Diameter (inch): 1
    • Float Length (inch): 13-1/4
    • Float Material: Polycarbonate
    • For Media Type: Chlorinated Water; Nonhazardous Liquids
    • Manufacturer Part Number: F263MAP-V01C
    • Max. Operating Pressure (psig): 150
    • Maximum Media Temperature (°F): 212
    • Mounting Direction: Horizontal; Vertical
    • Overall Length (inch): 13.2
    • Probe Type: Rod
    • Process Connection (inch): 1 NPT
    • Product Type: Float Switch
    • Standards: cULus; FCC Compliant; ICES-003; RCM Compliant
    • Stem Length (inch): 8-1/2
    • Stem Material: Brass
  13. Primus Level Float Switch
    Mulai

    Rp549.900

    Primus Level Float Switch
    Deskripsi:
    CP-01 is a float switch for water level detection and control for high/low water level as needed. It’s typically used in tanks, round and wastewater treatment facilities. The float switch has mercury switch inside and connect to the power cord. Attach the power cord to the top of the tank. When the water level is higher. The float is horizontal. Then the switch in the OFF position, but if the water level is low, the float will be in the vertical position. Make the switch ONDue to the use of mercury switches, the lifetime is more than 500,000 times. NO+NC contacts can be used to drain water and add water. Use rubber cable to immerse in water
    atribut:
    • Cable (m): 1
  14. Parker Hydraulic Level Switch
    Mulai

    Rp1.799.900

    Parker Hydraulic Level Switch
    atribut:
    • Part Number: JF302T
    • Product Type: Float (STS Floater)
    • Rated Contact Point Capacity: AC250V 10A
    • Usable Control Range (m): 0.18-10
    • Frequency (Hz): 50/60
    • Usable Temperature Range (°C): 0-120
    • Fluid Use: Liquids
  15. KASUGA Power Switch
    50%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

Daftar Harga float level switch Terbaru November 2026
AS ONE Float Level SwitchRp929.900
SJE-RHOMBUS Sump & Sewage Float & Diaphragm SwitchRp1.399.900
AS ONE Float Switch Long TypeRp2.899.900
LARKIN Water Level Control Radar TypeRp119.900
MADISON Vertical Mount Closed Tank Level SwitchRp429.900
Fort Saklar Pelampung Kontrol Tangki Air (Radar Float Switch)Rp85.900
Murphy Liquid Level SwitchRp30.999.900
DAYTON Sump & Sewage Float & Diaphragm SwitchRp1.199.900
Showa Corp. Float SwitchRp459.900
Nohken Small Level Sensor OL SwitchRp409.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)