Murphy Liquid Level Switch

Sebelum PPN:
Rp30.999.900 - Rp54.999.900
Spesifikasi
Working Pressure (Bar)138
Working Pressure (MPa)13.8
Working Pressure (psi)2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The LS200N Liquid Level Switch with 2inch NPT mounting is float activated to operate a pneumatic snap switch for alarm or shutdown of an engine or electric motor.

The LS200N is designed for harsh gas compressor scrubber applications. The improved design provides better snap action and dependability with a reduced number of moving parts. A nickel plated body provides enhanced corrosion protection, and the 304 stainless steel float operates in 0.5 specific gravity and heavier fluids.
The LS200N is rated for 2000 psi (13.8 MPa) [138 bar] working pressure and listed for Class I, Division I, Group C & D locations. The vent valve is 2-way, normally closed snap action with 1/16" (2 mm) orifice and Viton seat.

Ulasan Produk

Tidak ada ulasan