Beli flir thermal imager di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Flir Thermal Imager
    Mulai

    Rp21.999.900

    Flir Thermal Imager
    Deskripsi:
    - Wide angle lens, digital camera, MSX are installed, can be easily used by first time users.- Diagnosis of abnormal part of equipment.- Diagnosis of abnormal part of buildings.- Camera, Battery, Hard Case, Communication Cable, DVD
  2. Flir Thermal Camera Smart Wireless
    Mulai

    Rp16.999.900

    Flir Thermal Camera Smart Wireless
    atribut:
    • Frame Rate (Hz): 8.7
    • Thermal Resolution: 160x120 (19.200 pixels)
    • Visual Resolution: 640x480
    • IP Rating: IP54
    • Drop Tested (m): 2
    • Size (mm): 35x37.5x149
    • Thermal Sensitivity (mK): 70
  3. Flir Infrared Thermography Flir®C Series
    Mulai

    Rp46.999.900

    Flir Infrared Thermography Flir®C Series
    Deskripsi:
    Compact size that fits in your pocket and is easy to carry.Super Fine Contrast Processing (MSX) converts into precise and clear thermal images, making the contours of objects clear.Thermo images with temperature information and digital camera images can be saved simultaneously.Accuracy is the value at an environmental temperature of 15 to 35°C and an object temperature of 0°C or higher.
    atribut:
    • Measurement Range (°C): -20 to +400
    • Resolution (°C): 0.1
    • Accuracy (°C): 0-100/±3, 100-400/±3%
    • Viewing Angle (°): 71.5×56
    • Minimum Imaging Distance (cm): 10
    • Resolution (Pixel): 160x120
    • Accessories: USB charging cable, pouch
    • Compatible OS: Windows®8/10
    • Image Mode: MSX, digital camera, picture-in-picture, blend
    • Interface: USBType-C
    • Memory: Built-in memory (can store up to 5000 images)
    • Packaging Size (mm): 100×160×120
    • Power Source: Rechargeable lithium-ion battery
    • Save format: JPEG
    • Size (mm): 138×84×24
  4. TESTO Infrared Thermometer
    Mulai

    Rp34.999.900

    TESTO Infrared Thermometer
    Deskripsi:
    The testo thermal imager is ideally suited for professional industrial and building thermography - at the same time it ensures your work is both quick and easy. It is versatile to use, for example in industrial and mechanical maintenance or for detecting structural defects. You can generate error-free and objectively comparable infrared images using its handy functions. The IFOV warner, testo ɛ-Assist and testo ScaleAssist mean you can avoid measurement errors and not only effortlessly achieve optimum setting of emissivity (ɛ) and reflected temperature (RTC) for building thermography, but also of thermal image scale.The testo thermal imager– smart and networked.The testo thermal imager guarantees wireless communication with mobile terminal devices via WLAN. The testo Thermography App for iOS and Android offers you the possibility of writing and sending reports on site, as well as saving them online, and of using your smartphone or tablet as a second display or for remote control.The thermal imager wirelessly integrates the measurement results of these measuring instruments via Bluetooth. The additional output, current and voltage values of the testo clamp meter enable better interpretation of measured temperatures. Measure the air temperature and humidity with the testo humidity measuring instrument and easily detect locations at risk of developing mould using the special humidity palette in the thermal imager via the traffic light principle.Areas of application of the testo thermal imagerDetect locations at risk of developing mould, pinpoint thermal bridges, discover structural defects or identify overheated connections. The testo thermal imager is ideal for applications in daily maintenance and installation work in trade and industry. Quick, simple and reliable for maintenance and detection of defects.Overview of applicationsPreventive maintenanceDetecting structural defects and ensuring construction qualityProfessional energy consultationPreventing mould formationEasy checking of heating systems and installationsLocalize pipe rupturesLocating leaks in flat roofsMore reliability in quality assurance and production monitoringSafe high-temperature measurement Preventive maintenance Ideal for the early identification of imminent malfunctions or defects on plants and machines: Reliably record temperature increases with a thermal imager.Fast detection of critical thermal status (so-called HotSpots) during continuing operationAvoid expensive damage, downtimes and fire risks on plants and machinesElectrical maintenanceTest switching cabinets, electrical conditions, photovoltaic plantsEvaluate heat status in low, medium and high voltage plantsMechanical maintenanceIdentify wear on machines Test motors, bearings, shaftsDetecting structural defects and ensuring construction qualityDetect potential building defects, prove quality and the implementation of construction measures without contact – with the help of thermal imagesTest air-tightness of windows and doorsLocate insulation errors and cold bridges in a building shellDetect and visualize mould-risk areasProfessional energy consultationAnalyze building shells, evaluate energy efficiency, identify energy-saving potential with a thermal imager from TestoEasy recording and documentation of energy loss from buildingsProve faulty insulation and cold bridges without contact, and visualize them in an infrared imageLocalize untight spots in new buildings quickly and easily in combination with Blower Door Preventing mould formation Localize mould-risk areas quickly and easily:These areas are presented in red in the imager display when the imager is in humidity modeEasy checking of heating systems and installations test heating and air conditioning/ventilation systems:Use a thermal imager to identify irregularities in the temperature distribution quickly and easilyLocalization of the course of heating loops in underfloor heating systemsTesto radiators for siltingMeasure flow and return temperaturesLocalize pipe rupturesReliably determine pipe ruptures with the help of a thermal imager – without unnecessarily opening walls and floorsPrecise localization of leakages in underfloor heating and other inaccessible pipe systemsLocating leaks in flat roofsDetection of damp in roofs: Based on temperature differences (such as occur mainly in flat roofs), thermal imagers show areas on the roof with sealed-in moisture or damaged insulationMore reliability in quality assurance and production monitoringA Testo thermal imager supports in process control and product quality asuranceIdentify foreign bodies in production processes and anomalies in the heat distribution of components quickly and without contactFast and easy monitoring of filling level in closed liquid tanksSafe high-temperature measurementMeasure high temperatures safely from a distance: Some of the thermal imager models from Testo even measure up to 1200 °C with the high-temperature optionIdeal for use in industrial maintenanceIdentify wear, insulation damage and coking in furnaces and smeltersThermography of large furnaces and machines on one thermal image – e.g. rotary kilns in cement production
  5. Flir Infrared Camera for Smart Phone
    Mulai

    Rp14.999.900

    Flir Infrared Camera for Smart Phone
    Deskripsi:
    Infrared camera adapters are connected to a smart phone to allow the use to take and store infrared imagers in the phones memory. These imagers employ both a standard camera and a powerful infrared camera. They also extend the limits of the human eye by translating invisible heat energy into dynamic color images. Now you can see in the dark, expose hidden problems around your home, reduce energy bills, measure temperature, and find electrical faults.
    atribut:
    • UNSPSC: 41115321
    • Adapter Powered By: Internal Rechargeable Battery
    • Adapter Weight (oz): 1.28
    • Brand: FLIR
    • Data Logging: Yes
    • Depth (inch): 0.6 in
    • Detector Resolution - Infrared (pixels): 160x120
    • Drop Test (ft): 6
    • Emissivity: (4) Presets Matte 95%, Semi-Matte 80%, Semi-Glossy 60%, Glossy 30%
    • Field of View (HxV) (°): 55.0x43.0
    • File Formats: JPEG; MPEG4
    • Focus Distance - Infrared (m): Minimum of 0.10
    • Focus Method: Fixed
    • Frame Rate - IR Camera (Hz): 9
    • Height (inch): 1.3
    • Image Notation: No Notation
    • Includes: Protective Case; Charging Cable and Instructions
    • Infrared Temperature Range (°C): -20 to 400
    • Infrared Temperature Range (°F): -4 to 752
    • NIST Certified: No
    • Number of Color Palettes: 9
    • Picture in Picture: Yes
    • Spectral Response (µm): 8 to 14
    • Temp. Accuracy (F) - Infrared (°): +/-5
    • Thermal Resolution (px): 19200
    • Thermal Sensitivity (mK): 150
    • Thermal and Visible Light Blending: Yes
    • Visual Light Resolution (MP): 1.5
    • Width (inch): 2.7 in
  6. Flir Infrared Thermometer
    Mulai

    Rp5.499.900

    Flir Infrared Thermometer
    Deskripsi:
    - With laser point function.- Consumer products safety act PSC marked item.- Equipped with auto power off and automatic hold functions.- With backlight.
  7. Benetech Thermal Imager
    Mulai

    Rp7.499.900

    Benetech Thermal Imager
    Deskripsi:
    Benetech GT3251 Thermal Imager adalah instrumen yang menggunakan teknologi pencitraan termal untuk mengukur suhu dan mengamati distribusi panas pada permukaan benda alam. Lebih mudah untuk melakukan deteksi waktu nyata di bawah kondisi tegangan tinggi, arus tinggi, dan kecepatan tinggi untuk menemukan potensi masalah dan mencegah kegagalan. Teknologi deteksi modern “non-kontak” ini aman, cepat, dan andal.
    atribut:
    • Temperature Range (°C): -20 to 400
    • Enhance Pixels: 320x240
    • Emissivity: Preset 0.95, 0.1-0.99 adjustable
    • Visible Light Camera: 2 million pixels
    • Color Palette: Iron red, color, black and white
  8. Extech Thermal Imager IR Thermometer
    Mulai

    Rp28.999.900

    Extech Thermal Imager IR Thermometer
    Deskripsi:
    IRC130: Thermal Imager IR Thermometer with MSX®Two-camera technology: 80 x 60 true thermal imager, visual camera, plus coaxial laserBuilt with dual visual and visual/thermal (MSX) cameras combined with an IR Thermometer, the Extech IRC130 provides a whole picture of what the eye can’t see. Quickly locate potential issues using the unique coaxial distance-to-spot guidance laser. Store up to 50,000 JPEG files and easily transfer them via USB interface. Providing fast and accurate temperature measurements up to 1202°F (650°C), the IRC130 is a must-have diagnostic tool!
    atribut:
    • Temperature Range (°C): -25 to 650
    • Response Time (ms): 150
    • Minimum Focus Distance (m): 0.3
    • Power: Internal rechargeable battery (3.6 V Lithium Ion)
    • Dimensions (mm): 210x64x81
    • Basic Accuracy: ±1% of reading or ±1°C (2°F), whichever is greater
    • Display Resolution (pixels): 320x240
    • Display Type: TFT technology
    • Drop Tested (m): 2
    • Dual Range Operation: Range 1: < 752°F (400°C); Range 2: > 752°F (400°C) - For Range 2, the high temperature lever must be engaged
    • Emissivity: 0.10 to 0.99 (adjustable) and 3 presets
    • IP Rating: IP54 (IEC 60529)
    • IR Resolution: 80x60 (4800 pixels)
    • Image Frequency (Hz): 8.7
    • Screen Size (inch): 2.4
    • Thermal Sensitivity (mK): < 70
    • Viewing Angle (°): 80
  9. Flir Infrared Visual Thermometer
    Mulai

    Rp12.999.900

    Flir Infrared Visual Thermometer
    Deskripsi:
    As a first line of defense, thermal patterns are great indicators of unseen trouble areas. These instruments have more capabilities that an infrared thermometer, but less capabilities than an Infrared camera. Infrared visual thermometers make it easy to find unseen hot and cold spots for instant troubleshooting, and to store images and data to show customers and include in reports.
    atribut:
    • UNSPSC: 41112213
    • Brand: FLIR
    • Operating Temperature Range (°F): 14 to 113
    • Spectral Response - Infrared (µm): 7.5 to 14.0
  10. Flir Compact Thermal Camera
    Mulai

    Rp17.999.900

    Flir Compact Thermal Camera
    atribut:
    • IR Resolution (px): 128x96
    • Thermal Sensitivity/NETD (mK): <70
    • Accuracy: 0 to 100°C (32 to 212°F): ±3°C (±5.5°F); 100 to 300°C (212 to 572°F): ±3%
    • Field of View (°): 53.6
    • Battery Capacity (mAh): 1800
    • Battery charge life: >500 cycles
    • Charging system: USB-C (1A)
    • Digital camera: 5 MP resolution
    • Image Modes: Infrared image, Visual image, MSX (Embossed visual details on thermal image), Picture-in-picture
    • Storage Media: Internal memory and onboard FLIR Ignite cloud connectivity (with Wi-Fi)
  11. BOSCH Thermal Camera
    Mulai

    Rp20.999.900

    BOSCH Thermal Camera
    Deskripsi:
    Supported Android devices : - Smartphone with Android 4.3 or higher, Tablet with Android 4.3 or higher Supported iOS devices : - iPad (3rd Gen. or higher), iPad Air (1st Gen. or higher), iPad mini (1st Gen. or higher), iPhone 4S or higher
    atribut:
    • Battery Voltage (V): 12
    • Measuring Application: Thermal image
    • Screen Size (inch): 3.5
  12. FLUKE Thermal Imaging Camera
    Mulai

    Rp59.999.900

    FLUKE Thermal Imaging Camera
    Deskripsi:
    Save time with the right level of infrared and analysisWhether you are up on the roof inspecting heating, ventilation and air conditioning, deep in the plant scanning a motor, or if you are locking out an electrical panel, you rely on your tools to have the power and features to get your job done fast.The Fluke TiS20+ and TiS20+ MAX handheld thermal cameras puts the power of thermal imaging at your fingertips. Designed to make your job quicker and easier, this thermal imager is the right tool for:Commercial electriciansHeating, ventilation, air conditioning, and refrigeration techniciansMaintenance techniciansGet context with a combined visual light and infrared imageIn thermography, context matters. Let Fluke IR-Fusion make your job easier by using a thermal image overlaid on a visual light image to give you the full picture of where the issue is before it becomes a problem. Simply slide your finger across the screen to adjust the level of infrared. Whether you are finding an uneven load on a switchgear or inspecting a ventilation system, the Fluke TiS20+ helps you detect issues quickly.You work hard all day, so should your toolsYou cannot afford to have your thermal imager fail due to your environment. You can sleep easy at night knowing that your camera will hold up to whatever the day throws at you.2 meter drop testedWater resistant (IP54)Dust resistant (IP54)Stop sorting, start analyzing with Fluke Connect Asset TaggingEliminate hours at the computer organizing your thermal images, let Asset Tagging do all that work for you No more dragging and dropping or renaming files in the office, just scan a QR code on your asset, capture your thermal images and they automatically are sorted by asset. Start spending your time analyzing your images and creating reports instead of sorting your files one at a time.Longest battery life in a Fluke thermal camera everThe TiS20+ and TiS20+ MAX can work without a break, with a battery life of over 5 hours of continuous use making it the longest battery life in a Fluke thermal camera ever. Save your battery life in-between inspection points with sleep mode. Simply press the power button one time and you are back up and running. Get the most out of your TiS20+ and TiS20+ MAX with Fluke Connect desktop software. Create professional reports in minutes while efficiently capturing full radiometric data to support your maintenance program.Edit and optimize imagesCombine infrared and visible images for simpler analysisCreate detailed reportsAccess thermal images from cloud storageOrganize and search images by asset, severity, and title
    atribut:
    • Enclosure Rating: IP54 (protected against dust, limited ingress; protection against water spray from all directions)
    • Supported Languages: Czech, Dutch, English, Finnish, French, German, Hungarian, Italian, Japanese, Korean, Polish, Portuguese, Russian, Simplified Chinese, Spanish, Swedish, Traditional Chinese, and Turkish
  13. HTI Instrument Thermal Camera Gun (Infrared Thermometer)
    Mulai

    Rp7.499.900

    HTI Instrument Thermal Camera Gun (Infrared Thermometer)
    Deskripsi:
    Thermal Camera ideal digunakan dalam konstruksi, maintenance, industri, medical, transportasi dllBila anda memerlukan pengukuran suhu di wilayah yang luas dari lingkungan secara komprehensif, kamera termal (Thermal Camera) adalah alat yang terbaik dan sangat ideal.Thermal Camera Mampu mendeteksi suhu dari beberapa titik pada saat yang sama dan mentransfer informasi ini langsung menjadi gambar termal pada layar display
  14. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  15. Flir Infrared thermography With Wi-Fi
    Mulai

    Rp69.999.900

    Flir Infrared thermography With Wi-Fi
    atribut:
    • Resolution: 240 × 180
    • Instantaneous Field Of View (mrad): 2.5
    • Detecting Element: Uncooled Microbolometer
    • Field of View: 33°×25°
    • Memory: Internal memory and onboard FLIR Ignite cloud connectivity with Wi-Fi
    • Power Supply: Lithium-Ion battery
    • Resolution (°C): 0.05
    • Temperature Measurement Range (°C): -20 to 550
  16. UNI-T Thermal Imager
    Mulai

    Rp4.299.900

  17. KRISBOW Alat Ukur Inframerah Thermal Imaging
    Mulai

    Rp31.999.900

    KRISBOW Alat Ukur Inframerah Thermal Imaging
    atribut:
    • Resolution (pixels): 80x80
    • Minimum Focus Distance (m): 0.5
    • Laser Class: class II
    • Interfaces: USB-mini, audio, HDMI
    • Battery: Li-ion battery, 4 hours operating time
    • Accuracy (°C): +/- 2
    • Dimensions (mm): 224x77x96
    • Distance Ratio (cm): 50
    • Memory: 100 MB, 8 GB ext
    • Temperature Range (°C): - 20 to 350
  18. Flir Infrared Thermography With Wi-Fi Function
    Mulai

    Rp49.999.900

    Flir Infrared Thermography With Wi-Fi Function
    atribut:
    • Accuracy (°C): ±2 or ±2% (Environmental temperature 25)
    • Size (mm): 244x95x140
    • Resolution (°C): 0.15
    • Compatible OS: Windows (R) 7/8/10, MacOSX
    • Memory: Internal memory (Save more than 500 images)
    • Accessories: Battery, USB cable, charging cable, carrying case
    • Detection Element: non-cooled microbolometer
    • Instantaneous Field Of View (mrad): 10.3 mrad
    • Interface: USB Micro
    • Minimum Focal Length (m): 0.5
    • Model : E4 Wi-Fi
    • Power Supply: Lithium Ion battery
    • Resolution: 80 x 60
    • Save Formats: JPEG
    • Temperature Measurement Range (°C): 20 to + 250
    • Viewing Angle: 45 °
  19. Flir Thermal Camera
    Mulai

    Rp16.999.900

    Flir Thermal Camera
    Deskripsi:
    Flir Seek Thermal RevealXR Black Power Imager Termal Genggam Jangka Panjang yang Kuat. Dirancang untuk deteksi jarak jauh, RevealXR memiliki jarak deteksi hingga 900 kaki, membantu Anda melihat lebih jauh dalam semua kondisi di luar ruangan. Menggunakan teknologi yang terbukti militer, RevealXR menggabungkan kemampuan pencitraan panas yang kuat dan lampu LED 300 Lumen dalam satu perangkat genggam yang tahan lama.Apakah Anda seorang ahli listrik yang memeriksa hotspot, teknisi HVAC melakukan audit, penjaga keamanan mengawasi, atau responden pertama yang mencari tanda tangan panas, RevealXR membantu Anda menyelesaikan pekerjaan Anda dengan cepat, akurat, dan aman.
    atribut:
    • Detector Type: Focal plane array (FPA), uncooled microbolometer
  20. Flir Infrared Camera
    Mulai

    Rp52.999.900

    Flir Infrared Camera
    atribut:
    • UNSPSC: 31160000
    • Brand: FLIR
Daftar Harga flir thermal imager Terbaru January 2026
Flir Thermal ImagerRp21.999.900
Flir Thermal Camera Smart WirelessRp16.999.900
Flir Infrared Thermography Flir®C SeriesRp46.999.900
TESTO Infrared ThermometerRp34.999.900
Flir Infrared Camera for Smart PhoneRp14.999.900
Flir Infrared ThermometerRp5.499.900
Benetech Thermal ImagerRp7.499.900
Extech Thermal Imager IR ThermometerRp28.999.900
Flir Infrared Visual ThermometerRp12.999.900
Flir Compact Thermal CameraRp17.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait