Beli flat wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HOZAN Double Open End Wrench Flat Set (Kunci Pas)atribut:
- Weight (g): 60
- Size (mm): 5.5x7/8x10/12x14
- RoHS Directive: Correspondence
- EIGHT Hexagonal Wrench with Both End Holesatribut:
- Shape: L type
- Point Shape: hexagonal
- Size Standard: Milli
- TEKIRO Air Impact Wrench Anvil Twin Hammer (Kunci Sok Angin)Deskripsi:TEKIRO AIR IMPACT WRENCH ANVIL TWIN HAMMER 1 INCH Untuk membuka dan memasang baut/mur dengan bantuan impact (kompressor) dengan square drive 1", bolt capacity M42 (65mm), max torque 2.200 ft-lb @15sec 2.982 Nm @15Sec, length 580mm, air cons 0, 31, air inlet 1/2", hose size 1/2"- High Spesification Torque- Front Exhaust- Not Slipery When Used- Strength and Precision DriveItem Code : AT-AI1897atribut:
- Spec (inch): 1
- Speed (rpm): 3600
- Bolt Capacity: M42 (65mm)
- Square Driver (inch): 1
- Air inlet (inch): 1/2
- Air Consumption (m³/minute): 0.31
- Hose size (inch): 1/2
- Maximum Torque (N m): 2,200 ft-lb @15Sec 2,982 Nm @15Sec
- Sound Pressure Level (dBA): 101.5
- HOZAN Complete Set of ToolsDeskripsi:Use :FA, robot, vending machines, transportation systems, shop automation, food processing machines, cookers, packaging machines, etc. Mechatronics equipment repair and maintenance. Set content :[Tool bag] B-712, [Replacement stubby driver (+) No. 2/(-) 6.0] D-59, [Phillips screwdriver (+) No.0] D-540-100, [Phillips screwdriver (+) No.1] D-550-100, [Minus Driver (-) 4.0] D-640-100, [Turntable] H-11, [Fast soldering iron] H-600, [Solder] HS-363, [Solder suction line] HS-380-2.5, [Yasurimaru] K-170, [Flat Flat] K-172, [Slant Nipper] N-4-150, [Heavy Snip] N-838, [Radio Pliers] P-15-150, [Pringing Hook] P-64, [Tweezers] P-87, [Chain pliers] P-220, [Water pump pliers] P-245, [Hex love wrench set] W-81, [Hexagonal wrench 1.5/2.0/2.5/3.0/4.0/5.0/6.0/8.0/10.0mm W-96, [Monkey Wrench] W-230-200, [Socket Wrench Set] W-510, [Wrench 5.5x7/8x10/11x13/12x14/17x19/22x24mm] W-521, [Blow] Z-267, [Convex Rule] Z-341, Screw pliers, Cutter knives (Large), Steel Scales 150mm, Through Drivers (-) 6.0/(+) No.2/(+) No.3, Screw Case (Large), Pouch, Work gloves, Plastic hammer, Lock pliersatribut:
- Number of Item: 49
- HOZAN (HOZAN TOOL INDUSTRIAL) Adjustable Wrench (Kunci Inggris)Deskripsi:Wide monkey wrench with scale With non-slip grip that is easy to grip and apply forceatribut:
- Jaw Opening (mm): 24
- Nominal Size: 100
- Overall Length (mm): 118
- HOZAN (HOZAN TOOL INDUSTRIAL) Double Open End Wrench (Kunci Pas)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Set Contents: Single item
- Wipro Belt Sander Machineatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Sanding Disc (mm): 150
- Sanding Belt (mm): 100x914
- No Load Speed (rpm): 2850
- Part Number: MM 491G
- LOBSTER (LOBTEX) Adjustable Wrench Hybrid Angle Short type (Kunci Inggris)Deskripsi:-Short type LOBSTER hybrid adjustable angle wrench.-Light, thin, wide open wide skeleton grip.-Also fit into your pocket, it is the palm size.-Optimum for work in a complicated narrow space.-With a scale.atribut:
- Total Length: 185mm
- Maximum Opening: 48mm
- LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle Short type (Kunci Inggris)Deskripsi:-Short type LOBSTER hybrid adjustable angle wrench.-Light, thin, wide open wide skeleton grip.-Also fit into your pocket, it is the palm size.-Optimum for work in a complicated narrow space.-With a scale.
- SHIMPO Pengukur Gaya (Alat Ukur Gaya)atribut:
- UNSPSC: 41111934
- Brand: SHIMPO
- TESTO TachometerDeskripsi:Do you need to measure the rpm of rotating objects or record the length and speed of conveyor belts and rotors? The testo 470 tachometer is a compact tool that makes it possible to carry out these measurements.Multiple functions in one tachometerIn the case of optical rpm measurement, you can use the testo 470 tachometer to record how fast a rotating object rotates. Thus, for example, you can check whether motors, shafts and fans are functioning correctly in order to spot any impending defects due to overload at an early stage.For rpm measurement, simply stick a reflective marker on the measurement object and aim the visible red beam at the reflective marker. The measurement can then start (at a distance of up to 600 mm between tachometer and measurement object). The tachometer is easy to operate using one hand.However, the testo 470 tachometer not only provides the functions of an optical tachometer, it also functions as a mechanical tachometer: Attach the adapter for the probe tip and measure the rpm mechanically. Attach the wheel to also measure speeds and lengths of rotors/conveyor belts.You get the testo 470 tachometer in a transport case with practical accessories (reflective markers, softcase, etc.). Product Includes: testo 470 tachometer with softcase, reflective markers, adapter, probe tip, wheels 0.1 m and 6", batteries, transport case and calibration protocol.
- LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle Short Type (Kunci Inggris)Deskripsi:-Short type hybrid adjustable angle wrench.-Optimum for work in a complicated narrow space.-By placing a ball in the lower jaw, G-LESS (backlash reduction) prevents vertical backlash.-With X-DRIVE, the edge of the bolt/nut is difficult to become stripped,
- SHIMPO Tachometeratribut:
- UNSPSC: 41112802
- Brand: SHIMPO
- Product Type: Tachometer
- HOZAN Tool Set (Set Perkakas)Deskripsi:-A compact that also becomes the palm size by folding.
- NT Cutter Cutter Knife L-Type (Pisau Cutter)atribut:
- Total Length (mm): 160
- Blade Thickness (mm): 0.45
Daftar Harga flat wrench Terbaru October 2026
| HOZAN Double Open End Wrench Flat Set (Kunci Pas) | Rp169.900 |
| EIGHT Hexagonal Wrench with Both End Holes | Rp73.900 |
| TEKIRO Air Impact Wrench Anvil Twin Hammer (Kunci Sok Angin) | Rp11.999.900 |
| HOZAN Complete Set of Tools | Rp9.999.900 |
| HOZAN (HOZAN TOOL INDUSTRIAL) Adjustable Wrench (Kunci Inggris) | Rp459.900 |
| HOZAN (HOZAN TOOL INDUSTRIAL) Double Open End Wrench (Kunci Pas) | Rp129.900 |
| Wipro Belt Sander Machine | Rp2.699.900 |
| Makita Belt Sander | Rp3.499.900 |
| JAKEMY Screwdriver Tool Kit (Obeng) | Rp31.900 |
| LOBSTER (LOBTEX) Adjustable Wrench Hybrid Angle Short type (Kunci Inggris) | Rp999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102024300-1.jpg)

/l5P105677761-2.jpg)

%20Adjustable%20Wrench%20(Kunci%20Inggris)/7dP111013265-1.jpg)
%20Double%20Open%20End%20Wrench%20(Kunci%20Pas)/e0P111042504-1.jpg)


/ijP108491667-2.jpg)
%20Adjustable%20Wrench%20Hybrid%20Angle%20Short%20type%20(Kunci%20Inggris)/P102417104-1.jpg)
%20Adjustable%20Wrench%20Hybrid%20Angle%20Short%20type%20(Kunci%20Inggris)/P102417070-1.jpg)
/5gP109668196-1.jpg)

%20Adjustable%20Wrench%20Hybrid%20Angle%20Short%20Type%20(Kunci%20Inggris)/P102712115-2.jpg)


/01P102734001-2.jpg)
/94P105539328-1.jpg)
/rfP107837987-2.jpg)
/P102032428-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)