Beli flat pulley di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EVN SP Pulley (Pulli Sp)atribut:
- Material: Gray cast iron
- Datum Diameter (mm): 200
- Number of Grooves: 2
- Suitable Bushing: 2517
- Diagram Number: 10
- Purpose of Use: For speed change by belt conduction.
- INNOTECH SNS NS V Pulleyatribut:
- Material: Gray cast iron
- Number of Grooves: 1
- Bottom Hole Diameter (mm): 9
- Width (mm): 20
- Diagram Number: 2
- Purpose of Use: For belt conduction.
- TRUSCO Simple Pulley (Shackle)Deskripsi:Use:Pulled work on hanging luggage, etc.atribut:
- Material: Steel
- Number of Wheels: 1
- EVN Bushing Pulley SPA (Busing Pulli)Deskripsi:-Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.atribut:
- Material: Gray Cast Iron
- EVN SP Pulleyatribut:
- Material: Gray cast iron
- H.H.H. Steel Pulley Snatchatribut:
- Material: Steel
- Specification: Oil-bearing metal insert
- H.H.H. Strong Pulleyatribut:
- Material: Steel
- Specification: Snatch type
- INNOTECH SNS JIS V PulleyDeskripsi:-All of SNS's JIS V Pulleys are processed with a balancing machine to measure their balance and perform balancing processing, so they have highly-accurate good balance and can be used in high-speed rotating machines as they are.-For belt conduction.atribut:
- Material: Gray Cast Iron
- Kanemitsu Ns Standard V Pulley B-1atribut:
- Dimension W (mm): 24
- Groove Shape: B
- Type: V pulley
- SKF Pulleys 3SPCDeskripsi:Wedge belt pulleys are designed to be used with wedge belts. They are available with one or several grooves, enabling multiple belts to run in parallel. The pulleys are easily mounted on the shafts using the appropriate taper bushings.atribut:
- Material: Cast Iron
- Number of Grooves: 3
- Section: SPC
- Width, Total (mm): 85
- H.H.H. Simple Pulley, No Becket, Snatch Typeatribut:
- Material: Steel
- Specification: Without becket
- Number of Wheels: 1
- H.H.H. Simple Iron Pulley Hook Type 50mmatribut:
- Material: Steel
- Basic Working Load (t): 0.25
- Wheel Diameter (mm): 50
- Specification: With becket
- Maximum working rope diameter: 8mm
- Number of Wheels: 1
- Dimension A (mm): 183
- Dimension B (mm): 58
- Dimension C (mm): 35
- BANDO C.V.T Belt dan Weight Roller KZR SeriesDeskripsi:BANDO Weight Roller. Roller berfungsi untuk mengatur dan menjaga stabilitas per putaran pulley pada mesin agar mesin berputar pada rasio percepatan yang stabil. Untuk memenuhi fungsi tersebut, Bando menggunakan material khusus yang memberikan daya tahan jauh lebih baik. Mengapa BANDO.Menggunakan marial bermutu tinggi yang diproduksi menggunakan teknologi Jepang dan ditunjang pengalaman sejak 1906 dalam pembuatan belt.Bando C.V.T Belt memiliki tingkat presisi sudut tinggi yang dapat menunjang fleksibiltas belt agar mampu memberikan kontrol kecepatan secara tepat dan jangkaun perubahan percepatan maksimum serta ditunjang daya tahan yang maksimal, sehingga membuat umur belt lebih panjang dan nilai ekonomis yang lebih hemat dalam penggantian.atribut:
- Bando Number: 815.5-21.7-30-10
- automatic motor type: Honda Vario FI, Vario 125 CBS
- BANDO C.V.T Belt dan Weight Roller 5TL-E7641-01 (Van Belt)Deskripsi:BANDO Weight Roller. Roller berfungsi untuk mengatur dan menjaga stabilitas per putaran pulley pada mesin agar mesin berputar pada rasio percepatan yang stabil. Untuk memenuhi fungsi tersebut, Bando menggunakan material khusus yang memberikan daya tahan jauh lebih baik. Mengapa BANDO. Menggunakan marial bermutu tinggi yang diproduksi menggunakan teknologi Jepang dan ditunjang pengalaman sejak 1906 dalam pembuatan belt. Bando C.V.T Belt memiliki tingkat presisi sudut tinggi yang dapat menunjang fleksibiltas belt agar mampu memberikan kontrol kecepatan secara tepat dan jangkaun perubahan percepatan maksimum serta ditunjang daya tahan yang maksimal, sehingga membuat umur belt lebih panjang dan nilai ekonomis yang lebih hemat dalam penggantian.
Daftar Harga flat pulley Terbaru January 2026
| EVN SP Pulley (Pulli Sp) | Rp2.099.900 |
| INNOTECH SNS NS V Pulley | Rp269.900 |
| TRUSCO Simple Pulley (Shackle) | Rp749.900 |
| EVN Bushing Pulley SPA (Busing Pulli) | Rp379.900 |
| EVN SP Pulley | Rp579.900 |
| H.H.H. Steel Pulley Snatch | Rp359.900 |
| H.H.H. Strong Pulley | Rp1.199.900 |
| INNOTECH SNS JIS V Pulley | Rp309.900 |
| Kanemitsu Ns Standard V Pulley B-1 | Rp129.900 |
| SKF Pulleys 3SPC | Rp1.799.900 |
Data diperbarui pada 24/01/2026 (Harga belum termasuk PPN)



















































































































































/P102021927-1.jpg)

/P101000943-1.jpg)
/P103023683-6.jpg)











/P103033981-1.jpg)