Beli flat nozzle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Power sonic Flat Nozzle With Brush For Nvc-20LDeskripsi:Flat nozzle with brush for NVC-20L.As a flat nozzle with a brush for NVC-20L.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Model: NVC-20L
- Makita Flat NozzleDeskripsi:Flat nozzle for MUB184D
- SURE Attachment for Hot Air Processing Machine, Long Sheet (Flat Nozzle)Deskripsi:For long sheets (flat nozzle)atribut:
- Type: Flat nozzle
- AS ONE Part Number: 5-5327-03
- Remark: Supplies
- Suitable For: PJ-206A1, PJ-208A1, PJ-210A, PJ-214A, PJ-218A
- Ikeuchi Compact Flat Type Air Nozzleatribut:
- Overall Length (mm): 35
- Suitable fluid: Compressor Air
- Width (mm): 42
- nozzle thread: R1/4
- Ikeuchi Air Duster with Air Nozzleatribut:
- Air Mounting Outlet: Plug for coupler (JS-02)
- Nozzle Opening Diameter (mm): 1
- Ikeuchi Standard Flat Spray Nozzleatribut:
- Spray Angle (°): 90 (0.3MPa)
- Screw Size: R1/4
- Material: Stainless Steel
- Standard Operating Pressure (MPa): 0.3
- Ikeuchi Flat Type Air Nozzleatribut:
- Total Length x W (mm): 90 x 42
- Nozzle Mounting Port: R1/4
- Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303atribut:
- Normal Pressure (MPa): 0.3
- Type: Fan-shaped
- TRUSCO Nozzle Air Flow Adjustment (Nosel Udara)Deskripsi:Air flow rate can be adjusted at the base of the nozzle. Nozzle for air duster.atribut:
- Applications: Air Duster Nozzle
- Body Material: Brass (Nickel Plated)
- Description: I can adjust the flow rate of air at the base of the nozzle.?100% - 5 air flow rate adjustment range
- Material (O-Rings): NBR
- Nozzle Connector Diameter: G1/8
- Nozzle Length (mm): 27
- Nozzle Outside Diameter (phi mm): 6
- Nozzle diameter (mm): 2
- Weight (g): 21
- Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degreesatribut:
- Overall Length (mm): 27
- Weight (g): 2.2
- Screw Diameter: R1/4
- Hexagon Opposite Side(mm): 14
- Spray Angle: 90 degree (0.3MPa)
- Screw Size: R1/4
- Pressure (MPa): 0.3 (standard)
- Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
- Ikeuchi Wide Angle Full Cone Nozzle Made of SUS303atribut:
- Spray Adjustment: 120°
- Type: Full cone
- S Display Double Pole StandDeskripsi:Slim Lightbox dilengkapi dengan panel LED yang memberikan pencahayaan merata tanpa bayangan. Dengan ketebalan hanya beberapa milimeter, Slim Lightbox mudah dibawa ke mana saja tanpa mengorbankan kualitas atau performa.Dengan menggunakan Double Pole Stand dirancang untuk menopang Slim Lightbox dengan sudut yang dapat diatur.atribut:
- Compatible for Printing Material: Backlit Film
- Ikeuchi Standard Fan-Shaped Nozzle Made of SUS316Latribut:
- Normal Pressure (MPa): 0.3
- Type: Fan-shaped
- GOSAVE NozzleDeskripsi:GOSAVE Nozzle is made from AL (Aluminium) 6061, which is used for manufacturing trucks, tower buildings, boats, trains, and furniture. It is confirmed that is GOSAVE Coupling has excellent quality.
- Non Brand Jet Nozzle AlumuniumDeskripsi:Pipa ujung selang damkaratribut:
- Material: Aluminium
- Dimensions (cm): 15x61x15
- Color: Silver
- Airtac Straight Fitting Pneumatic PC Seriesatribut:
- Standard Color: Black
- Proof Pressure (MPa): 1.5
- Negative Pressure: -750mmHg(10Torr)
- Ambient and Fluid Temperature (°C): -20-70
- Applicable Tubing: Soft Nylon or Polyurethane
- Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)atribut:
- Overall Length (mm): 25
- Weight (g): 16
- Hexagon Opposite Side(mm): 14
- Working Pressure (MPa): (Standard) 03
- Angle (degree): Spray / 90 (0.3MPa)
- Screw Size: R1/4
- Spray Volume (L/minute): 1.0(0.3MPa)
- TRUSCO Nozzle Air Duster Conical (Nosel Udara)atribut:
- Material: Brass
- Nozzle Length (mm): 15
- Nozzle Mounting Part: Screw Diameter G1 / 8
- Nozzle diameter (mm): phi1.0 x 12
- Weight (g): 10
Daftar Harga flat nozzle Terbaru March 2026
| Power sonic Flat Nozzle With Brush For Nvc-20L | Rp149.900 |
| Makita Flat Nozzle | Rp179.900 |
| SURE Attachment for Hot Air Processing Machine, Long Sheet (Flat Nozzle) | Rp619.900 |
| Ikeuchi Compact Flat Type Air Nozzle | Rp499.900 |
| Ikeuchi Air Duster with Air Nozzle | Rp999.900 |
| Ikeuchi Standard Flat Spray Nozzle | Rp159.900 |
| Ikeuchi Flat Type Air Nozzle | Rp189.900 |
| Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303 | Rp219.900 |
| TRUSCO Nozzle Air Flow Adjustment (Nosel Udara) | Rp99.900 |
| Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees | Rp63.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/nzP106563863-1.jpg)





/P101000450-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/GOSAVE%20Nozzle/P102926240-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Endlessafe%20Variable%20Head%20Spray%20Alloy/qiP107314954-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Non%20Brand%20Jet%20Nozzle%20Alumunium/6xP104822249-1.jpg)
%20Lurus/Airtac%20Straight%20Fitting%20Pneumatic%20PC%20Series/ibP105734659-2.jpg)
/P102025048-1.jpg)
/P101000452-1.jpg)