Beli flat air nozzle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ikeuchi Flat Type Air Nozzle
    Mulai

    Rp189.900

    Ikeuchi Flat Type Air Nozzle
    atribut:
    • Total Length x W (mm): 90 x 42
    • Nozzle Mounting Port: R1/4
  2. Joplax Flat nozzle FL-600E
    Mulai

    Rp999.900

    Joplax Flat nozzle FL-600E
    atribut:
    • Adaptive Fluid: Air
    • Connection Port Diameter: G1/4
    • Working Air Pressure Range (MPa): 1
  3. Ikeuchi Fan Type Nozzle for Air Steam Made of SUS303
    Mulai

    Rp489.900

    Ikeuchi Fan Type Nozzle for Air Steam Made of SUS303
    atribut:
    • Normal Pressure (MPa): 0.3
    • Injection Angle: 90°
    • Type: Fan-shaped
  4. Ikeuchi Flat Type Air Nozzle
    Mulai

    Rp2.099.900

    Ikeuchi Flat Type Air Nozzle
    atribut:
    • Total Length (mm): 90
    • Width (mm): 42
    • Nozzle Attachment Port: R1/4
    • Purpose of Use: For liquid draining and drying, blowing of dirt, air cooling etc.
  5. Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)
    Mulai

    Rp149.900

    Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)
    atribut:
    • Overall Length (mm): 25
    • Weight (g): 16
    • Hexagon Opposite Side(mm): 14
    • Working Pressure (MPa): (Standard) 03
    • Angle (degree): Spray / 90 (0.3MPa)
    • Screw Size: R1/4
    • Spray Volume (L/minute): 1.0(0.3MPa)
  6. Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303
    Mulai

    Rp219.900

    Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303
    atribut:
    • Normal Pressure (MPa): 0.3
    • Type: Fan-shaped
  7. Ikeuchi Standard Flat Spray Nozzle
    Mulai

    Rp159.900

    Ikeuchi Standard Flat Spray Nozzle
    atribut:
    • Spray Angle (°): 90 (0.3MPa)
    • Screw Size: R1/4
    • Material: Stainless Steel
    • Standard Operating Pressure (MPa): 0.3
  8. TRUSCO Nozzle Air Flow Adjustment (Nosel Udara)
    Mulai

    Rp99.900

    TRUSCO Nozzle Air Flow Adjustment (Nosel Udara)
    Deskripsi:
    Air flow rate can be adjusted at the base of the nozzle. Nozzle for air duster.
    atribut:
    • Applications: Air Duster Nozzle
    • Body Material: Brass (Nickel Plated)
    • Description: I can adjust the flow rate of air at the base of the nozzle.?100% - 5 air flow rate adjustment range
    • Material (O-Rings): NBR
    • Nozzle Connector Diameter: G1/8
    • Nozzle Length (mm): 27
    • Nozzle Outside Diameter (phi mm): 6
    • Nozzle diameter (mm): 2
    • Weight (g): 21
  9. Nikki Point Fit Nozzle
    Mulai

    Rp479.900

    Nikki Point Fit Nozzle
    Deskripsi:
    -Angle of injection port is adjustable within the range of ±35°.-Compared to resin nozzles, the position can be maintained even at high flow rate.
    atribut:
    • Material: Steel
  10. Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees
    Mulai

    Rp63.900

    Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees
    atribut:
    • Overall Length (mm): 27
    • Weight (g): 2.2
    • Screw Diameter: R1/4
    • Hexagon Opposite Side(mm): 14
    • Spray Angle: 90 degree (0.3MPa)
    • Screw Size: R1/4
    • Pressure (MPa): 0.3 (standard)
    • Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
  11. AIR MASTER Wide Nozzle Made of Resin with Plug
    Mulai

    Rp99.900

    AIR MASTER Wide Nozzle Made of Resin with Plug
    Deskripsi:
    Nozzle compatible with coupling type air duster. This nozzle is ideal for drying work because it blows air in a strip shape.
    atribut:
    • Material: (Nozzle body) Resin/Brass
    • Maximum Operating Pressure (MPa): 0.7
    • Connection: 20-inch plug
    • Nozzle Length (mm): About 60
    • Nozzle Diameter (Φmm): About 1 x 28
  12. KATSU Kipas Sentrifugal Low Noise
    Mulai

    Rp13.999.900

    KATSU Kipas Sentrifugal Low Noise
    atribut:
    • Voltage (V): 380
    • Speed (rpm): 1400
  13. Ikeuchi Straight Nozzle CCP-A Series
    Mulai

    Rp95.900

    Ikeuchi Straight Nozzle CCP-A Series
    Deskripsi:
    Since it injects straight air from a single hole, it has high straightness and a high air blow effect.
    atribut:
    • Material: S303
    • Screw Size: R1/8
  14. EDISON Headband Torch
    Mulai

    Rp159.900

    EDISON Headband Torch
    Deskripsi:
    12 Super Bright LEDs. 4 Modes: 4 LEDs on (power saving), 8 LEDs on, 12 LEDs on, 12 LEDs flashing. Beam range: 20m (angle adjustable). Battery life (on power saving mode): 200 hours. IPX4. 3 AAA batteries not included.
    atribut:
    • Product Number: EHT012
    • Beam Distance: 20m
    • Lumens: 35lm
    • Battery Life (hour): 8
    • Battery Size: AAA
    • Battery Type: Alkaline
    • Beam Distance (m): 20
    • Bulb Type: LED
    • IP Rating: IPX4
    • Lumens (lm): 35
    • Number of Batteries: 3
    • Part Number: EDI9045060K
    • Rechargeable: Non-Rechargeable
  15. Ikeuchi Flat Type Air Nozzle Made of SUS316L
    Mulai

    Rp3.299.900

    Ikeuchi Flat Type Air Nozzle Made of SUS316L
    atribut:
    • Type: Flat
    • Mass (g): 144
    • Total Length x Width (mm): 90x42
    • Screw Size: R1/4
  16. OMRON Heater Burnout Alarm K2CU
    Mulai

    Rp2.399.900

    OMRON Heater Burnout Alarm K2CU
    Deskripsi:
    Catch breaks from small capacity heaters to large capacity heaters Detects breaks in heaters of molding machines, packaging machines, etc., and outputs alarms. Because it has high-precision judgment capability, it can also detect single disconnection when using multiple heaters. Applicable to a wide range of heaters from small capacity to large capacity. The K2CU-F large-capacity CT integrated type is applicable to both single-phase and three-phase heaters. With the voltage fluctuation compensation function, high-precision alarm output can be obtained without causing a false alarm for heater current fluctuation due to fluctuations in power supply voltage.
    atribut:
    • Ambient Relative Humidity (RH): 45 to 85
    • Rated Frequency (Hz): 50/60 (shared)
    • Control Output: 1c AC220V 2A(cosΦ=0.4)
    • Impact Resistance Durability (m²): 98
    • Influence of Temperature (%/°C): Within ± 10 at 20 ± 30
    • Insulation Resistance (MΩ): 10 or more (between all electrical circuits and mounting panel) (at 500 VDC)
    • Operating Time (s): 0.5 or less (when current changes from 150% of operating value to 0)
    • Overcurrent intensity: 2s at 20 times the maximum settling value
    • Vibration Resistance (Destruction): 16.7Hz Double amplitude 1mm 3 directions 10min each
    • Withstand Voltage: AC2000V 50 / 60Hz 1min (between all electrical circuits and mounting panel)
  17. Ikeuchi Straight Nozzle Width Type
    Mulai

    Rp329.900

    Ikeuchi Straight Nozzle Width Type
    Deskripsi:
    A small air nozzle with an injection width of 24 mm.
    atribut:
    • Material: PPS
    • Maximum Operating Pressure (MPa): 0.7
    • Screw Size: R1/8
    • Number of Holes: 8
    • Heat Resistance Temperature (°C): 120
    • Opening Diameter (mm): 1
  18. Varitron Cycloidal Gear Motor Vertical Mounting Complete with Motor
    Mulai

    Rp8.599.900

    Varitron Cycloidal Gear Motor Vertical Mounting Complete with Motor
    atribut:
    • Phasa: 3Phase
    • Voltage (V): 220/380-380/660
    • Frequency (Hz): 50
Daftar Harga flat air nozzle Terbaru March 2026
Ikeuchi Flat Type Air NozzleRp189.900
Joplax Flat nozzle FL-600ERp999.900
Ikeuchi Fan Type Nozzle for Air Steam Made of SUS303Rp489.900
Ikeuchi Flat Type Air NozzleRp2.099.900
Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)Rp149.900
Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303Rp219.900
Ikeuchi Standard Flat Spray NozzleRp159.900
TRUSCO Nozzle Air Flow Adjustment (Nosel Udara)Rp99.900
Nikki Point Fit NozzleRp479.900
Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 DegreesRp63.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)