Beli fitting t di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- H&H One-Touch Fitting T Type Union (Sambungan Tee)Deskripsi:One-touch fitting that does not require tools! The compact design that allows you to insert a tube lightly greatly reduces the piping space. Easy piping work that allows you to freely change the piping direction after installing the joint.atribut:
- Shape: T type union
- Maximum Operating Pressure (MPa): 1
- Vacuum (Pa): 1333.32(-750mmhg)
- Operating Pressure (MPa) : 0-1
- Operating Pressure (kgf/cm²): 10
- DPV Fitting Pneumatic PE Type (Sambungan Tee)Deskripsi:Fitting Tee Union Pneumatic Slip Lock Type PE/PUTStainless steel circlips for a tighter bite360-degree rotation for easy usePressing the spacer inserts or removes the hoseHigh pressure resistance without release360° rotationatribut:
- Type: PE/PUT
- CDC Pneumatics Speed Controller NSF Typeatribut:
- Applicable Fluid Type: AIR (No other type of gas or liquid)
- Negative Pressure (inHg): -29.5
- Working Pressure Range (PSI): 0-150
- Working Temperature Range (°F): 32-140
- EMC Fitting Elbow Pneumatic One Touch-in ZPV Series (Nepel Pneumatik L)atribut:
- Series: ZPV
- Working Medium: Air, Vacuum
- Tube Material: Nylon/PU tube
- Working Pressure (MPa): 0 to 0.8
- Guaranteed Pressure (MPa): 1.2
- Working Temperature (°C): 0 to 60
- DPV Fitting Pneumatic Cross (Sambungan Cross)Deskripsi:Fitting Cross Tee 4 Way Pneumatic Slip Lock Type PZAatribut:
- Type: PZA
- Findeva Golden Turbine VibratorsDeskripsi:Golden Turbine GTHigh speed and excentric working torques for strong vibration. Wide range.Properties - Lubrication-free- Low noise level- Strong vibration by high speed and excentric working torques- Rated frequency 6000 – 46000 rpm- Centrifugal force 130 – 12000 N- Continuously variable- Applicable up to 120°C, HT version on request- Resistant against extreme environmental conditions- Also available with ATEX certificationField of application- Emptying of bunkers- Screen filters- Vibrating tables- Preventing adhesions in pipelines and silos- Transporting of fine powders- Moving of bulk solidsConstruction- Vibration by the centrifugal force of positive and negative imbalanced torques in the rotor.- Rotor on two pre-lubricated and enclosed ball bearings arranged in pairs. Lubricated with special grease for long life
- HPC Tee Fitting Pneumatic Black PUT Type (Sambungan Tee)atribut:
- Color: Black
- Fluid: Compressed Air
- Maximum Working Pressure (bar): 10 (for PA11 tube) at 20°C
- Temperature Range (°C): 0 to 70 (Air)
- Tube Material: Polyurethane (PU) & Nylon
- DPV Speed Control Penumatic (Katup Kontrol Pneumatik)Deskripsi:Fitting Lurus Speed Control Pneumatic Slip Lock Type Msaatribut:
- Type: MSA
- BANDO Multiple Cogged V-Belt BX Type (Van Belt)Deskripsi:V-belt jenis ini dirancang khusus sedemikian rupa yang memiliki flexibilitas tinggi sehingga lebih cocok di aplikasikan pada mesin – mesin yang memiliki putaran ( rpm) tinggi, serta mesin – mesin yang memiliki temperatur tinggi. Pada bagian permukaan bawah v – belt berbentuk gerigi (cogged), desain ini dimaksudkan untuk flexibilitas pada putaran tinggi sehingga dimungkinkan untuk dapat menggunakan diameter pulley yg lebih kecil, selain itu yang terlebih penting dari desain bergigi seperti ini adalah sebagai alur untuk membantu proses pendinginan pada saat belt tersebut bekerja untuk mentransmisikan tenaga.atribut:
- Material: Rubber
- Thickness (mm): 11
- Min Diameter Pulley (mm): 90
- DPV Fitting Pneumatic Straight (Sambungan Lurus)Deskripsi:Fitting Lurus Union Pneumatic Slip Lock Type PU/PUC- High Pressure- Fastening of Connections- Repeated Use360° rotationCan rotate 360° with the tubeHanya bisa untuk selang PU dengan ukuran yang samaatribut:
- Pressure Range (MPa): 0-1.2
- Temperature (°C): 0-60
- Type: PU/PUC
- EMC One Touch-in Fitting with G-Thread (O-ring)(inch) ZPB Series (Sambungan Tee)atribut:
- Series: ZPB
- DPV Fitting Pneumatic Reducer (Sambungan Lurus)Deskripsi:Fitting Lurus Reduce Pneumatic Slip Lock Type Mpg- High Pressure- Fastening of Connections- Repeated Use360° rotationCan rotate 360° with the tubeatribut:
- Pressure Range (MPa): 0-1.2
- Temperature (°C): 0-60
- Type: MPG
- HPC Speed Control Pneumatic NSE Type (Katup Kontrol Pneumatik)atribut:
- Maximum Pressure (bar): 10
Daftar Harga fitting t Terbaru October 2026
| H&H One-Touch Fitting T Type Union (Sambungan Tee) | Rp99.900 |
| Wipro Fitting T Shape PU PGT (Sambungan Tee) | Rp9.900 |
| DPV Fitting Pneumatic PE Type (Sambungan Tee) | Rp1.900 |
| CDC Pneumatics Speed Controller NSF Type | Rp189.900 |
| FESTO Fitting Pneumatic Push-in T-Fitting QS Series (Sambungan Pneumatik) | Rp109.900 |
| EMC Fitting Elbow Pneumatic One Touch-in ZPV Series (Nepel Pneumatik L) | Rp5.900 |
| DPV Fitting Pneumatic Cross (Sambungan Cross) | Rp3.900 |
| Findeva Golden Turbine Vibrators | Rp3.699.900 |
| SHPI Fitting Pneumatic PUT Union Tee (Sambungan Pneumatik) | Rp7.900 |
| HPC Tee Fitting Pneumatic Black PUT Type (Sambungan Tee) | Rp10.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/piP110406918-1.jpg)
/jlP108526705-1.jpg)
/qzP111961971-1.jpg)

/j1P104943685-7.jpg)
/19P105577045-1.jpg)
/osP111961892-1.jpg)

/9mP103672346-1.jpg)
/n4P111196832-1.jpg)
/92P111709326-1.jpg)
/4uP111962174-1.jpg)
/34P107635112-2.jpg)
%20Lurus/DPV%20Fitting%20Pneumatic%20Straight%20(Sambungan%20Lurus)/0vP111962031-1.jpg)
(inch)%20ZPB%20Series%20(Sambungan%20Tee)/nnP105576851-1.jpg)
%20Lurus/DPV%20Fitting%20Pneumatic%20Reducer%20(Sambungan%20Lurus)/0dP111962013-1.jpg)
/20P111196072-1.jpg)
%20Lurus/EMC%20One%20Touch-in%20Fitting%20ZPG%20Series%20(Sambungan%20Lurus)/qdP105576949-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)