CDC Pneumatics Speed Controller NSF Type

Sebelum PPN:
Rp189.900 - Rp259.900
Spesifikasi
Applicable Fluid TypeAIR (No other type of gas or liquid)
Negative Pressure (inHg)-29.5
Working Pressure Range (PSI)0-150
Working Temperature Range (°F)32-140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Do not use in water application
Working Pressure Range 14.2 ~ 150PSI 1 ~ 9.9Kgf/㎠(100 ~ 990Kpa)
Feature
ㆍAccurate regulation of an optimal airflow rate for precise motion control.
ㆍCompact and space-saving configuration provides a functionally wide range of airflow rates.
ㆍAvailable in control method type for metering of unidirectional airflow either entering into or exhausting out of a driving device.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait