Beli fitting stainless steel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CKD Fitting Pneumatic New Joint Stainless Steel Type (Sambungan Pneumatik)
    41%
    Mulai

    Rp99.900

    CKD Fitting Pneumatic New Joint Stainless Steel Type (Sambungan Pneumatik)
    Deskripsi:
    Flame retardant resin is used for the body and push ring Metal parts are all made of stainless steel
    atribut:
    • Material: Body: Stainless steel (SUS304) + Polybutylene terephthalate (PBT), Seal rubber: Nitrile rubber
    • Working Pressure Range (kPa-Mpa): (-100)-1.0
    • Fluid Temperature (°C): 0~60 (no freezing)
  2. NIKKO STEEL Welding Electrode Stainless Steel NSN-309 (Kawat Las Elektroda)
    Mulai

    Rp879.900

    NIKKO STEEL Welding Electrode Stainless Steel NSN-309 (Kawat Las Elektroda)
    Deskripsi:
    Untuk pengelasan baja tahan karat 22% Cr-12% Ni (AISI 309 atau AISI 309S) dan untuk menyambung baja tahan karat dengan baja lunak. Posisi las: semua posisi, kecuali vertikal turun. Logam lasnya mengandung Cr tinggi & sedikit Ferrite, maka daya tahan retaknya baik sekali, tahan korosi & panas. Dapat digunakan sebagai lapisan dasar untuk melapisi baja lunak yang akan dilapis keras. YP: 51kgf/mm², TS: 58.1kgf/mm²: Є:42%. Arus: AC, DC+.
    atribut:
    • Certifications: AWS A5.4 E309-16, JIS Z 3221 D309-16
    • Current: AC, DC+
    • Yield Point (kgf/mm²): 51.0
    • Tensile Strength (kgf/mm²): 58.1
    • Elongation (%): 42
  3. Kennedy Stainless Steel Wire Scratch Brush (Sikat Kawat Baja)
    Mulai

    Rp39.900

    Kennedy Stainless Steel Wire Scratch Brush (Sikat Kawat Baja)
    Deskripsi:
    Stainless steel wire scratch brushes are used on stainless steel and aluminum fabricated products - predominantly in stainless steel welding processes where the use of an ordinary wire scratch brush would create the risk of contamination of the weld. Hardwood handle.
    atribut:
    • Head Shape: Straight Head
    • Number of Pieces: Each
    • Bristle Material: Stainless Steel
    • Head Length (mm): 140
    • Overall Length (mm): 290
  4. TRUSCO Tube bender (for stainless steel) (Alat Pembengkok Pipa)
    Mulai

    Rp1.999.900

    TRUSCO Tube bender (for stainless steel) (Alat Pembengkok Pipa)
    Deskripsi:
    Application : Bending of steel pipes and annealed stainless steel pipes.
    atribut:
    • Type: For mm
    • Bend Angle (°): 0 to 180
    • Purpose of Use: Bending process of soft copper pipe, iron pipe, and annealed stainless steel pipe.
  5. TRUSCO Oval Link Stainless Steel
    Mulai

    Rp369.900

    TRUSCO Oval Link Stainless Steel
    Deskripsi:
    The working load is about twice as high as that of a round ring with the same wire diameter.The connection is welded, so it is durable.As a connecting metal fitting / hanging metal fitting for chains, ropes, etc.
    atribut:
    • Dimension W (mm): 50
    • Dimension P (mm): 80
    • Material: Stainless steel (SUS304)
    • Type: Link
    • Dimensions d (mm): 12
    • Working Load (kN): 7.35
  6. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 (Baut Mur Hexagonal)
    Mulai

    Rp20.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 304 yang memiliki daya tahan terhadap karat yang baik.
  7. MIGISHITA Stainless Steel Pressure Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    MIGISHITA Stainless Steel Pressure Gauge
    Deskripsi:
    -Parts contacting with fluid are made of stainless steel and excellent in corrosion resistance.-JIS B 7505-1 standard product. -For medical goods, foods, and medicinal industry.-It can also be used for high temperature fluids.
    atribut:
    • Accuracy: ±1.6%FS
    • Case Shape: A
    • Size: 75mm
    • Connection size: G3/8B
    • Bourdon Tube Materials: Stainless Steel (SUS304)
    • Socket Materials: Stainless Steel (SUS304)
  8. Mizumoto Machine Mfg. O Type Hook Made Of Stainless Steel
    Mulai

    Rp229.900

    Mizumoto Machine Mfg. O Type Hook Made Of Stainless Steel
    Deskripsi:
    It is a hook with a simple shape.As a connecting metal fitting for chains, wires, ropes, etc., and as a joint for metal fittings for terminals.
    atribut:
    • Dimension W (mm): 22
    • Dimension R (mm): 8
    • Type: Link
    • Dimensions d (mm): 8
    • Dimension S (mm): 16
    • Dimension L (mm): 57
    • Material (Main Unit): Stainless steel (SUS304)
    • Working Load (kN): 0.49
  9. Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)
    Rating:
    93% of 100
    (6)
    Mulai

    Rp149.900

    Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)
    Deskripsi:
    Feeler gauge stainless steel SFG-005-1. - Measure gap width 0.01mm - Material Stainless Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-4 micron.
    atribut:
    • Material: Stainless Steel
    • Dimensions (mm): 77x77x33
    • Leaf Width (mm): 12.7
  10. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    50%
    Mulai

    Rp14.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.
    atribut:
    • Material: SS 316
  11. Non Brand Measuring Cup Stainless Steel
    Mulai

    Rp359.900

    Non Brand Measuring Cup Stainless Steel
    atribut:
    • Material: Stainless Steel SUS 304
  12. Excel Stainless Steel Water Tank (Tower) Without Legs (Toren / Tangki Air)
    Mulai

    Rp18.999.900

    Excel Stainless Steel Water Tank (Tower) Without Legs (Toren / Tangki Air)
    Deskripsi:
    Stainless AISI 304 - Trial and Tested. Satu-satunya Tangki Air Stainless Steel di Indonesia yang berani memberikan garansi 10 tahun. Tangki Stainless Steel EXCEL dibuat dengan bahan dasar Stainless AISI 304 yang telah di uji coba dan telah terbukti. AISI 304 mengandung 8% Nickel menjadikan kadar air di dalam tangki lebih terlindungi, tidak mencemari bau air, dan yang terpenting: AMAN bagi kesehatan dan 100% BEBAS LUMUT. Direkomendasikan untuk penyimpanan air bersih (PAM) dan minyak. KENAPA STAINLESS STEEL100% ANTI LUMUT | GARANSI 10 TAHUN. Sejak tahun 1969, kami terus berinovasi untuk mencari produk terbaik bagi anda. Berbagai tipe Stainless dari berbagai negara telah kami uji ketahanannya sebelum memutuskan untuk menggunakan Stainless Steel AISI 304. Tangki Stainless Steel produksi GRAHAEXCEL adalah satu-satunya yang berani memberikan jaminan garansi hingga 10 tahun. Dengan komposisi 18%, kromium, 8% nikel dan tidak mengandung bahan berbahaya seperti Merkuri dan Zinc, bahan kami terjamin aman bagi kesehatan anda, tangki air anda juga 100% bebas lumut. Disisi lain, penampilan elegan dari Tangki Excel juga didukung dengan kekuatan, tahan lama, anti korosi, bebas lumut dan bahan non magnetik. Fun Facts : Cobalah menaruh magnet pada tangki stainless steel anda, bila magnet tersebut menempel, berarti material yang digunakan bukanlah AISI 304 dan tidak baik untuk kesehatan anda.
    atribut:
    • Thickness (mm): 0.7
    • Material: Stainless Steel
  13. Excel Stainless Steel Water Tank With Stand (Toren / Tangki Air)
    Mulai

    Rp4.299.900

    Excel Stainless Steel Water Tank With Stand (Toren / Tangki Air)
    Deskripsi:
    Tangki air Stainless Steel EXCEL dibuat dengan bahan dasar Stainless AISI 304 (8% Nickel) menggunakan Double Protective Layer System serta Dual Finishing Design menghasilkan tangki penampung air berpenampilan elegan dan berkualitas supreme yang sempurna untuk penyimpanan air bersih (PAM) maupun minyak. Kadar Air menjadi lebih terlindungi dan tidak mencemari bau air menjadi bau besi. Aman bagi kesehatan, karena AISI 304 tidak mengandung Mercury dan Zinc. Tangki Stainless ini dapat dibersihkan dengan cara membuka lubang di bagian cembung bawah tangki. Air otomatis akan terkuras dengan sendirinya. Kenapa Tangki Stainless? Sejak tahun 1969, kami terus berinovasi untuk mencari produk terbaik bagi anda. Berbagai tipe Stainless dari berbagai negara telah kami uji ketahanannya sebelum memutuskan untuk menggunakan Stainless Steel AISI 304. Dengan komposisi 18%, kromium, 8% nikel dan tidak mengandung bahan berbahaya seperti Merkuri dan Zinc, bahan kami terjamin aman bagi kesehatan anda. Disisi lain, penampilan elegan dari Tangki Excel juga didukung dengan kekuatan, tahan lama, anti korosi, bebas lumut dan bahan non magnetik. Fun Facts : Cobalah menaruh magnet pada tangki stainless steel anda, bila magnet tersebut menempel, berarti material yang digunakan bukanlah AISI 304 dan tidak baik untuk kesehatan anda.
    atribut:
    • Material: Stainless Steel
  14. TRUSCO Jaring Kawat Stainless Steel
    Mulai

    Rp3.799.900

    TRUSCO Jaring Kawat Stainless Steel
    Deskripsi:
    The weave of alternating vertical and horizontal lines uses stainless steel wire, so it is strong in water and rich in durability. For sieve, filter for general filtration For mining, for physics and chemitry.
    atribut:
    • Width (mm): 1000
    • Length (m): 5
    • Mesh: 20
    • Count (#): 30
    • Mesh Size (A): 0.98
    • Wire Diameter (mm): 0.29
  15. KRISBOW Water Boiler 2in1 Stainless Steel (Pemanas Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  16. TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Mulai

    Rp839.900

    TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Deskripsi:
    This is a masterpiece of tipped hole saws.Ideal for drilling sheet metal and other stainless steel products.The effective cutting capacity is 5mm (TTG14 is 4mm).In case of using an electric drill, low speed is recommended at Φ40 or more.
    atribut:
    • Cutting Diameter (mm): 35
    • Throat Height (mm): 12.4
    • Shank Diameter (mm): 10
    • Blade Thickness (mm): 2.1
  17. HAMMER CASTER Caster Stainless Steel 320E Series (Kastor Stainless)
    Mulai

    Rp109.900

    HAMMER CASTER Caster Stainless Steel 320E Series (Kastor Stainless)
    atribut:
    • Finishing Material: Metal Fitting: Stainless Steel (SUS304), Wheel: Rubber (with resin bush)
  18. aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)
    Mulai

    Rp44.900

    aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)
    atribut:
    • Material: SS304 & Brass Material
    • Seal: NBR
    • Cover: Tight Stainless Steel Knitted
    • Hose: EPDM
    • Maximum Pressure (kg/cm²): 5
    • Maximum Temperature (°C): 90
    • Nut: Brass Nickel Plating
    • Working Pressure (kg/cm²): 1/2-4
  19. THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    51%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Full drat
    • Material: SS 304
  20. LOBSTER (LOBTEX) Blind Rivet (Stainless Steel)
    Mulai

    Rp17.999.900

    LOBSTER (LOBTEX) Blind Rivet (Stainless Steel)
    Deskripsi:
    Since multiple base materials can be fastened from one side with one action, it contributes to labor saving and productivity improvement.Kitchen equipment, commercial refrigerators, etc.
    atribut:
    • Flange Diameter (mm): 12.5
    • Material: Rivet body (flange): stainless steel (SUS305), Mandrel (shaft): Stainless steel (equivalent to SUS304)
    • Pilot Hole Diameter (mm): 6.6 to 6.7
    • Rivet Diameter (mm): 6.4
    • Shear Load (N): 8500
    • Tensile Load (N): 10500
Daftar Harga fitting stainless steel Terbaru October 2026
CKD Fitting Pneumatic New Joint Stainless Steel Type (Sambungan Pneumatik)Rp99.900
NIKKO STEEL Welding Electrode Stainless Steel NSN-309 (Kawat Las Elektroda)Rp879.900
Kennedy Stainless Steel Wire Scratch Brush (Sikat Kawat Baja)Rp39.900
TRUSCO Tube bender (for stainless steel) (Alat Pembengkok Pipa)Rp1.999.900
TRUSCO Oval Link Stainless SteelRp369.900
monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 (Baut Mur Hexagonal)Rp20.900
MIGISHITA Stainless Steel Pressure GaugeRp1.999.900
Mizumoto Machine Mfg. O Type Hook Made Of Stainless SteelRp229.900
Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)Rp149.900
monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)Rp14.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)