Beli firestop di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ZONE Fire Stop (APAR)
    Mulai

    Rp33.900

    ZONE Fire Stop (APAR)
    atribut:
    • Size (ml): 500
  2. HILTI Firestop Foam (Foam Anti Api)
    Mulai

    Rp2.499.900

    HILTI Firestop Foam (Foam Anti Api)
    Deskripsi:
    Applications- Electrical: Cable, cable bundles, cable trays and cable trunking Mixed penetrations Repenetration with single cables Combined approvals with CFS-BL blocks especially for large openings or special segment applications (telecom, industrial)- Mechanical: Non-combustible (metal) pipes with mineral wool / non-flammable insulation. Small combustible (plastic) pipes. No smoke/gastight additional sealing and no backing material required- Can be used for LAR applications- Combustable pipes up to 110 mm, with firesetop collar- Conduits and conduit bundlesPackage content- 1x Firestop foam CP 660 Internat.- 1x Mixer
    atribut:
    • Application Temperature Range (°C): 10-35
    • Approx. Curing Time (mins): 10
    • Base Material: Concrete, Masonry, Drywall
    • Color: Red
    • Content per can/Cartridge (ml): 325
    • Chemical Basis: Two-component polyurethane foam
    • Foam yield (L): up to 2.1
    • Required Dispenser: ED 3500
    • Acoustics Performance: Test report available
    • Product Class: Ultimate
  3. Kenmaster Fire Stop Pemadam Api
    Mulai

    Rp99.900

    Kenmaster Fire Stop Pemadam Api
    Deskripsi:
    Include bracket plastik untuk digantung dimana saja. Made In Italia. Pemadam api mini. Firestop adalah nontoxic dan ramah lingkungan, berbahan dasar foam (busa) dengan isi bersih 400ml. Sangat efektif untuk memadamkan api permulaan, dan cocok di gunakan untuk kendaraan, camping, speedboat, kebutuhan dapur. Firestop alat pemadam kebakaran yang flexible, mudah diletakkan dimana saja tidak makan tempat dan mudah penggunaannya semudah menyemprotkan cat pylox.
    atribut:
    • Volume (ml): 400
    • Body Material: Iron
  4. METACAULK Firestop Caulk, Sealant, Putty & Spray (Sealant Pelapis Tahan Api)
    Mulai

    Rp439.900

    METACAULK Firestop Caulk, Sealant, Putty & Spray (Sealant Pelapis Tahan Api)
    Deskripsi:
    Firestop caulks and sealants are applied to small gaps and joints to prevent flame from spreading between spaces.
    atribut:
    • UNSPSC: 46191503
    • Application Method: Hand
    • Brand & Series: METACAULK Metacaulk Putty
    • Color: Red
    • Color Family: Red
    • Composition: Silicone
    • Container Size & Type: Bar
    • Container Type: Bar
    • Coverage Area (ft³): 0.15
    • Fire Rating Time (hour): 2
    • Fire Resistance Type: Intumescent
    • Firestop Material Type: Putty
    • Firestop Type: Putty Pad
    • Flame Spread Index: 10
    • Flame Spread Rating: Class A
    • For Location: Through Penetrations
    • For Material Type: Conduit; Metal; Steel
    • For Use On: Non-Metallic Outlet Boxes
    • Formulation: Putty
    • Manufacturer Part Number: 66335
    • New Properties: Yes SL
    • Paintable: Yes
    • Properties: Self-Leveling
    • Putty Length (inch): 7
    • Putty Thickness (inch): 0.13
    • Putty Width (inch): 7
    • STC Rating: 60
    • Self-Leveling: Yes
    • Series: Metacaulk Putty
    • Shelf Life (year): 2
    • Smoke Developed Index: 125
    • Standards: ASTM E814 (UL 1479); FM Approved; UL 1479; ULC/CAN4-S115-M
    • Sub Brand: Fire Stop
    • Usage Location: Small Openings; Through Penetrations
    • Water Activated: Yes
    • Water Tight: No
  5. HILTI Firestop Mortar (Semen Khusus Anti Api)
    Mulai

    Rp2.599.900

    HILTI Firestop Mortar (Semen Khusus Anti Api)
    Deskripsi:
    Applications- Permanent firestopping of cables, cable trays, and non-combustible pipes in medium to large wall and floor openings- Single, multiple and mixed penetrations- Medium to large multiple penetrations in concrete and masonry in combination with other productsPackage content- Standard / single package
    atribut:
    • Color: Grey
    • Cured Density Range (kg/m³): 700-900
    • Base Material: Concrete, Masonry
    • Maximum Compressive Strength after 28 days (N/mm²): 2.9
    • Transport and Storage Temperature Range (°C): 5 to 30
    • Application Temperature Range (°C): 30 to 5
    • Product Class: Ultimate
  6. TONATA Fire Extinguisher M-Bottom ABC Powder (SNI) (APAR Serbuk ABC)
    Mulai

    Rp609.900

    TONATA Fire Extinguisher M-Bottom ABC Powder (SNI) (APAR Serbuk ABC)
    Deskripsi:
    Alat Pemadam Api Tonata SNI/APAR M Bottom ABC Powder 1 kgDalam kemasan:1. Alat Pemadam Api (siap pakai)2. Nozzle (terpasang)3. Bracket (terpasang)
    atribut:
    • Content Weight (Kg): 1 ±0.09
    • Expiration Date (Year): Minimum 4
    • Finish: Red Powder Coated
    • Medium: ABC Powder
    • Tube Material: Steel St12
    • Tube Type: Stored-Pressure System
  7. Kenjiro Car Emergency Equipment Fire Extinguisher (Peralatan Darurat Otomotif)
    Mulai

    Rp81.900

    Kenjiro Car Emergency Equipment Fire Extinguisher (Peralatan Darurat Otomotif)
    Deskripsi:
    Memadamkan api lebih cepat praktis & ringkas
    atribut:
    • Volume (ml): 500
  8. HILTI Firestop Coating (Cat Pelapis Anti Api)
    Mulai

    Rp7.799.900

    HILTI Firestop Coating (Cat Pelapis Anti Api)
    Deskripsi:
    Applications- Permanent firestopping of blank openings, cables, cable trays, non-combustible and combustible pipes in medium-to-large wall and floor openings- Ideal for large openingsPackage content- Standard / single package
    atribut:
    • Color: White
    • Approx. Curing Time (mm/day): 1
    • Base Material: Concrete, Masonry, Drywall
    • Transport and Storage Temperature Range (°C): 5 to 30
    • Application Temperature Range (°C): 5 to 40
    • Product Class: Ultimate
  9. DAYTON Fire & Smoke Dampers
    Mulai

    Rp849.900

    DAYTON Fire & Smoke Dampers
    Deskripsi:
    Rectangular fire dampers have a fusible link that triggers above a specific temperature and closes shut using spring-loaded blades or gates. They eliminate the spread of fire through the HVAC systems.
    atribut:
    • UNSPSC: 40101504
  10. HILTI Sealant Acrylic Firestop (Sealant Anti Api)
    Mulai

    Rp569.900

    HILTI Sealant Acrylic Firestop (Sealant Anti Api)
    Deskripsi:
    Applications- Sealing rigid or low-movement ceiling/wall joints, widths from 6 to 30 mm- Sealing cable tray penetrations- Sealing metal pipe penetrations- For use in various base materials such as masonry, concrete, drywall and metal- Not for use with CPVCProduct options- FS joint filler CP 606 580ml INT grey#209633
    atribut:
    • Color: Grey
    • Application Temperature Range (°C): 5-40
    • Leed VOC (g/L): 63
    • Base Material: Concrete Masonry, Drywall, Steel
    • Approx. Curing Time (mm/3 days): 3
    • Can Be Painted: Yes
    • Content per can/Cartridge (ml): 580
    • Product Class: Ultimate
  11. TONATA APAR ABC Powder SNI (APAR)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp449.900

    TONATA APAR ABC Powder SNI (APAR)
    Deskripsi:
    Cocok untuk api kelas A, B, dan C :- Kelas A merupakan api yang berada pada benda padat, seperti kayu, kertas, dan plastik.- Kelas B merupakan cairan mudah terbakar seperti minyak tanah, dan bensin.- Kelas C merupakan api yang disebabkan oleh konslet listrik atau kabel.Dalam kemasan:1. Alat Pemadam Api (siap pakai)2. Steel Nozzle (terpasang)3. Bracket4. Manual Book5. Baut dan Phiser
    atribut:
    • Media: ABC Powder 90% UL
    • Propellant Gas: N2
    • Working Pressure (Bar): 14
    • Coating Type: Red Powder Coated
    • Cylinder Material: Steel St12
    • Cylinder Type: Stored-Pressure System
  12. TONATA Car Emergency Equipment Glass Breaker Hammer (Peralatan Darurat Otomotif)
    Mulai

    Rp54.900

    TONATA Car Emergency Equipment Glass Breaker Hammer (Peralatan Darurat Otomotif)
    Deskripsi:
    Palu Pemecah Kaca Darurat Mobil / Car Emergency Safety HammerBerguna untuk memecahkan kaca mobil saat keadaan darurat dan ketika pintu mobil tidak bisa dibuka saat terjadi kecelakaan dan keadaan mendesak. Biasa ditemukan juga di kendaraan atau fasilitas umum.
    atribut:
    • Additional Material: Sturdy grip, sturdy bracket as protection
    • Material: Iron Solid Full
  13. CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease (Gemuk Litium)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease (Gemuk Litium)
    Deskripsi:
    MOLY-GRAPH EXTREME PRESSURE MULTI-PURPOSE GREASE, 14 WT OZModel#: SL3141DESCRIPTION:Extreme pressure MOLY-GRAPH Multi-Purpose Grease is the best general purpose grease for a wide range of applications. It offers an excellent mechanical and shear stable Lithium 12 Hydroxy Protection of "moly" and graphite. Timken load of 40 lbs.APPLICATIONS:Automotive applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, mining applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearings
    atribut:
    • Propellant: None
Daftar Harga firestop Terbaru October 2026
Firestop Car Emergency Equipment Car Fire Extinguisher (Peralatan Darurat Otomotif)Rp29.900
Firestop Car Emergency Equipment Portable Fire Extinguisher (Peralatan Darurat Otomotif)Rp98.900
ZONE Fire Stop (APAR)Rp33.900
HILTI Firestop Foam (Foam Anti Api)Rp2.499.900
Kenmaster Fire Stop Pemadam ApiRp99.900
METACAULK Firestop Caulk, Sealant, Putty & Spray (Sealant Pelapis Tahan Api)Rp439.900
HILTI Firestop Mortar (Semen Khusus Anti Api)Rp2.599.900
TONATA Fire Extinguisher M-Bottom ABC Powder (SNI) (APAR Serbuk ABC)Rp609.900
Kenjiro Car Emergency Equipment Fire Extinguisher (Peralatan Darurat Otomotif)Rp81.900
HILTI Firestop Coating (Cat Pelapis Anti Api)Rp7.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait