Beli filter smc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Filter Regulator AW60 (Regulator Filter Udara)
    Mulai

    Rp159.900

    SMC Filter Regulator AW60 (Regulator Filter Udara)
    atribut:
    • Type: AW60(K)-B
    • Auto drain Specification: Without auto drain
    • Body Size: 60
  2. SMC Filter, Regulator, Lubricator (Unit FRL)
    Mulai

    Rp2.699.900

    SMC Filter, Regulator, Lubricator (Unit FRL)
    Deskripsi:
    These FRLs by SMC are complete systems that include a filter, a regulator, and a lubricator. In some cases the filter and regulator may be combined in a single unit. FRL modules are interchangeable within the same brand and series and provide flexibility in customizing the system based on the needs of the application.
  3. SMC Filter
    Mulai

    Rp999.900

    SMC Filter
    Deskripsi:
    These air filters remove water, dirt, and other contaminants from compressed air and are a component of an SMC FRL system.
  4. SMC Vacuum Suction Filter (Filter Vakum)
    Mulai

    Rp489.900

    SMC Vacuum Suction Filter (Filter Vakum)
    Deskripsi:
    These compact and lightweight vacuum suction filters are installed in-line with the air supply tubing and can handle both vacuum and pressure. They prevent contaminants from entering air supply systems through the vacuum inlet.
    atribut:
    • UNSPSC: 40161505
    • Maximum Operating Pressure (kPa): 0 (zero)
    • Maximum Operating Temperature (°C): 60
    • Minimum Operating Pressure (kPa): -100
    • Minimum Operating Temperature (°C): 0 (zero)
    • Vacuum Inlet Type: Tube
  5. SMC Air Filter (Filter Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp42.900

  6. SMC Refrigerated Air Dryer
    Mulai

    Rp25.999.900

    SMC Refrigerated Air Dryer
    atribut:
    • Option A: Standard
    • Option B: Standard
    • Option C: Without Chinese Labels And A Chinese Operation Manual
    • Option D: Standard
    • Option F: Without A Heavy-Duty Auto Drain
    • Option E: Standard
    • Option G: Without A Circuit Breaker
    • Option H: Without A Terminal Block For Power Supply, Operating And Error Signals
    • Option I: Timer Type Solenoid Valve Without Auto Drain
    • Voltage (V AC): Single-Phase 230 (50 Hz)
  7. SMC Filter Regulator (Regulator Filter Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

  8. SMC Air Filter AF40-04 Series
    Mulai

    Rp1.299.900

    SMC Air Filter AF40-04 Series
    atribut:
    • Auto drain Specification: (-) No auto drain
    • Flow Direction: Left → right
    • Pipe Connection Diameter: Rc1/2
    • Type Of Thread: (-) Rc
    • Body Size: 40
    • Case: (2) Metal case
    • Drain Port: (-) With drain cock
    • Filtration (µm): 5
    • Set Pressure Unit: (-) Product name plate, unit notation of case caution display: MPa
    • Type of Terminal Fitting: (-) No mounting options
  9. SMC Compressed Air Filter
    Mulai

    Rp1.899.900

    SMC Compressed Air Filter
    Deskripsi:
    These air filters remove water, dirt, and other contaminants from compressed air and are a component of an SMC FRL system.
  10. DUPUY Silo Vacuum Cleaners Single-Phase Highest Expression (Vakum Industri)
    Mulai

    Rp119.999.900

    DUPUY Silo Vacuum Cleaners Single-Phase Highest Expression (Vakum Industri)
    atribut:
    • Voltage (volt): 230
    • Water lift max. (mm.H2O): 2400
    • Suction inlet (mm): 80
  11. SMC Filter & Regulator (Regulator Filter Udara)
    Mulai

    Rp4.999.900

    SMC Filter & Regulator (Regulator Filter Udara)
    atribut:
    • Connection Port Diameter: Rc3/4
    • Filtration Precision (μm): 5
    • Fluid Temperature (°C): -5 to 60
    • Set Pressure (MPa): 0.05 to 0.85
    • Total Length (mm): 409.6
    • Working Fluid: Air
    • Working Pressure (MPa): 1
  12. TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

    TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 61
    • Diameter (mm): 61
    • Material: Chrome Vanadium
Daftar Harga filter smc Terbaru November 2026
SMC Filter Element for AF Series (Kartrid Filter Udara)Rp24.900
SMC Filter Regulator AW60 (Regulator Filter Udara)Rp159.900
SMC Filter, Regulator, Lubricator (Unit FRL)Rp2.699.900
SMC FilterRp999.900
SMC Vacuum Suction Filter (Filter Vakum)Rp489.900
SMC Air Filter (Filter Udara)Rp42.900
SMC Air Filter Af40 (Filter Udara)Rp129.900
SMC Refrigerated Air DryerRp25.999.900
SMC Industry Filter (Saringan Udara Industri)Rp4.299.900
SMC Filter Regulator (Regulator Filter Udara)Rp999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)