Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp999.900 - Rp2.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These air filters remove water, dirt, and other contaminants from compressed air and are a component of an SMC FRL system.
Feature
Filter Filter Type Coalescing Air Inlet Size 3/8 in Air Inlet Type Rc Maximum Operating Pressure 145 psi Maximum Operating Temperature 140 Degrees F Overall Width 53 mm Overall Height 136.9 mm Drain Included Yes Filter Bowl Material Polycarbonate Drain Type Automatic Series AF-D Differential Pressure Indicator Included No Air Flow Direction Left to Right Air Outlet Size 3/8 in Air Outlet Type Rc Body Material Die-Cast Aluminum Filter Bowl Guard Included No

Ulasan Produk

Tidak ada ulasan