Beli filter air kompresor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Oilless Compressor Silent Type Air Filteratribut:
- Suitable Model: Monotaro Oilless Compressor Quiet Type 25L MCP-250A
- TORA Filter Angin Kompresoratribut:
- Size (mm): 1.4
- Specification: Plastic Filter Core
- Shark Kompresor Udara Otomatis+MotorDeskripsi:Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
- HITACHI Kompresor Angin Oil Flooded Bebicon - KepalaDeskripsi:The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.
- KRISBOW Filter UdaraDeskripsi:Air Filter and Cartridge 24CFM 5Micron 5PPMatribut:
- Maximum Working Pressure (bar): 16
- monotaro Air Filter NA (Filter Udara)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Manufacturer: Nissan
- ABM Test Sieve Setatribut:
- Material: Stainless Steel
- Mesh Size Content: #200; #100; #80; #8; 3/8inch; 3/4inch; 5/16inch; 1/2inch
- Sieve Diameter (cm): 20
- Yoshitake Pressure Reducing Valve (Steam) (PRV)Deskripsi:-Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.atribut:
- Mounting Specs: 4 holes
- LxW: 600x300mm
- Hole Diameter: phi4mmx4 places
- Mounting Method: Screw Lock (screw sold separately)
- Welch Air Compressor Air Filter Replacement ElementDeskripsi:Air filters should match the element material, micron filter rating, and size recommended by the air compressor's manufacturer.atribut:
- UNSPSC: 40161501
- Compatible Grainger Part Number: 3Z6553Z6565Z0256D7316D7516D752
- Filter Rating (micron): 0.3
- Manufacturer Part Number: 1417G
- Material: Polyester
- Maximum Flow Rate (CFM): 6
- Outside Diameter (inch): 4
- Overall Height (inch): 4
- YTH Raskamatribut:
- Size (cm): 29x11x7
- KRISBOW Kompresor Screwatribut:
- Working Pressure (Bar): 10
- Shimizu Pompa Celup 3inciDeskripsi:Shimizu pompa celup 3 inch memiliki tenaga motor yang lengkap dengan ukuran 0.5-1.5 HP, awet dan anti karat (SS 304), rumah gedung sangat cocok digunakan bahkan tempat kering
- SPEEDAIRE Filter Element for Compressed Air FilterDeskripsi:Filter elements should be replaced by an element with the filter type, micron rating, and material recommended by the filter's manufacturer.atribut:
- For Substance Type: Air
Daftar Harga filter air kompresor Terbaru January 2026
| Non Brand Oilless Compressor Silent Type Air Filter | Rp199.900 |
| TORA Filter Angin Kompresor | Rp38.900 |
| Shark Kompresor Udara Otomatis+Motor | Rp3.599.900 |
| Donaldson Air Filter P18 Series | Rp299.900 |
| KRISBOW Kompresor Angin | Rp1.799.900 |
| HITACHI Kompresor Angin Oil Flooded Bebicon - Kepala | Rp8.599.900 |
| KRISBOW Roskam | Rp48.900 |
| WELLBEST Water Fauchet Filter (Filter Udara) | Rp23.900 |
| KRISBOW Filter Udara | Rp1.299.900 |
| monotaro Air Filter NA (Filter Udara) | Rp109.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

























































































































































/P102943964-1.jpg)

/noP103151852-4.jpg)

%20(PRV)/P102873717-1.jpg)