Beli filter 3m di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Cartridge Filter (Filter udara)
    Mulai

    Rp599.900

    MILWAUKEE Cartridge Filter (Filter udara)
    Deskripsi:
    Shop vacuum filters fit compatible shop vacuums to stop dust and allergens from recirculating during vacuuming. They filter fine particles from the vacuumed air as it exits the vacuum's exhaust port.
    atribut:
    • Filter Product Grouping: Cartridge Filter
  2. Maspion Air Purifier (Penjernih Udara)
    Mulai

    Rp3.199.900

    Maspion Air Purifier (Penjernih Udara)
    Deskripsi:
    Maspion MAP01 - Air Purifier 40 Watt Ionizer 50m2 Memiliki desain yang compact dan ringan dengan warna yang menawan menjadikannya aplikasi produk yang paling fleksibel, memiliki filter HEPA H3 untuk penyaringan partikel udara yang maksimal, dan memiliki Intelligence Particle Sensor™ yang sangat membantu untuk mengatur suhu secara otomatis.Coverage : 50 m2Filter HEPA H3Charcoal FilterIntelligence Particle Sensor™
    atribut:
    • Ion Shower Indicator: Yes
    • HEPA: Yes
    • Life Filter (y): Up to 10
    • Dimensions (LxWxH) (cm): 56x32x21
    • Power Source (W): Max: 40
    • Airflow (m³/minute): Max: 3.5; Medium: 2.5; Low: 1.0
    • Color: White
    • Coverage (m²): 50
    • Deodorizing: Able to Eliminate All Types of Odors
  3. Kirapac Container Industri 7251 14L (Keranjang)
    Mulai

    Rp269.900

    Kirapac Container Industri 7251 14L (Keranjang)
    Deskripsi:
    - Kirapac Industrial Container 7251 LBG - Dengan Bahan plastik yang Kokoh , tebal , dan tahan lama - Cocok untuk industri makanan, tekstil, perikanan, pertanian, restoran, rumahtangga dll
    atribut:
    • Color: Blue
    • Size (L): 14
    • Outer Dimensions (cm): 61.3x42.9x7.9
  4. 3M Micro-Klean[[TMU]] D Series Filter
    Mulai

    Rp399.900

    3M Micro-Klean[[TMU]] D Series Filter
    atribut:
    • Applicable Housing Size (inch): 10
    • Filtration Accuracy (µm): 3
    • Flow Rate (L/minute): 6.8
    • Inner x Outer Diameter (mm): 28x65
    • Material: (Filter medium) Cotton, (Core part) Stainless steel SUS304
    • Maximum Operating Temperature (°C): PP = 60, Cotton = 120
    • Overall Length (mm): 250
    • Size (mm): 65x250
  5. 3M Duct Tape (Lakban Hitam / Lakban Serbaguna)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp31.900

    3M Duct Tape (Lakban Hitam / Lakban Serbaguna)
    atribut:
    • Adhesive Material: Synthetic Rubber
    • Backing Material: Polyethylene coated cloth Scrim
    • Length (m): 10
    • Product Type: 48
  6. 3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)
    Deskripsi:
    The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.
    atribut:
    • Compatible With: 3M Half Facepiece 6200, Full Facepiece 6800 and 3M Half Facepiece 7502 with bayonet style cartridge holders
    • Gas & Vapor Protection Type: Organic Vapor/Acid Gas
    • Size (inch): 3.4x4.2
    • Color: Yellow
    • Connection Type: Bayonet
    • Maintenance Free: No
    • Particulate Protection: Organic Vapor
    • Recommended Application: Welding
    • Recommended Industry: Transportation
    • Respirator Compatibility: 3M Full Facepieces FF-400
    • Standards Approvals: NIOSH
  7. G Tape Duct Tape (Lakban AC)
    Mulai

    Rp9.900

    G Tape Duct Tape (Lakban AC)
    atribut:
    • Thickness (mm): 0.18
  8. 3M Thread-wound filter cartridge for water treatment 1μm 20 inches
    Mulai

    Rp489.900

    3M Thread-wound filter cartridge for water treatment 1μm 20 inches
    atribut:
    • Filtration Accuracy (µm): 1
    • Inner x Outer Diameter (mm): 28x65
    • Material: (Filter medium, core part) Polypropylene
    • Maximum Operating Temperature (°C): 60
    • Overall Length (mm): 500
    • Pressure (MPa [kgf/cm²]): (Recommended exchange differential pressure) 0.14 to 0.21
    • Recommended Flow Rate (L/minute): (Wed) 6.8, (32cP) 6.8, (65cP) 0.6
    • Size (inch): 20
    • Suitable For: Housing 1BS2 type, 5DCN2 type
  9. 3M Nomad Carpet Matting 3100 (Keset)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp659.900

  10. Nashua Duct Tape (Lakban Kain / Lakban Serbaguna)
    Mulai

    Rp67.900

  11. Sunlight Sabun Cuci Piring Pouch
    Rating:
    100% of 100
    (76)
    Mulai

    Rp6.900

    Sunlight Sabun Cuci Piring Pouch
    Deskripsi:
    Sabun pencuci piring dari SUNLIGHT ini memiliki kemasan botol dan refill berukuran 435-1600ml mengandung ekstra jeruk nipis yang dapat mengangkat lemak dengan cepat cocok untuk pemakaian sehari-hari
  12. GOSAVE Back Support Belt (Pelindung Punggung)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp109.900

    GOSAVE Back Support Belt (Pelindung Punggung)
    Deskripsi:
    - Provides comfortable support from lower back strain - Fabric polyester - 2 adjustable point
    atribut:
    • Color: Black
    • Material: Polyester
    • Suspenders (inch): 1-1/2
    • Suspenders Material: Tali Elastis
  13. INABA DENKO Duct Tape Adhesive (Lakban AC)
    Mulai

    Rp68.900

    INABA DENKO Duct Tape Adhesive (Lakban AC)
    Deskripsi:
    Best Choice to Cover The Exposed Insulation. Tight Fitting and Very Strong Tape Against Sunshine. Thinner Than The Older HF Series, Improved Flexibility Allows Ease of Application.
    atribut:
    • Thickness: 0.18mm
    • Material: PVC
  14. Sharp Air Purifier (Penjernih Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    Sharp Air Purifier (Penjernih Udara)
    Deskripsi:
    Plasmacluster Generator yang terimplentasi ke dalam produk ini, akan melepaskan ion Positif dan Negatif ke udara lalu memburu elemen kasat mata yang berbahaya seperti Virus, Jamur, Alergen, Bau, dsb hingga ke sudut ruangan. Ion tersebut akan membentuk Hidrosil pada permukaan partikel untuk melumpuhkannya. Hidrosil (OH-) merupakan senyawa radikal yang aktif akan mengambil atom hidrogen dan langsung menonaktifkannya, sehingga partikel berbahaya tadi seperti Virus, Jamur, Alergen, Bau dan sebagainya menjadi lumpuh. Ion generator menghasilkan ion-ion Plasmacluster, ion positif dan ion negatif secara aktif mencari mikro organisme, berubah menjadi Hidroksil (OH-) dan menarik dengan cepat Hidrogen (H+) dari mikro organisme yang akan berubah menjadi (H2O), sehingga micro organisme dinonaktifkan. Lampu indikator yang menunjukkan HEPA Filter sudah kotor dan perlu dibersihkan. Daya hisap yang kuat untuk menyaring udara ruangan serta menyebarkan Ion Plasmacluster secara tepat dan merata keseluruh ruangan akan menjaga ruangan agar selalu bersih, sehat dan nyaman bagi penggunanya. Berkat Coanda Airflow, Ion Plasmacluster akan menyebar lebih merata keseluruh ruangan. ion Plasmacluster secara efektif menonaktifkan dan menekan perkembangan bakteri allergen yang terdapat pada debu diudara pada setiap sudut ruangan.
Daftar Harga filter 3m Terbaru October 2026
MILWAUKEE Cartridge Filter (Filter udara)Rp599.900
Maspion Air Purifier (Penjernih Udara)Rp3.199.900
Kirapac Container Industri 7251 14L (Keranjang)Rp269.900
3M Micro-Klean[[TMU]] D Series FilterRp399.900
3M Duct Tape (Lakban Hitam / Lakban Serbaguna)Rp31.900
3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)Rp349.900
G Tape Duct Tape (Lakban AC)Rp9.900
3M Thread-wound filter cartridge for water treatment 1μm 20 inchesRp489.900
3M Nomad Carpet Matting 3100 (Keset)Rp659.900
Saeki Duct Tape with Adhesive (Lakban AC)Rp18.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait