Beli fastener di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CHERRY Grip Gage
    Mulai

    Rp789.900

    CHERRY Grip Gage
    Deskripsi:
    -With this gauge, base material thickness and rivet diameter can be checked at a glance.
    atribut:
    • Measuring Size: Up to GRIP LENGTH-18
    • Material: Stainless Steel
  2. 3M Mechanical Fastener (Hook Type)
    26%
    Mulai

    Rp379.900

    3M Mechanical Fastener (Hook Type)
    Deskripsi:
    Ultra-thin surface fastener (meshing thickness: approx. 0.7mm). A mushroom-like fine hook structure is formed on the surface of the film to create a fastener effect. Adhesive is a VOC-reduced product (equivalent to F star). Bonding, fixing and bundling of thin materials such as plastic and paper. Fixing industrial parts, components and building materials.
    atribut:
    • Thickness (mm): 0.4
    • Tape Length (m): 25
    • Color: White
  3. ATI Metal Fastener
    Mulai

    Rp269.900

    ATI Metal Fastener
    Deskripsi:
    -Aircraft sheet metal fastener.-Ensure to use the exclusive air tools. -For aircraft.
    atribut:
    • Material: Steel
  4. Dwyer Photohelic Differential Pressure Gage
    Mulai

    Rp27.999.900

    Dwyer Photohelic Differential Pressure Gage
    Deskripsi:
    The Series A3000 Photohelic Switch/Gages function as versatile, highly repeatable pressure switches combined with a precise pressure gage employing the time-proven Magnehelic gage design. The Photohelic switch/gage measures and controls positive, negative or differential pressures of air and compatible gases. Two phototransistor actuated, DPDT relays are included for low/high limit control. Easy to adjust set point indicators are controlled by knobs located on the gage face. Individual set point deadband is one pointer width - less than 1% of full scale. Set points can be interlocked to provide variable deadband - ideal for control of fans, dampers, etc. Gage reading is continuous and unaffected by switch operation, even during loss of electrical power.
    atribut:
    • Service: Air and non-combustible, compatible gases
    • Wetted Materials: Consult Factory
    • Accuracy: ±2% of FS at 70°F (21.1°C). ±3% on -0 and ±4% on -00 models.
    • Pressure Limits (bar): -0.677 to 1.72
    • Agency Approvals: CE, CSA, UL
    • Dial size (mm): 4
    • Electrical Connections: Screw terminals. Use 75°C copper conductors only
    • Electrical Rating (A): 10 @ 28VDC, 10 @ 120, 240VAC
    • Mounting Orientation: Diaphragm In Vertical Position Consult Factory For Other Position Orientations
    • Outer Size (mm): 5x8 1/4
    • Power Requirements (VAC): 120, 50/60 Hz; 240 & 24 power optional
    • Process Connections (inch): 1/8 NPT (Female)
    • Repeatability : ±1% of FS
    • Set Point Adjustment: Adjustable Knobs On Face
    • Switch Type: Each setpoint has 2 Form C relays (DPDT)
    • Temperature Limit (°C): -6.67 to 48.9. (-28 to 48.9) with low temperature option.
  5. ATI Tungsten Bucking Bars
    Mulai

    Rp9.299.900

    ATI Tungsten Bucking Bars
    Deskripsi:
    -Largely reduces vibration associated with riveting.-The bucking bar itself is designed to be immovable.-The curve is up to 1/16 in order to avoid skin injuries. -For MRO in aircrafts.
    atribut:
    • Material: Tungsten Steel
    • Purpose of Use: For MRO in aircrafts.
  6. ATI Drill Bit
    Mulai

    Rp1.899.900

    ATI Drill Bit
    atribut:
    • Thread Pitch: 1/4-28
    • Specifications: 135° splitting point
    • Finish Material: Steel Tools
  7. TRUSCO Flexible Duct Fastener Connected Type (Selang Udara Fleksibel)
    47%
    Mulai

    Rp1.999.900

    TRUSCO Flexible Duct Fastener Connected Type (Selang Udara Fleksibel)
    Deskripsi:
    -A fastener is used to connect two ducts, so it is optimum for extension. ._x000D_-Japan Fire Retardant Association (JFRA) Certified Product_x000D_-Fastener connected type_x000D_-With reducer_x000D_-Carry Out Fittings (SUS430)
    atribut:
    • Main Body Cloth Thickness: 0.35mm
    • Based Cloth Materials: Polyester Tarpaulin
    • Surface Finish Materials: Laminate Processing of PVC Sheet
  8. FUJI Baby Grinder (Whetstone Type With Shaft)
    Mulai

    Rp4.899.900

    FUJI Baby Grinder (Whetstone Type With Shaft)
    atribut:
    • Whetstone Dimensions (mm): Ø25
    • Hose Inner Diameter (mm): Ø9.5
    • Collet Size (mm): 6
    • No Load Speed (rpm): 24000
    • Whetstone Dimensions (mm) ThickNess: 13
  9. POP Blind Rivet Open Type Rivet
    36%
    Mulai

    Rp1.199.900

    POP Blind Rivet Open Type Rivet
    Deskripsi:
    -A standard aluminum alloy rivet. Can be used in a wide range of uses. -Automobile sheet metal, electrical sheet metal, etc. -Packaged in a box
    atribut:
    • Caulking Board Thickness: 4.8 to 6.4mm
    • Rivet Length: 9.5mm
    • Flange Diameter: 6.4mm
    • Rivet Diameter: 3.2mm
    • Pilot Hole Diameter: 3.3mm
    • Mandrel (Shaft) Materials: Aluminium (High Tension Aluminium Wire)
    • Rivet Body (Flange) Materials: Aluminium (A5052)
    • Shear Load: 699N
    • Tensile Load: 980N
  10. Shinano Die Grinder
    Mulai

    Rp2.699.900

    Shinano Die Grinder
    atribut:
    • Overall Length (mm): 151
    • Free Speed (rpm): 25
  11. CHERRY CherryMAX [[RU]] Rivet
    Mulai

    Rp6.299.900

    CHERRY CherryMAX [[RU]] Rivet
    atribut:
    • Material: Sleeve (Rivet Portion): Aluminium, Stem (Shaft): Steel
    • Specification: Oversize diameter
  12. Deli Alligator Document Clip Fastener (Penjepit Dokumen)
    Mulai

    Rp18.900

    Deli Alligator Document Clip Fastener (Penjepit Dokumen)
    atribut:
    • Color: Silver
    • Specification: 50PCS/blister
    • Ref. No.: REF. 8592
    • SAP: 100002192
    • Packaged Form: 1:PCS 16:BX1 384:CAR
  13. Lion Office Products Tinplate fastener
    Mulai

    Rp27.900

    Lion Office Products Tinplate fastener
    Deskripsi:
    Easily binds documents with two holes with an 80 mm pitch.fastener
    atribut:
    • Hole Distance (mm): 80
    • Material: Made of tinplate
    • Number of Binding Sheets: Approx. 100
  14. YOKOTA Air Riveting Hammer
    Mulai

    Rp8.099.900

    YOKOTA Air Riveting Hammer
    Deskripsi:
    -Small diameter riveting work to aluminum plate, duralumin board, etc. can be done quickly. -Riveting of aircraft, automobiles and vehicles.-Regulator 1, Snap 1, Snap Buffer A1-Touch Joint
    atribut:
    • Air consumption: 0.4m3/min
    • Hose Intake Port: Rc1/4
    • Working Air Pressure: 0.6MPa
    • Accessories: Regulator 1, Snap 1, Snap Buffer A1, Touch Joint
    • Purpose of Use: Riveting of aircraft, automobiles and vehicles.
  15. Shinano Air Drill
    Mulai

    Rp3.599.900

  16. Bambi Name Cards Holders (Tempat Kartu Nama)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp44.900

  17. monotaro.id Hex Bolt Nut Steel 8.8 Metric Full Thread (Baut Mur Hexagonal)
    Mulai

    Rp6.900

    monotaro.id Hex Bolt Nut Steel 8.8 Metric Full Thread (Baut Mur Hexagonal)
    Deskripsi:
    Baut Mur Baja set dari Monotaro.id ini memiliki ukuran dari M6-M24 biasanya digunakan di semua perusahaan manufaktur
    atribut:
    • Material: Baja 8.8
    • Treatment Surface: Heat-treated Steel
    • Drat Type: Full drat
  18. Uryu Impact Driver
    50%
    Mulai

    Rp5.099.900

    Uryu Impact Driver
    Deskripsi:
    The rotational force of the air motor is converted into the impact force of the impact part, and the screw is fastened with high speed and strong force. For general industries such as automobiles.
  19. monotaro.id Ring Plat Besi Putih
    49%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.900

Daftar Harga fastener Terbaru October 2026
CHERRY Grip GageRp789.900
3M Mechanical Fastener (Hook Type)Rp379.900
ATI Metal FastenerRp269.900
Dwyer Photohelic Differential Pressure GageRp27.999.900
ATI Tungsten Bucking BarsRp9.299.900
ATI Drill BitRp1.899.900
TRUSCO Flexible Duct Fastener Connected Type (Selang Udara Fleksibel)Rp1.999.900
FUJI Baby Grinder (Whetstone Type With Shaft)Rp4.899.900
POP Blind Rivet Open Type RivetRp1.199.900
Shinano Die GrinderRp2.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)