Beli fan ebm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EBM-PAPST Axial Fan (Kipas Aksial)
    Mulai

    Rp6.999.900

    EBM-PAPST Axial Fan (Kipas Aksial)
    Deskripsi:
    The EBM PAPST S4E450-GA09-20 is a 450mm axial fan designed for industrial cooling and ventilation applications. It operates at 230V AC, 50Hz, delivering high airflow efficiency with low noise levels.
    atribut:
    • Diameter (mm): 450
    • Voltage (V): 230
    • Phase: 1
  2. EBM-PAPST DC Compact Axial Fan (Kipas Aksial)
    Mulai

    Rp1.999.900

    EBM-PAPST DC Compact Axial Fan (Kipas Aksial)
    Deskripsi:
    Housing with earthing lug for bolt M4 x 8 (Torx)Free air power consumption, these values may be considerably higher at the operating point.
    atribut:
    • Minimum Ambient Temperature (°C): -20
  3. EBM-PAPST Round Compact Axial Fan (Kipas Aksial)
    Mulai

    Rp6.199.900

    EBM-PAPST Round Compact Axial Fan (Kipas Aksial)
    Deskripsi:
    Wet-location round axial fans are used for cooling equipment in enclosures that are exposed to wet conditions. Their motor is IP (Ingress Protection) rated to withstand water sprays and help keep out dust. These equipment-cooling fans have a round housing that fits into a circular cutout for installation.
    atribut:
    • UNSPSC: 40101604
    • Bearing Type: Ball
    • Blade Material: Fiberglass Reinforced Polyamide
    • Diameter (inch): 6-3/4
    • Electrical Connection - Fans: Lead Wires
    • Environmental Applications: Equipment Cooling
    • Fan Shape: Round
    • Frequency (Hz): 50/60
    • IP Rating: IP55
    • Mounting Eye O.C. (inch): 6-3/8
    • Standards: UL and C-UL Recognized and RoHS compliant
    • Thermal Protection: Electronic
  4. EBM-PAPST Compact Axial Fan Guards & Filters
    Mulai

    Rp669.900

    EBM-PAPST Compact Axial Fan Guards & Filters
    Deskripsi:
    These 3A sanitary tube clamps securely hold fittings and tubing together in food, beverage, and biopharmaceutical applications.
  5. MIM Air Shower Automatic
    Mulai

    Rp99.999.900

    MIM Air Shower Automatic
    Deskripsi:
    - 1 module, 1 Koridor- Jet Air Nozzle (Ø 38mm) 8pcs- Blower (Centrifugal Fan-ebm papst) 1pc- Pre Filter (Washable) 1pc- Main Filter (Hepa Filter) 1pc
    atribut:
    • Material Floor, Top, Side, Door: Stainless Steel 304 (t) 1.2mm
    • Swing Door: Glass with dDoor Closer, Auto-Wrench (electro Magnetic Interlock)
    • Dimensions Pre & Hepa Filter (inch): 24x24x3 (effeciency >99.99% AT 0.3 UM Particle)
    • Class Room Pre & Hepa Filter: 100
    • Air Velocity (m/s): 18-25 ±20% (Spurt Wind Speed)
    • Air Shower Time (s): 0-99 Adjustable
    • Power Supply (W): 375
    • Voltage (V): 220
    • Phase: 1
    • Frequency (Hz): 50
    • Speed (rpm): 250
    • Current Range (A): 1.65
    • Operasional System: Automatic with programable Logic Control (PLC)
  6. EBM-PAPST Axial Fan (Kipas Aksial)
    Mulai

    Rp1.499.900

    EBM-PAPST Axial Fan (Kipas Aksial)
    Deskripsi:
    EBM-PAPST high-performance ball bearing fan. EBM-PAPST's high-performance ball bearing fan is the perfect solution for a wide range of applications. It features glass fiber reinforced plastic material and a fully integrated electronic rectifier fan. Material: Glass fiber reinforced plastic, Fully integrated electronic rectifier fan, Protection against reverse polarity and locking, Single strand AWG 24, TR 64 connection, Unplated and tin-plated.
    atribut:
    • Bearing Type: ball
    • Fan Rotation Speed (rpm): 5000
    • Noise Level (dBa): 48
    • Operation: DC
    • Power Consumption (W): 6
    • Size (mm): 80x80x32
  7. EBM-PAPST OEM Blower
    Mulai

    Rp20.999.900

    EBM-PAPST OEM Blower
    atribut:
    • UNSPSC: 40101601
  8. EBM-PAPST Standard Forward-Curved Blowers
    Mulai

    Rp19.999.900

    EBM-PAPST Standard Forward-Curved Blowers
    Deskripsi:
    Direct-drive blowers with drive feature a blower wheel that is mounted onto the motor shaft to reduce friction and improve efficiency compared to a belt-drive blower. Direct-drive blowers have fewer moving parts and typically require less maintenance than belt-drive blowers. These blowers are commonly attached to or installed within equipment as an OEM component to generate airflow.
    atribut:
    • UNSPSC: 40101601
    • Airflow @ 0.000 in SP (cfm): 350
    • Airflow @ 0.100 in SP (cfm): 312
    • Airflow @ 0.250 in SP (cfm): 325
    • Airflow @ 0.400 in SP (cfm): 274
    • Airflow @ 0.500 in SP (cfm): 262
    • Airflow @ 1.000 in SP (cfm): 187
    • Assembly: Assembled
    • Bearing Type: Ball
    • Current (A): 1.4
    • Drive Package with Motor Included?: Yes
    • Drive Type: Direct Drive
    • Frequency (Hz): 60
    • Housing Color: Black
    • Housing Material: Plastic
    • Housing Material Finish: Black
    • Includes: Run Capacitor
    • Inlet Diameter (inch): 5
    • Manufacturer Part Number: D2E146-HR29-83
    • Maximum Ambient Temperature (°C): 80
    • Maximum Fan Speed (rpm): 1000
    • Maximum Inlet Air Temperature (°F): 122
    • Maximum Static Pressure (in wc): 1-1/2
    • Minimum Ambient Temperature (°C): -25
    • Minimum Fan Speed (rpm): 1000
    • Motor Horsepower (HP): 1/4
    • Motor IP Rating: IP20
    • Motor Insulation Class: F
    • Motor Speed (rpm): 1000
    • Motor Type: Permanent Split Capacitor
    • Nameplate Voltage (VAC): 115
    • Number of Inlets: 2
    • Number of Speeds: 4
    • Outlet Diameter (inch): 5-7/8
    • Outlet Height (inch): 6-3/8
    • Outlet Shape: Round
    • Outlet Type: Flanged
    • Outlet Width (inch): 6-3/4
    • Overall Depth (mm): 188
    • Overall Height (mm): 218
    • Overall Width (mm): 253
    • Phase: 1
    • Rotation: CCW
    • Standards: CSA Certified; UL Listed; VDE
    • Thermal Overload Protection: Yes
    • Wheel Diameter (inch): 5-3/4
    • Wheel Material: Plastic
    • Wheel Material Finish: Galvanized
    • Wheel Type: Forward-Curved
    • Wheel Width (inch): 5-3/4
  9. EBM-PAPST Axial Fan Series 5300 (Kipas Aksial)
    Mulai

    Rp6.699.900

    EBM-PAPST Axial Fan Series 5300 (Kipas Aksial)
    atribut:
    • Bearing: Ball
    • Depth (mm): 50.8
    • Operation: DC
    • RoHS Directive (10 substances): Correspondence
    • Type: [Sensor output] PWM, tachometer
  10. EBM-PAPST Motor Run Capacitor
    Mulai

    Rp879.900

    EBM-PAPST Motor Run Capacitor
    Deskripsi:
    These round-shaped motor run capacitors have a single capacitance value measured in microfarads (mfd or µF), compared to dual run capacitors that have two capacitance values. They are used primarily with capacitor-start/run motors where they fit into the rounded housing attached to the motor enclosure.
    atribut:
    • UNSPSC: 32121501
    • Capacitor Shape: Round
    • Connection Type: Quick Connect
    • Item: Motor Run Capacitor
    • Maximum Temperature (°C): 85
    • Minimum Temperature (°C): -20
    • Number of terminals: 2
    • Terminal Gender: Male
  11. EBM-PAPST Compact Axial Fan AC (Kipas Aksial)
    Mulai

    Rp789.900

    EBM-PAPST Compact Axial Fan AC (Kipas Aksial)
    atribut:
    • Nominal Voltage (VAC): 230
  12. Fort AC-Axial Blower Fan (Kipas Blower Aksial)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    Fort AC-Axial Blower Fan (Kipas Blower Aksial)
    atribut:
    • Voltage (V): AC 220-240
    • Frequency (Hz): 50/60
  13. Clean Matic Sapu Halaman Medium (Bamboo Broom)
    Mulai

    Rp58.900

    Clean Matic Sapu Halaman Medium (Bamboo Broom)
    Deskripsi:
    Made of coco stick that is thick, flexible and not easily broken. Wide shape to speed up the sweeping. Sturdy wooden sticks. Suitable for outdoor areas such as sidewalks & yards. All broom products have been given anti-pests (Insecticides) anti-flea and anti termites, and fumigated to prevent fungi.
    atribut:
    • Dimension: 83x35x6cm
    • Long Handle: 30cm
  14. VALQUA Oil Seal Hydraulic DH Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    VALQUA Oil Seal Hydraulic DH Type (Sil Oli)
    atribut:
    • Operating Pressure (kgf/cm²): 210
    • Material: PU 90°Green
    • Operating Speed (m/s): 1
    • Operating Temperature (°C): -20 to 80
  15. Clean Matic Sapu Lidi (Bamboo Broom)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp53.900

    Clean Matic Sapu Lidi (Bamboo Broom)
    Deskripsi:
    Dirancang untuk menyapu kotoran atau debu, poros yang tersedia dalam dua sudut (posisi). Terbuat dari serat sintetis yang tahan kelembaban dan kimia. Ikatan permanen menjamin bulu tidak akan menarik. Bulu yang ditandai pada akhir untuk membuat pembersihan yang efisien. Diproduksi oleh PT Indomop multi Makmur.
    atribut:
    • Dimensions (cm): 132x28x11
    • Long Handle (cm): 65
  16. DONG IL Cutting Wheel Depressed Center (Batu Gerinda Potong)
    Mulai

    Rp9.900

    DONG IL Cutting Wheel Depressed Center (Batu Gerinda Potong)
    Deskripsi:
    A wide range of cutting applicationGeneral purpose wheels for the broad range of steel and ferrous metals.
Daftar Harga fan ebm Terbaru October 2026
EBM-PAPST Square Compact Axial Fan (Kipas Aksial)Rp1.799.900
EBM-PAPST Axial Fan (Kipas Aksial)Rp6.999.900
EBM-PAPST DC Compact Axial Fan (Kipas Aksial)Rp1.999.900
EBM-PAPST Round Compact Axial Fan (Kipas Aksial)Rp6.199.900
EBM-PAPST Compact Axial Fan Guards & FiltersRp669.900
MIM Air Shower AutomaticRp99.999.900
EBM-PAPST Axial Fan (Kipas Aksial)Rp1.499.900
EBM-PAPST OEM BlowerRp20.999.900
EBM-PAPST Standard Forward-Curved BlowersRp19.999.900
EBM-PAPST Axial Fan Series 5300 (Kipas Aksial)Rp6.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)