EBM-PAPST Motor Run Capacitor

Sebelum PPN:
Rp879.900 - Rp1.599.900
Spesifikasi
UNSPSC32121501
Capacitor ShapeRound
Connection TypeQuick Connect
ItemMotor Run Capacitor
Maximum Temperature (°C)85
Minimum Temperature (°C)-20
Number of terminals2
Terminal GenderMale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These round-shaped motor run capacitors have a single capacitance value measured in microfarads (mfd or µF), compared to dual run capacitors that have two capacitance values. They are used primarily with capacitor-start/run motors where they fit into the rounded housing attached to the motor enclosure.
Feature
Motor Run Capacitor Motor Run Capacitor Round 440V AC Microfarad Rating 2 Overall Height 3 1/2 in Case Material Aluminum

Ulasan Produk

Tidak ada ulasan

Halaman Terkait