EBM-PAPST Round Compact Axial Fan (Kipas Aksial)

Sebelum PPN:
Rp6.199.900 - Rp9.299.900
Spesifikasi
UNSPSC40101604
Bearing TypeBall
Blade MaterialFiberglass Reinforced Polyamide
Diameter (inch)6-3/4
Electrical Connection - FansLead Wires
Environmental ApplicationsEquipment Cooling
Fan ShapeRound
Frequency (Hz)50/60
IP RatingIP55
Mounting Eye O.C. (inch)6-3/8
StandardsUL and C-UL Recognized and RoHS compliant
Thermal ProtectionElectronic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wet-location round axial fans are used for cooling equipment in enclosures that are exposed to wet conditions. Their motor is IP (Ingress Protection) rated to withstand water sprays and help keep out dust. These equipment-cooling fans have a round housing that fits into a circular cutout for installation.
Feature
Wet-Location Round Axial Fan Fan Shape Round Mounting Eye O.C. 6 3/8 in Diameter 6 3/4 in Depth 2 in CFM @ 0.000-In. SP 206 Watts 14 Voltage 115/230V AC 50/60 Hz 0.25 Amps Electrical Connection - Fans Lead Wires Sound Level 50 IP Rating IP55 Mounting Position Vertical or Horizontal Bearing Type Ball 2850 RPM Motor Insulation Class E Thermal Protection Electronic Max Ambient Temp 158 Degrees F Blade Material Fiberglass Reinforced Polyamide Housing Material Cast Aluminum

Ulasan Produk

Tidak ada ulasan

Halaman Terkait