Beli fall protections di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TITAN Safety Block
    Mulai

    Rp6.899.900

    TITAN Safety Block
    atribut:
    • Drop And Shock Load (kN): Approximately 4.5
    • Maximum Working Load: 120kg
    • Specification: Safety belt structure guidelines compliant product
    • Accessories: Pulling rope
  2. 3M PROTECTA FIRST Vest-Style Climbing Harness (Harness)
    Mulai

    Rp609.900

    3M PROTECTA FIRST Vest-Style Climbing Harness (Harness)
    Deskripsi:
    Fall protection that’s there when you need it. Every at height worker deserves to be safe, no matter the size or nature of the job. That’s why Protecta products have become the choice of safety managers looking for reliable fall protection solutions that comply with safety regulations and help their workers get the job done.
  3. Petzl Katrol Penyelamat (Blok Penyelamat)
    Mulai

    Rp1.399.900

    Petzl Katrol Penyelamat (Blok Penyelamat)
    Deskripsi:
    RESCUE High-strength pulley with swinging side plates The RESCUE pulley is very strong and efficient: ideal for rescue, hauling heavy loads and intensive use. Designed to maneuver heavy loads or for intensive use Large diameter sheave mounted on sealed ball bearings for excellent efficiency Accepts up to three carabiners to facilitate use
    atribut:
    • Min. Rope Diameter (mm): 7
    • Sheave Diameter (mm): 38
    • Efficiency (%): 95
    • Working Load (kN): 8
    • Breaking Strength (kN): 36
    • Maximum Rope Diameter (mm): 13
  4. TRUSCO Sign Rope
    56%
    Mulai

    Rp269.900

    TRUSCO Sign Rope
    Deskripsi:
    Use:For land readjustment as a safety sign. Around the danger zone.
    atribut:
    • Material: Polyethylene
    • Purpose of Use: Restricted access/Indication of danger zone.
  5. Petzl Asap Fall Arrester + OK Triatlock (Alat Pencegah Jatuh)
    Mulai

    Rp5.399.900

    Petzl Asap Fall Arrester + OK Triatlock (Alat Pencegah Jatuh)
    atribut:
    • Material: Aluminium, Stainless Steel
  6. TRUSCO Carabiner
    54%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

    TRUSCO Carabiner
    Deskripsi:
    Usage:Adsorption.
    atribut:
    • Material: Aluminium
  7. TSUYORON Pad for Full Harness
    Mulai

    Rp1.299.900

    TSUYORON Pad for Full Harness
    Deskripsi:
    -A standard type full body safety harness that distributes the shock across the entire body when fallen and reduces the damage on the wearer.-The twin lanyards always connects the body to the structure, and the shock absorber reduces the shock load.-Exclusively for unifilar suspension.-None Waist Belt.-With shock absorber.-With hook hanger R-23-45x2.
  8. CAMP Fall Arrester Retractable Cobra 2 (Penahan Jatuh Otomatis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.499.900

    CAMP Fall Arrester Retractable Cobra 2 (Penahan Jatuh Otomatis)
    Deskripsi:
    Self-retracting fall arrester certified for use overhead or at foot level with fall factor up to 2. Maximum length of 165 cm without connectors (200 cm is the maximum allowed length with connectors). 46 mm polyester webbing with a breaking strength of 15 kN is protected by a durable ABS cover. Complete with locking steel connector and integrated shock absorber.
    atribut:
    • Maximum Length (cm): 165
    • Max. Length with Connector (cm): 200
    • Breaking Strength (kN): 15
    • Standard: EN 360
Daftar Harga fall protections Terbaru October 2026
TITAN Safety BlockRp6.899.900
3M Pelindung Jatuh (Sistem Penahan Jatuh)Rp799.900
3M PROTECTA FIRST Vest-Style Climbing Harness (Harness)Rp609.900
SAFEGARD Bodyharness Big HookRp339.900
MILLER ELECTRIC Pelindung Jatuh (Sistem Penahan Jatuh)Rp559.900
Petzl Katrol Penyelamat (Blok Penyelamat)Rp1.399.900
TRUSCO Sign RopeRp269.900
Petzl Asap Fall Arrester + OK Triatlock (Alat Pencegah Jatuh)Rp5.399.900
TRUSCO CarabinerRp36.900
TSUYORON Pad for Full HarnessRp1.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)