Beli descender di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Petzl Ascension HandledDeskripsi:ASCENSION Ergonomic handled ascender Handled rope clamp for rope ascents, the ASCENSION features an overmolded grip and ergonomic upper part for a comfortable and powerful grip when pulling with one or two hands. The ASCENSION handled rope clamp has a wide lower hole for easily attaching two carabiners for a lanyard and footloop. Designed for ascending a rope Simple to use, and effective: - ergonomic molded handle allows a comfortable yet powerful grip - wide opening allows the handle to be easily grasped, even with thick gloves. - ergonomic upper part to maximize power when pulling with two hands - safety catch is totally integrated into the body of the ascender to help prevent snagging - toothed cam with self-cleaning slot optimizes performance under any conditions (frozen or dirty ropes...) - wide lower hole allows the carabiners of the CONNECT ADJUST lanyard and FOOTAPE or FOOTCORD footloop to be easily attached - upper hole for clipping a carabiner around the rope Available in left-handed and right-handed versionsatribut:
- Material: Aluminium, stainless steel, plastic, rubber, nylon
- Rope Compatibility (mm): 8 to 13
- Certifications: CE EN 567, UIAA
- Petzl Safety Harness Replacement Parts & Accessories (Pelindung Jatuh)atribut:
- UNSPSC: 31160000
- Accessory Type: Petzl ID S Descender for 10 mm to 11.5 m
- Adela Descender Keselamatan Aluminium (Alat Turun Tali)Deskripsi:Rescue DescenderWith anti-panic system for work at height and emergency self evacuationatribut:
- Rope size (mm): 10.0 to 12.0
- Strength (kN): 22
- Petzl Descender Sederhana (Alat Turun)Deskripsi:SIMPLE Single rope descender The SIMPLE descender is lightweight, compact, and does not twist the rope during descent. -Very easy to use: the rate of descent is controlled by varying the grip on the free end of the rope -Design makes it good for descending tight passages -Spring clip allows the rope to be inserted without removing the device from the harnessatribut:
- Material: Aluminium bobbins, replaceable if worn out
- Rope Compatibility (mm): (single ropes between) Ø 9 and 12
- Petzl Descender I'D S (Alat Turun)Deskripsi:I’D® L Self-braking descender for rescue, with anti-panic function The I’D L self-braking descender is primarily designed for technical rescue. It has a multi-function handle that allows control of the descent speed, positioning at a work station without the need to tie off the device, and fluid movement along inclined or horizontal terrain. The integrated anti-panic function and anti-error catch limit the risk of an accident due to user error. Its rugged construction makes it particularly suited for hauling and lowering heavy loads. Designed for rescue: no gate. Multi-function handle allows the user to: - unlock the rope and control the descent with the hand on the free end of the rope - move more easily on horizontal or inclined terrain, thanks to the button on the handle - position himself without having to tie off the device Anti-panic function activates if the user pulls too hard on the handle: it brakes and stops the descent automatically Anti-error catch to reduce the risk of an accident due to incorrect installation of the device on the rope. Pivoting cam facilitates taking up the slack in the rope. Can also be used to make a reversible haul system, and for short ascents (in conjunction with a FOOTAPE or FOOTCORD foot loop and an ASCENSION handled rope clamp). Lowers heavy loads up to 272 kg (only for expert users; consult the Instructions for Use for the device at www.petzl.com) Available in two colors: red and blackatribut:
- Min. Rope Diameter (mm): 11.5
- Certifications: EN 341 classe A, CE EN 12841 type C, ANSI Z359.4, NFPA 1983 General Use, EAC
- Maximum Rope Diameter (mm): 13
- Singing Rock Lift Ascender Kanan (Alat Naik Tali)Deskripsi:LIFT RIGHT / RK804BX0R LIFT LEFT / RK804BX0L Hand ascenders for safe and smooth ascent. Extra wide handle and attachment point for two carabiners will fit everyone from bigwall climbers to workers at height or special forces. -Available in two variants – for the left and right hand -Stainless steel toothed cam for higher corrosion resistance and for any conditions (frozen or dirty ropes) -Overmolded grip and ergonomic upper part for a comfortable and powerful grip -Wide lower hole allows to connect two standard carabiners -Upper hole for clipping a carabiner around the rope -Trigger with a short descent feature -Marked with an unique numberatribut:
- Color: Black
- Material: Body - Light Alloy, Cam-Stainless steel, Trigger-Plastic
- Max. Diameter of Rope (mm): 13
- Petzl Descender Stop Assisted Braking (Alat Turun)Deskripsi:STOP Self-braking descender for single rope One of the most popular devices for cave descents worldwide. It offers exceptional control and versatility; the self-braking function facilitates on-rope maneuvers. -Self-braking function allows you to easily stop and hold your position on rope -Device can be rapidly installed or removed from the rope without disconnecting it from the harness -May also be used to ascend short distances with the addition of an ascender and foot loopatribut:
- Material: Aluminium bobbins, replaceable if worn out
- Rope Compatibility (mm): (single ropes between) Ø 9 and 12
- Certifications: CE EN 341 classe A
- Petzl Descender Figure 8 Huit (Alat Turun)Deskripsi:HUIT Figure 8 descender Figure 8 descender, compact and lightweight. Square shape helps reduce rope twist. -Square shape helps reduce rope twist and girth hitch formation -Compact and lightweightatribut:
- Material: Aluminium
- Rope Compatibility (mm): (single and half ropes) 8 to 13
- Working load limit (kg): 100
- Petzl Karabiner Baja Screw Lock Oxan (Kait Pengaman)Deskripsi:OXAN High-strength oval carabiner OXAN is a high-strength steel carabiner designed for use in difficult environments. The oval, symmetrical shape allows optimal loading of the carabiner when setting up anchors or connecting to metal structures. It is available in two locking systems: automatic TRIACT-LOCK system or manual SCREW-LOCK system. OXAN TRIACT-LOCK is available in European or international versions. OXAN can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device. High-strength steel carabiner for use in harsh environments, particularly suitable for setting up anchors or for connecting to metal structures Oval symmetrical shape allows optimal positioning of the carabiner May be used with a CAPTIV positioning bar to favor loading of the carabiner along the major axis, to keep it integrated with the device, and to limit the risk of it flipping Easier handling: - fluid interior design limits the risk of having a catch point and facilitates rotation of the carabiner - Keylock system to avoid any involuntary snagging of the carabiner H cross-section: - ensures an optimal strength/weight ratio - protects markings from abrasion Two locking systems available: - TRIACT-LOCK: automatic locking with triple-action gate opening - SCREW-LOCK: the manual screw-lock with red band provides a visual warning when the carabiner is unlocked Available in European or international versions Also available in blackatribut:
- Material: Steel
- Locking system: Screw-Lock
- Certifications: CE EN 362, NFPA 1983 Technical Use, EAC
- Color: Gold
- Major Axis Strength (kN): 38
- Minor Axis Strength (kN): 16
- Open Gate Strength (kN): 15
- Gate Opening (mm): 22.0
- RS PRO Pad Filter (Bantalan Filter Udara)Deskripsi:RS PRO Synthetic Filter MediaBrought to you by RS PRO this item is a synthetic (100% polyester fibre) filter media supplied in a roll. Thermally bonded by means of bi-component fibres, the filter media is suitable for use as a general pre-filter for HVAC and kitchen hood applications.Options available:122-1772 - Media Pad 1m x 1.6m, 10mm (thickness)Typical Applications:HVAC air filters are used in heating, ventilation and air conditioning (HVAC) systems to improve air quality by removing unwanted particles from the air.atribut:
- Actual Dimensions (m): 1.6x1
- Filter Type: Pad
- Singing Rock Footer II Lengkap (Pijakan Kaki)Deskripsi:FOOTER II COMPLETE / W1025BX Ascender webbing with a maillon -light and strong -steel MAILLON MINI OVAL for attachment to a hand ascender -big loop for easy releasing the webbing -reinforced step loopatribut:
- Color: Black-Red
- Material: Polymide
- Length (cm): 40-140
- Maximum Loading Capacity (kg): 150
- Singing Rock Indy EVO Plus DescenderDeskripsi:Manually operated descender device with double auto-locking system -Allows a descent at a controlled speed and stop at any time -For use with static (EN 1891) and dynamic (EN 892) ropes -With a suitable rope allows the lowering of two people at the same time -Double auto-locking system locks both when the lever is released or when it is pressed -Particularly suited for works at a height and for emergency self evacuation -For rescue situations according to EN 341 use with a static rope of diameter 11 mm (allowed load 150 kg) -For working situations according to EN 12841 use with a static or dynamic rope of diameter 10 - 12 mm for one person lowering (max. load 100 kg), of diameter 11 - 12 mm for two persons lowering (max. load 200 kg) -Fox working situations according to NFPA-L use with a static rope of diameter 10 - 13 mm (one person lowering)atribut:
- Color: Black
- Kennedy Heavy Duty Pipe Wrench (Kunci Pipa)atribut:
- Handle Color: Red
- Handle Material: Cast Iron
- Handle Type: Adjustable
- Jaw Material: Dropped Forged
- Jaw Type: Standard
- Standards Met: BS 3594 : Part 1
- Type: Pipe Wrench
Daftar Harga descender Terbaru October 2026
| Petzl Ascension Handled | Rp1.499.900 |
| Petzl Safety Harness Replacement Parts & Accessories (Pelindung Jatuh) | Rp7.299.900 |
| Adela Descender Keselamatan Aluminium (Alat Turun Tali) | Rp1.099.900 |
| Petzl Descender Sederhana (Alat Turun) | Rp1.799.900 |
| Petzl Descender I'D S (Alat Turun) | Rp7.999.900 |
| Singing Rock Lift Ascender Kanan (Alat Naik Tali) | Rp1.899.900 |
| Petzl Descender Stop Assisted Braking (Alat Turun) | Rp2.699.900 |
| Petzl Descender Figure 8 Huit (Alat Turun) | Rp459.900 |
| Petzl Karabiner Baja Screw Lock Oxan (Kait Pengaman) | Rp349.900 |
| RS PRO Pad Filter (Bantalan Filter Udara) | Rp559.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Gantung%20(Tipe%20Tali)/Petzl%20Ascension%20Handled/P103084578-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Petzl%20Safety%20Harness%20Replacement%20Parts%20%26%20Accessories%20(Pelindung%20Jatuh)/c1P110220433-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Adela%20Descender%20Keselamatan%20Aluminium%20(Alat%20Turun%20Tali)/0lP111536021-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Descender%20Sederhana%20(Alat%20Turun)/P103084763-1.jpeg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Descender%20I'D%20S%20(Alat%20Turun)/P103084781-1.jpeg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Singing%20Rock%20Lift%20Ascender%20Kanan%20(Alat%20Naik%20Tali)/okP103262884-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Descender%20Stop%20Assisted%20Braking%20(Alat%20Turun)/P103084772-1.jpeg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Descender%20Figure%208%20Huit%20(Alat%20Turun)/P103084754-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Karabiner%20Baja%20Screw%20Lock%20Oxan%20(Kait%20Pengaman)/P103084958-1.jpeg)
/9tP112225353-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Singing%20Rock%20Footer%20II%20Lengkap%20(Pijakan%20Kaki)/7bP103263263-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Singing%20Rock%20Indy%20EVO%20Plus%20Descender/ntP103262857-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Climb%20X%20Climbing%20Safety%20Helmet%20(Helm%20Proyek)/69P107966225-1.jpg)
/o2P101005866-11.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Petzl%20Body%20Harness%20Avao%20(Pelindung%20Jatuh)/P103084611-1.jpeg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)