Petzl Katrol Penyelamat (Blok Penyelamat)

Sebelum PPN:
Rp1.399.900
Spesifikasi
Min. Rope Diameter (mm)7
Sheave Diameter (mm)38
Efficiency (%)95
Working Load (kN)8
Breaking Strength (kN)36
Maximum Rope Diameter (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RESCUE High-strength pulley with swinging side plates The RESCUE pulley is very strong and efficient: ideal for rescue, hauling heavy loads and intensive use. Designed to maneuver heavy loads or for intensive use Large diameter sheave mounted on sealed ball bearings for excellent efficiency Accepts up to three carabiners to facilitate use

Ulasan Produk

Tidak ada ulasan

Halaman Terkait