Beli fall protection di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HONEYWELL MILLER Karabiner untuk Proteksi Jatuh (Kait Pengaman)Deskripsi:Double-action twist-lock carabiners require two actions to open, ensuring that carabiners cannot be opened accidentally. To open the carabiner the gate must be rotated then drawn back. The carabiner locks automatically when released to ensure that it's ready for use. They're easier to open than triple-action twist locks so they're used when the carabiner needs to be opened on a regular basis and where there is a low risk of the carabiner opening accidentally.atribut:
- UNSPSC: 46182304
- Includes Retaining Pin: No
- Lock Type: Double-Action Twist Lock
- Material: Aluminium
- Overall Width (inch): 2-1/4
- Weight Capacity (lbs): 420
- CONDOR Kit Pelindung Jatuh (Perlengkapan Keselamatan Ketinggian)Deskripsi:These fall-protection kits do not come with anchor points, so they are best suited for applications that already have secure anchor points in place. The kits contain a safety harness and a connecting device, such as a self-retracting lifeline (SRL) or shock-absorbing lanyard, that are worn on or attached to the body to arrest falls or lessen the effects of a fall.atribut:
- Weight Capacity (lbs): 310
- GOSAVE Raincoat Samudraatribut:
- Color: Yellow
- Material: 90% PVC + 10% Polyester Cotton Mesh
- Product Thickness (s): 28
- POWERTEC Karabiner Galvanis (Kait Pengaman)atribut:
- Material: Galvanized
- GOSAVE Carabiner BigDeskripsi:- Screw lock- Push to open- Big open- Cold formed steel- Heat treatedatribut:
- Opening: 2.6cm
- Length: 10.5cm
- Diameter Carabiner: 1.1cm
- Min. Breaking Load: 5000lbs/23kN
- FALLTECH Carabiner for Fall ProtectionDeskripsi:These overpack drum kits come prepackaged containing supplies needed to clean up and dispose of both oil- and water-based liquids and spills. The drums are lightweight and resist chemicals and keep contents clean and dry.UN-rated containers are strong enough to ship waste after spill cleanup.atribut:
- UNSPSC: 46182306
- Carabiner Shape: Pear
- Gate Opening (inch): 7/8
- Includes Retaining Pin: Yes
- Lock Type: Double-Action Twist Lock
- Material: Aluminium
- Overall Width (inch): 3-1/2
- Weight Capacity (lbs): 310
- Vessel Pneumatic and Electric Power Bit (Mata Obeng)Deskripsi:-We realize stable quality and low cost with large volume lot production.-Original special alloy steel is used.-By quality control, there is a long track record in the industrial world where severe work in harsh conditions is required as a strong bit to break.
- Petzl Karabiner Oval Ringan OK (Karabiner Oval)Deskripsi:The lightweight OK carabiner is made of aluminum. It has an oval shape that allows optimal loading of devices with a wide cross-section, such as pulleys, rope clamps and mobile fall arresters. Its fluid interior design and Keylock system facilitate handling. It is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. OK can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device.atribut:
- Material: Aluminium
- Certifications: CE EN 362, EAC
- Locking system: SCREW-LOCK
- Color: Gray
- Major Axis Strength (kN): 25
- Minor Axis Strength (kN): 8
- Open Gate Strength (kN): 7
- Gate Opening (mm): 22.0
- 4Life Bidai KayuDeskripsi:Satu set bidai kayu dengan bahan pelapis yang lunak sehingga nyaman digunakan untuk pertolongan pertama patah tulang . Tersedia 3 ukuran yaitu 90 cm = 1 pcs, 60 cm = 2 pcs dan 30 cm = 1 pcs.atribut:
- Dimensions (cm): 93x8x9
- Material: Light wood, baby ripstop material bag
- Color: Brown
- GUARDIAN Fall Protection Guardrailatribut:
- Item: Fall Protection Guardrail,10 ft.
- UNSPSC: 31160000
- POWERTEC Karabiner Stainless Steel (Kait Pengaman)atribut:
- Material: SS 304
- ALPIN Climbing Carabineratribut:
- Material: 7075 aluminum
- Color: Silver
- Width (mm): 58
- Height (mm): 105
- Lock: 3 Points auto Lock
- Specification: EN12275+EN362 standard compatible product
- monotaro Karabiner Gantungan Kunci dengan Ring (Karabiner)Deskripsi:Produk ini juga sering disebut dengan Pengait Body Harnes / Plumbingatribut:
- Material: Body: Aluminium, Ring: Steel
- Lock function: None
- TRUSCO Screw Lock Carabineratribut:
- Material: Aluminium
- Width (mm): 43
- Color: Blue
- Height (mm): 79
- Weight (g): 27
- Inside Dimension (mm): 66
- Petzl Karabiner Baja Screw Lock Oxan (Kait Pengaman)Deskripsi:OXAN High-strength oval carabiner OXAN is a high-strength steel carabiner designed for use in difficult environments. The oval, symmetrical shape allows optimal loading of the carabiner when setting up anchors or connecting to metal structures. It is available in two locking systems: automatic TRIACT-LOCK system or manual SCREW-LOCK system. OXAN TRIACT-LOCK is available in European or international versions. OXAN can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device. High-strength steel carabiner for use in harsh environments, particularly suitable for setting up anchors or for connecting to metal structures Oval symmetrical shape allows optimal positioning of the carabiner May be used with a CAPTIV positioning bar to favor loading of the carabiner along the major axis, to keep it integrated with the device, and to limit the risk of it flipping Easier handling: - fluid interior design limits the risk of having a catch point and facilitates rotation of the carabiner - Keylock system to avoid any involuntary snagging of the carabiner H cross-section: - ensures an optimal strength/weight ratio - protects markings from abrasion Two locking systems available: - TRIACT-LOCK: automatic locking with triple-action gate opening - SCREW-LOCK: the manual screw-lock with red band provides a visual warning when the carabiner is unlocked Available in European or international versions Also available in blackatribut:
- Material: Steel
- Locking system: Screw-Lock
- Certifications: CE EN 362, NFPA 1983 Technical Use, EAC
- Color: Gold
- Major Axis Strength (kN): 38
- Minor Axis Strength (kN): 16
- Open Gate Strength (kN): 15
- Gate Opening (mm): 22.0
- 3M DBI-SALA Saflok Carabineratribut:
- Product Series: Saflok
- Product Type: Carabiner
- Material: Steel
- Attachment Type: Hook
- Color: Yellow Zinc
- Carabiner/Hook Material: Zinc Plated Steel
- Connected Safety ID Equipped: No
- Install Type: Reusable
- Recommended Industry: Construction, General Industrial, Mining, Oil & Gas, Transportation
- Weight Capacity (kg): 190
- Naturehike Carabiner 65mmDeskripsi:Aksesoris carabiner multifungsi dari Naturehike dengan desain yang simple untuk menggantung barang bawaan saat hiking, seperti menggantung gelas, sleeping bag kecil, teko, dll di luar carrier / backpack, namun juga dapat digunakan sehari-hari sebagai penggantung botol minum, gantungan kunci, aksesoris tas, dllMerek : NaturehikeKategori : CarabinerIsi Paket : 2x CarabinerNote : Toleransi Ketahanan Beban Maksimum ±30kg. Tidak Bisa untuk Panjat Tebing!atribut:
- Material: Aluminium Alloy
- Dimensions (cm): 6.5x4x0.3 (Carabiner), 6.5x13 (Pack)
Daftar Harga fall protection Terbaru October 2026
| HONEYWELL MILLER Karabiner untuk Proteksi Jatuh (Kait Pengaman) | Rp3.199.900 |
| CONDOR Kit Pelindung Jatuh (Perlengkapan Keselamatan Ketinggian) | Rp2.399.900 |
| GOSAVE Raincoat Samudra | Rp90.900 |
| POWERTEC Karabiner Galvanis (Kait Pengaman) | Rp11.900 |
| GOSAVE Carabiner Big | Rp50.900 |
| FALLTECH Carabiner for Fall Protection | Rp1.499.900 |
| TRUSCO Carabiner | Rp36.900 |
| Vessel Pneumatic and Electric Power Bit (Mata Obeng) | Rp72.900 |
| Petzl Karabiner Oval Ringan OK (Karabiner Oval) | Rp419.900 |
| 4Life Bidai Kayu | Rp269.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/HONEYWELL%20MILLER%20Karabiner%20untuk%20Proteksi%20Jatuh%20(Kait%20Pengaman)/jlP109356705-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/CONDOR%20Kit%20Pelindung%20Jatuh%20(Perlengkapan%20Keselamatan%20Ketinggian)/f7P109363547-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Jas%20Hujan/Jas%20Hujan%20Full/GOSAVE%20Raincoat%20Samudra/okP106836884-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/POWERTEC%20Karabiner%20Galvanis%20(Kait%20Pengaman)/11P107570037-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/GOSAVE%20Carabiner%20Big/P102925977-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/FALLTECH%20Carabiner%20for%20Fall%20Protection/ieP109356662-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TRUSCO%20Carabiner/06P102007006-9.jpg)
/pdP102628913-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Karabiner%20Oval%20Ringan%20OK%20(Karabiner%20Oval)/ofP103084879-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/4Life%20Bidai%20Kayu/hzP104730647-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Pagar%20Keamanan/GUARDIAN%20Fall%20Protection%20Guardrail/ppP112372925-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/POWERTEC%20Karabiner%20Stainless%20Steel%20(Kait%20Pengaman)/38P107570116-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/ALPIN%20Climbing%20Carabiner/P102018309-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/monotaro%20Karabiner%20Gantungan%20Kunci%20dengan%20Ring%20(Karabiner)/hgP102249628-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TRUSCO%20Screw%20Lock%20Carabiner/P102183700-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Karabiner%20Baja%20Screw%20Lock%20Oxan%20(Kait%20Pengaman)/P103084958-1.jpeg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/3M%20DBI-SALA%20Saflok%20Carabiner/gtP107010605-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/Naturehike%20Carabiner%2065mm/fkP107951560-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)