FALLTECH Carabiner for Fall Protection

Sebelum PPN:
Rp1.499.900
Spesifikasi
UNSPSC46182306
Carabiner ShapePear
Gate Opening (inch)7/8
Includes Retaining PinYes
Lock TypeDouble-Action Twist Lock
MaterialAluminium
Overall Width (inch)3-1/2
Weight Capacity (lbs)310

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These overpack drum kits come prepackaged containing supplies needed to clean up and dispose of both oil- and water-based liquids and spills. The drums are lightweight and resist chemicals and keep contents clean and dry.
UN-rated containers are strong enough to ship waste after spill cleanup.
Feature
Carabiner Captive Eye or Pin Yes Color Silver Lock Type Double-Action Twist Lock Gate Opening 7/8 in Material Aluminum ANSI Standards Met ANSI Z359.12-2009 ASTM Standards Met Not Applicable OSHA Standards Met OSHA 1910.66 OSHA 1926.502 Other Standards Not Applicable Carabiner Shape Pear Includes Retaining Pin Yes Weight Capacity 310 lb Overall Width 3 1/2 in Inside Length 2 in Inside Width 8 3/4 in Overall Length 3 3/4 in Tensile Strength 5 000 lb

Ulasan Produk

Tidak ada ulasan

Halaman Terkait