CONDOR Kit Pelindung Jatuh (Perlengkapan Keselamatan Ketinggian)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp2.399.900 - Rp9.999.900
Spesifikasi
Weight Capacity (lbs)310

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These fall-protection kits do not come with anchor points, so they are best suited for applications that already have secure anchor points in place. The kits contain a safety harness and a connecting device, such as a self-retracting lifeline (SRL) or shock-absorbing lanyard, that are worn on or attached to the body to arrest falls or lessen the effects of a fall.
Feature
Fall Protection Kit Anchor Base Attachment Style Not Applicable Kit Components 6 ft Shock-Absorbing Lanyard Harness Harness Sizing Universal Weight Capacity 310 lb Connecting Device 6 ft Shock Absorbing Lanyard Harness General Industry with Mating Buckle Legs Anchorage Type No Anchor ANSI Standards Met ANSI Z359.1-2007 Kit Type Without Anchor

Ulasan Produk

Tidak ada ulasan

Halaman Terkait