HONEYWELL MILLER Karabiner untuk Proteksi Jatuh (Kait Pengaman)

Sebelum PPN:
Rp3.199.900 - Rp5.399.900
Spesifikasi
UNSPSC46182304
Includes Retaining PinNo
Lock TypeDouble-Action Twist Lock
MaterialAluminium
Overall Width (inch)2-1/4
Weight Capacity (lbs)420

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-action twist-lock carabiners require two actions to open, ensuring that carabiners cannot be opened accidentally. To open the carabiner the gate must be rotated then drawn back. The carabiner locks automatically when released to ensure that it's ready for use. They're easier to open than triple-action twist locks so they're used when the carabiner needs to be opened on a regular basis and where there is a low risk of the carabiner opening accidentally.
Feature
Carabiner Captive Eye or Pin No Color Gold Lock Type Double-Action Twist Lock Gate Opening 2 in Material Steel ANSI Standards Met ANSI Z359-2007 ASTM Standards Met Not Applicable OSHA Standards Met OSHA 1926.502 Other Standards CSA Carabiner Shape Pear Includes Retaining Pin No Weight Capacity 420 lb Overall Width 5 1/8 in Inside Length 8 5/8 in Inside Width 2 in Overall Length 8 5/8 in Tensile Strength 5 000 lb

Ulasan Produk

Tidak ada ulasan

Halaman Terkait