Beli fag bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Tapered Roller Bearing
    80%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

  2. FAG BEARINGS Self-Aligning Ball Bearing
    Mulai

    Rp1.899.900

    FAG BEARINGS Self-Aligning Ball Bearing
    Deskripsi:
    These self-aligning ball bearings resist misalignment conditions between the shaft and the bearing housing in general purpose applications.
    atribut:
    • UNSPSC: 31171504
    • ABEC Rating: 1
    • Ball Material: Alloy Steel
    • Ball Material Grade: 100Cr6
    • Bore Type: Cylindrical
    • Cage Material: Thermoplastic
    • Closure: Double Sealed
    • Lubricant Material: Grease
    • Maximum Temperature (°C): 100
    • Minimum Temperature (°C): -20
    • Number of Rows: 2
    • Ring Material: Alloy Steel
    • Ring Material Grade: 100Cr6
    • Seal Material: Nitrile Rubber
    • Seal Type: Contact
  3. FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
  4. FAG Deep Groove Ball Bearing HLC Type (Laher)
    Mulai

    Rp31.900

    FAG Deep Groove Ball Bearing HLC Type (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
  5. FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Mulai

    Rp49.900

    FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
    atribut:
    • D1 (mm): 43.6
    • Inner Diameter d (mm): 25
    • Outer Diameter d (mm): 52
    • Width B (mm): 15
  6. FAG Deep Groove Ball Bearing 6000 Series (Laher)
    Mulai

    Rp21.900

    FAG Deep Groove Ball Bearing 6000 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
  7. FAG Angular Contact Bearing
    Mulai

    Rp2.399.900

    FAG Angular Contact Bearing
    Deskripsi:
    Angular Contact Bearing - 20 mm Bore, 47 mm OD, 15 mm Width, Open, 60 ° Contact Angle, C0
    atribut:
    • Overall Width (mm): 15
    • Contact Angle (α) (degree): 60
    • Row Type & Fill Slot: Single-Row Non-Fill Slot
    • Closure Type: Open
    • Internal Clearance: C0
    • Outer Ring Width (mm): 15
    • Width B (mm): 15
  8. NTN Thrust Needle Roller Bearing (Laher)
    80%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp41.900

    NTN Thrust Needle Roller Bearing (Laher)
    atribut:
    • Material (Main Unit): High carbon chromium bearing steel
    • Rolling Element Material: High carbon chromium bearing steel
  9. FAG Cylindrical Roller Bearings E-XL-TVP2
    Mulai

    Rp199.900

    FAG Cylindrical Roller Bearings E-XL-TVP2
    Deskripsi:
    FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:• Radially rigid• High load carrying capacity• High precision.
  10. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  11. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    48%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp18.900

  12. FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Mulai

    Rp33.900

    FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
    atribut:
    • Radial Internal Clearance: C3
    • D2 (mm): 46.4
    • da min (mm): 30.6
    • f0: 13.8
    • C0r (N): 7800
    • Cr (N): 15000
    • Cur (N): 495
    • Da max (mm): 46.4
    • Inner Diameter d (mm): 25
    • Outer Diameter d (mm): 52
    • Reference Speed: 16000
    • Width B (mm): 15
    • m (kg): 0.129
    • nG (1/minute): 21600
    • r min (mm): 1
    • ra max (mm): 1
  13. FAG Cylindrical Roller Bearings Series E-XL-TVP2-C3 23mm
    Mulai

    Rp379.900

  14. NTN Deep Groove Ball Bearing 6900 Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

  15. NTN Needle Roller Bearing HK Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

    NTN Needle Roller Bearing HK Series (Laher)
    Deskripsi:
    Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
  16. NTN Tapered Roller Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp54.900

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
Daftar Harga fag bearing Terbaru March 2026
FAG Deep Groove Ball BearingRp22.900
NTN Tapered Roller BearingRp37.900
FAG BEARINGS Self-Aligning Ball BearingRp1.899.900
FAG Deep Groove Ball Bearing 2Z Series (Laher)Rp24.900
FAG Deep Groove Ball Bearing HLC Type (Laher)Rp31.900
FAG Deep Groove Ball Bearing 6200 Series (Laher)Rp49.900
NTN Tapered Roller Bearing the 32000 Series (Laher)Rp71.900
FAG Deep Groove Ball Bearing 6000 Series (Laher)Rp21.900
NTN Needle Roller Bearing NK SeriesRp37.900
FAG Angular Contact BearingRp2.399.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)