Beli fag angular contact ball bearing series 3303 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FAG Angular Contact Ball Bearing Series 3303-BD-XL-2HRS-TVH-C3
    Mulai

    Rp429.900

    FAG Angular Contact Ball Bearing Series 3303-BD-XL-2HRS-TVH-C3
    atribut:
    • A (mm): 27.5
    • Inner Diameter d (mm): 17
    • Outer Diameter d (mm): 47
    • Width B (mm): 22.2
  2. FAG Angular Contact Ball Bearing Series
    Mulai

    Rp249.900

    FAG Angular Contact Ball Bearing Series
    atribut:
    • Radial Internal Clearance: C3
    • A (mm): 27.5
    • D1 (mm): 39.0
    • da min (mm): 22.6
    • C0r (N): 13100
    • Cr (N): 22500
    • Cur (N): 910
    • Da max (mm): 41.4
    • Inner Diameter d (mm): 17
    • Outer Diameter d (mm): 47
    • Reference Speed: 12600
    • Width B (mm): 22.2
    • m (kg): 0.177
    • nG (1/minute): 16600
    • r min (mm): 1
    • ra max (mm): 1
    • α (°): 30
  3. Fox Lem PVAc Putih Refill
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

    Fox Lem PVAc Putih Refill
    atribut:
    • Packaging: Pouch
  4. Fox Lem PVAc Putih
    Rating:
    100% of 100
    (3)
    Mulai

    Rp14.900

    Fox Lem PVAc Putih
    atribut:
    • Packaging: Bottle
  5. FAG Angular Contact Ball Bearing Series 3303-BD-XL-2HRS-TVH
    Mulai

    Rp429.900

    FAG Angular Contact Ball Bearing Series 3303-BD-XL-2HRS-TVH
    atribut:
    • A (mm): 27.5
    • Inner Diameter d (mm): 17
    • Outer Diameter d (mm): 47
    • Width B (mm): 22.2
  6. Sumo Caster Wheel PU Ball Bearing 200kg (4inch )
    Mulai

    Rp319.900

    Sumo Caster Wheel PU Ball Bearing 200kg (4inch )
    atribut:
    • Size (inch): 4
    • Capacity Per Castor (kg): 200
  7. SKF Double Row Angular Contact Ball Bearing
    Mulai

    Rp549.900

    SKF Double Row Angular Contact Ball Bearing
    Deskripsi:
    Double row angular contact ball bearings correspond, in their design and operation, to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. They can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.
    atribut:
    • Arrangement of Contact Angle (double-row bearing): Back-to-back (O)
    • Bearing Material: Bearing steel
    • Cage: Sheet metal
    • Coating: Without
    • Contact Angle (°): 30
    • Contact Type: Normal contact (two-point contact)
    • Locating Feature, Bearing Outer Ring: None
    • Matched Arrangement: No
    • Number of Rows: 2
    • Ring Type: One-piece inner and outer rings
    • Universal Matching Bearing: No
  8. MasterLock Single Cylinder Nightwatch Deadbolt
    Mulai

    Rp569.900

    MasterLock Single Cylinder Nightwatch Deadbolt
    Deskripsi:
    The Master Lock No. DSON0603 features a single cylinder deadbolt, with interior thumb turn. The deadbolt is four way adjustable for 2-3/8inch or 2-3/4inch backset, square, or rounded corners; and features Nightwatch extra nighttime security. When the Nigh
  9. Crystal Selang Air Benang (Reinforced Hose)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp259.900

  10. Aston Selang Air Benang
    Rating:
    93% of 100
    (3)
    Mulai

    Rp219.900

  11. Yoshiharu Cutlery Pennant Knife SS
    Mulai

    Rp90.900

    Yoshiharu Cutlery Pennant Knife SS
    Deskripsi:
    Sharp sharpness. Useful for cutting wood and plastic. There is safety because it can be stored in the sheath.
    atribut:
    • Use: Office/Industrial
    • Blade Material: Steel
    • Overall Length (mm): 128 (with sheath)
    • Blade Length (mm): 37
    • Classification of Dangerous Goods: Non-dangerous goods
  12. CRC Food Grade Chain Lube
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

    CRC Food Grade Chain Lube
    Deskripsi:
    FOOD GRADE CHAIN LUBE, 12 WT OZModel#: 03055DESCRIPTION:Blend of synthetic lubricants and mineral oil to keep roller drive and conveyor chains lubricated. Penetrates, lubricates and protects moving parts by reducing friction and wear. NSF H1 rated for incidental food contact.APPLICATIONS:Conveyor chains, packaging equipment, hoist chains, link and roller assemblies, forklift trucks and many other industrial applications.
    atribut:
    • Net Fill: 12 Wt Oz
    • Appearance: Clear Water-White Liquid
    • DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
    • Propellant: Hydrocarbon
  13. Ecos Office Chair SKM 3703 Series Mesh (Kursi Kantor / Kursi Kerja)
    Mulai

    Rp789.900

    Ecos Office Chair SKM 3703 Series Mesh (Kursi Kantor / Kursi Kerja)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Fabric Material: Mesh
    • Mechanism: Hydrolic, Tilting Control
    • Armrest: Yes
  14. Sika Anchorfix-2+ Tropical
    Mulai

    Rp819.900

    Sika Anchorfix-2+ Tropical
    Deskripsi:
    Bebas pelarut dan stirena, berbasis epoksi akrilat, perekat penahan dua bagian untuk kondisi iklim tropis/panas.- Penyembuhan cepat- Senjata standar dapat digunakan- Kapasitas beban sedang hingga tinggi
    atribut:
    • Packaging: Cartridge
    • Volume (ml): 300
    • Color: Component A : grey, Component B : off-white, Component A+B mixed : light grey
    • Shelf Life: 15 months from date of production. All Sika AnchorFix-2+ Tropical cartridges have the expiry date printed on the label.
    • Storage Conditions: Stored properly in original, unopened, sealed and undamaged packaging in dry conditions at temperatures between +5°C and +25°C. Protect from direct sunlight.
    • Density (kg/L): 1.60-1.75 (component A); 1.45-1.50 (component B); 1.65-1.75 (component A+B mixed)
    • Compressive Strength (N/mm²): 70 (7days, +20°C) (ASTM D 695)
    • Modulus of Elasticity in Compression (N/mm²): 7000 (7days, +20°C) (ASTM D 695)
    • Service Temperature (°C): Long term: -40 min./+50 max; Short term (1-2 hours): +80
    • Tensile Strength (N/mm²): 15 (7days, +20°C) (ASTM D 638)
    • Tensile Strength in Flexure (N/mm²): 29 (7days, +20°C) (ASTM D 790)
  15. Grundfos Pompa Transfer Tipe NS (Pompa Air)
    Mulai

    Rp4.799.900

    Grundfos Pompa Transfer Tipe NS (Pompa Air)
    Deskripsi:
    NS adalah pompa sentrifugal yang dirancang untuk mentransfer air pada instalasi rumah tangga, industri kecil dan irigasi pertanian.Body dan motor pompa terbuat dari cast iron yang tahan terhadap korosi baik pada permukaan dalam maupun luar. Impeller pompa NS, terbuat dari bahan technopolymer dan juga cast iron.Rotor pompa dipasang pada ball bearing yang berukuran besar dan mengandung minyak, menjamin tidak berisik dan berumur panjang. Pompa NS 1 phase telah dilindungi dengan thermal dan overload protection.
    atribut:
    • Pump Housing: Cast Iron
    • Maximum Operating Pressure: 6bar
    • Pump Inlet: 2.1/2inch
    • Pump Outlet: 2inch
    • Mains Fequency: 50Hz
  16. HP Tinta Cartridge 803
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    HP Tinta Cartridge 803
    Deskripsi:
    Kartrid Tinta Asli HPDapatkan hasil cetakan yang luar biasa dari rumah dan kantor Anda.- Dapatkan hasil cetakan yang konsisten: Garis yang akurat, detail yang tajam, dan kualitas warna yang kaya.- Kualitas dan keawetan: Hasil cetakan yang cepat kering, tahan air, dan anti-pudar yang bertahan lebih dari 100 tahun.- Mencetak hampir dua kali lipat: Tinta asli menghasilkan cetakan 180% lebih banyak daripada isi ulang.
    atribut:
    • Operating Temperature Range (°C): 15 to 32
    • Print Technology: HP Thermal Inkjet
    • Suitable For: HP DeskJet 1110, HP DeskJet 1115, HP DeskJet 2130, HP DeskJet 2135, HP DeskJet 3630, HP ENVY 4520, HP OfficeJet 3830, HP OfficeJet 4650
    • Technology: Ink
  17. Fox Lem Kuning Kaleng
    Rating:
    100% of 100
    (3)
    Mulai

    Rp40.900

Daftar Harga fag angular contact ball bearing series 3303 Terbaru March 2026
FAG Angular Contact Ball Bearing Series 3303-BD-XL-2HRS-TVH-C3Rp429.900
FAG Angular Contact Ball Bearing SeriesRp249.900
Fox Lem PVAc Putih RefillRp13.900
Faber Castell Pulpen Vernate IIRp36.900
Fox Lem PVAc PutihRp14.900
FAG Angular Contact Ball Bearing Series 3303-BD-XL-2HRS-TVHRp429.900
Sumo Caster Wheel PU Ball Bearing 200kg (4inch )Rp319.900
SKF Double Row Angular Contact Ball BearingRp549.900
MasterLock Single Cylinder Nightwatch DeadboltRp569.900
Crystal Selang Air Benang (Reinforced Hose)Rp259.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)