FAG Angular Contact Ball Bearing Series (Laher)

Sebelum PPN:
Rp279.900
Spesifikasi
Radial Internal ClearanceC3
A (mm)27.5
D1 (mm)39.0
da min (mm)22.6
C0r (N)13100
Cr (N)22500
Cur (N)910
Da max (mm)41.4
Inner Diameter d (mm)17
Outer Diameter d (mm)47
Reference Speed12600
Width B (mm)22.2
m (kg)0.177
nG (1/minute)16600
r min (mm)1
ra max (mm)1
α (°)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
89313303-BD-XL-TVH-C3
Feature
Type of suffixes for Double row angular contact ball bearings_x000D_
B : Modified internal construction, nominal contact angle α = 25°, without filling slot_x000D_
BD : Modified internal construction, nominal contact angle α = 30°, without filling slot_x000D_
C2 : Axial internal clearance C2 (smaller than normal)_x000D_
C3 : Axial internal clearance C3 (larger than normal)_x000D_
C4 : Axial internal clearance C4 (larger than C3)_x000D_
DA : Inner ring split, nominal contact angle α = 45°_x000D_
M : Solid brass cage, ball-guided_x000D_
MA : Solid brass cage, guided on outer ring_x000D_
TVH : Solid cage made from glass fibre reinforced polyamide PA66, ball-guided_x000D_
2HRS : Contact seal on both sides, axial contact (lip seal)_x000D_
2RS : Contact seal on both sides, axial contact (lip seal)_x000D_
2RSR : Contact seal on both sides, radial contact (lip seal)_x000D_
2RZ : Non-contact seal on both sides (rubberised gap seal)_x000D_
2Z : Non-contact sealing shield on both sides (sheet metal gap seal)_x000D_
HRS : Contact seal on one side, axial contact (lip seal)_x000D_
RS : Contact seal on one side, axial contact (lip seal)_x000D_
RSR : Contact seal on one side, radial contact (lip seal)_x000D_
RZ : Non-contact seal on one side (rubberised gap seal)_x000D_
Z : Non-contact sealing shield on one side (sheet metal gap seal)_x000D_
XL : X-life bearing, dependent on bore code and bearing type_x000D_
_x000D_
Type of suffixes for Single row angular contact ball bearings_x000D_
B : Modified internal construction, nominal contact angle α = 40°_x000D_
JP : Sheet steel cage_x000D_
MP : Solid brass cage_x000D_
TVH, TVP : Solid cage made from glass fibre reinforced polyamide PA66_x000D_
P5 : Bearing in tolerance class 5_x000D_
2RS : Contact seal on both sides (lip seal)_x000D_
UA : Universal design for fitting in pairs, bearing pair has a small axial internal clearance in O and X arrangement_x000D_
UB : Universal design for fitting in pairs, bearing pair has a smaller axial internal clearance in O and X arrangement than in UA_x000D_
UH : Universal design for fitting in pairs, bearing pair has a high preload in O and X arrangement_x000D_
UL : Universal design for fitting in pairs, bearing pair has a light preload in O and X arrangement_x000D_
UM : Universal design for fitting in pairs, bearing pair has a moderate preload in O and X arrangement_x000D_
UO : Universal design for fitting in pairs, bearing pair is clearance-free in O and X arrangement_x000D_
XL : X-life bearing, dependent on bore code and bearing type

Ulasan Produk

Tidak ada ulasan