FACOM Ratchet (Gagang Sok Ratchet)

Sebelum PPN:
Rp1.299.900 - Rp29.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Insulated standard-head ratchets have an insulated handle to protect against electrical shock from live electrical circuits and are suitable for use near electrical components. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Hand Ratchet Standard Round Reversing No Alloy Steel Plastic Overall Length 7 in Drive Size 3/8 in Quick Release Yes Tether Ready No Non-Sparking No Insulated Yes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait