Beli face shield krisbow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Pelindung Kepala dan Face Shield
    Mulai

    Rp98.900

    KRISBOW Pelindung Kepala dan Face Shield
    atribut:
    • Material: ABS
    • Type: Faceshield
  2. KRISBOW Face Shield dengan Visor (Pelindung Wajah)
    Mulai

    Rp109.900

    KRISBOW Face Shield dengan Visor (Pelindung Wajah)
    atribut:
    • Dimensions (mm): 200x200x60
    • Type: Faceshield Mounted
    • Color: Clear
  3. KRISBOW Face Shield dengan Pelindung Kepala
    Mulai

    Rp349.900

    KRISBOW Face Shield dengan Pelindung Kepala
    Deskripsi:
    Pelindung wajah inovasi terbaru unruk membantu Anda bekerja dengan lebih aman dan efektif. Bagian lensa visor depan terbuat dari bahan polikarbonat transparan untuk memaksimalkan pandangan, dengan tambahan visor bagian dalam berwarna gelap sebagai pelindung tambahan serta kemudahan melihat permukaan lebih jelas saat mengelas. Dilengkapi dengan headgear untuk melindungi kepala dari percikan, partikel, dan puing yang beterbangan. Cocok untuk kegiatan grinding dan welding.
  4. ELSEC Electrical Insulating Gloves (Sarung Tangan Tahan Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    ELSEC Electrical Insulating Gloves (Sarung Tangan Tahan Listrik)
    Deskripsi:
    ELSEC insulating gloves are made of natural latex with five fingers having an anatomic shape on automatic line and electronically tested modern computer test-measuring Workplace. These insulating gloves have been made to obtain high dielectric properties. It enables to gain high quality and repeatability of the technical parameters.
    atribut:
    • Proof Test Voltage (kV): 20
    • Max Working Voltage (kV): 17
    • Thickness (mm): 2.5
    • Minimum Tensile Strength (MPa): 14
    • Cuff: Prosty Straight
  5. APC Easy UPS BVX Universal Sockets
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    APC Easy UPS BVX Universal Sockets
    Deskripsi:
    Easy UPS provides power protection for unstable power conditions, ensuring consistent and reliable connectivity at the most critical moments.
    atribut:
    • Nominal Output Voltage (V): 230
    • Nominal Input Voltage (V): 230
    • Cord Length (m): 1.2
    • Nominal Battery Voltage (V): 12
  6. Dusafe Jas Hujan Baju Celana Resleting + Pemantul Cahaya (Jas Hujan)
    Mulai

    Rp229.900

    Dusafe Jas Hujan Baju Celana Resleting + Pemantul Cahaya (Jas Hujan)
    Deskripsi:
    Composition- Material: Polyester P.U- Colour: Hi-visibility yellow- Complete with reflective trimmed lines- Waterproof- Folded as bag
  7. Blue Eagle Face Shield dengan Visor
    Rating:
    100% of 100
    (2)
    Mulai

    Rp74.900

    Blue Eagle Face Shield dengan Visor
    atribut:
    • Material: Polycarbonate
  8. Schneider Electric APC Easy UPS BVX
    Mulai

    Rp1.799.900

    Schneider Electric APC Easy UPS BVX
    Deskripsi:
    This APC Easy UPS provides power protection for unstable power conditions in homes and small offices, ensuring consistent and reliable connectivity at the most critical moments. The 700VA tower UPS has 2 total outlets, all of which provide battery back up and surge protection. The UPS has a surge energy rating of 273 Joules. It features Automatic Voltage Regulation to correct voltage dips and surges to proper levels. It is compatible with a dedicated APC replacement battery cartridge that helps restore UPS performance to the original specifications.
    atribut:
    • Mounting Mode: Not rack-mountable
    • Mounting Preference: No preference
    • Mounting Support: Floor
    • Network Frequency (Hz): 50/60 +/- 5 auto-sensing
    • Number of Cables: 1
    • Output Frequency (Hz): 50/60 +/- 1 sync to mains
    • Product Range: Easy UPS
    • Product or Component Type: Uninterruptible power supply (UPS)
    • Provided Equipment: User manual
    • Redundant: No
    • Two Post Mountable: 0 (Zero)
    • UPS Size: WS
    • UPS Type: Line interactive
    • USB Compatible: No
    • Wave Type: Stepped approximation to a sinewave
  9. APC Back-UPS
    Mulai

    Rp4.599.900

    APC Back-UPS
    atribut:
    • Output Power Capacity (W/VA): 900/1600
    • Nominal Output Voltage (V): 230
    • Output Frequency (Hz): 50/60 +/- 1 (Sync to mains)
    • Nominal Input Voltage (V): 230
  10. PROLiNK Super Fast Charging Line Interactive UPS SFC Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp819.900

    PROLiNK Super Fast Charging Line Interactive UPS SFC Series
    Deskripsi:
    Input - Nominal Voltage : 220 / 230 / 240VAC - Voltage Range : 140-300VAC - Nominal Voltage : 50 or 60Hz (Auto Sensing) Output - Output Voltage Regulation (Battery Mode) : ±10% - Frequency : 50Hz or 60Hz ±1Hz - Waveform : Simulated Sinewave - Transfer Time to : 2 - 8ms Battery - Number Of Battery : 1 x 12V8.2AH - Recharge Time (Typical) : 2 – 4 hours recover to 90% capacity Protection Full Protection : Short Circuit, Overload, Discharge and Overcharge Protection Indication LED Display : - AC Mode – Green Lighting - Battery Mode – Yellow Lighting - Charging Mode – Green Flashing every 2 seconds - Overload – Red Flashing every 0.5 seconds - Fault – Red Lighting Alarm Sounding : - Low Battery – Sounding every second - Battery Mode – Yellow Lighting - Overload – Sounding every 0.5 seconds - Battery Replacement Alarm – Sounding every 2 seconds - Fault – Continuously Sounding
  11. GTEC On Line UPS ZP110
    Mulai

    Rp6.599.900

    GTEC On Line UPS ZP110
    Deskripsi:
    1 1kVA-10kVA (1 phase in/1 phase out); 10kVA-20kVA (3 phase in/1 phase out). Built-in with RS232 Serial port/ RJ11 modem socket & software for windows & Linux. Standard manual bypass from 6kVA to 20kVA. Optional : SNMP slot; USB cable & EPO. 4 Garansi 1 tahun termasuk battery.
  12. Dusafe Fireman Jacket + Trouser NOMEX IIIA 4.5OZ
    Mulai

    Rp6.699.900

  13. APC Back-UPS 230V
    Mulai

    Rp1.499.900

    APC Back-UPS 230V
    Deskripsi:
    Cable retainer brackets attach to the rear of valueline vertical cable managers and provide a simple, quick to install solution for cable routing and containment ... Includes: Installation guide
  14. CIG Head Protection Visor+Head Gear Titan
    45%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    CIG Head Protection Visor+Head Gear Titan
    Deskripsi:
    - Face Shield Helmet complete with Browgard and bullet shape Clear Visor- Polycarbonate visor measures 220 x 200 x 170 mm- Provides protection against foreign particles, chemical splash, dust and heat.- Impact resistant, meet EN166 standard.Visor and headgear not yet installed
    atribut:
    • Material: Polycarbonate (visor)
    • Visor Size (mm): 220x200x170
    • Application For: protection against foreign particles, chemical splash, dust and heat
    • Standards Approvals: EN166
  15. Dusafe Rompi Polyester
    63%
    Mulai

    Rp82.900

    Dusafe Rompi Polyester
    atribut:
    • Material: Polyester
Daftar Harga face shield krisbow Terbaru March 2026
KRISBOW Pelindung Kepala dan Face ShieldRp98.900
KRISBOW Face Shield dengan Visor (Pelindung Wajah)Rp109.900
KRISBOW Face Shield MeshRp60.900
KRISBOW Face Shield dengan Pelindung KepalaRp349.900
ELSEC Electrical Insulating Gloves (Sarung Tangan Tahan Listrik)Rp1.299.900
APC Easy UPS BVX Universal SocketsRp1.199.900
Dusafe Jas Hujan Baju Celana Resleting + Pemantul Cahaya (Jas Hujan)Rp229.900
Dusafe Polkadot Gloves (Sarung Tangan Katun)Rp41.900
Blue Eagle Face Shield dengan VisorRp74.900
Schneider Electric APC Easy UPS BVXRp1.799.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait