Beli eye bolt crosby di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Crosby Eye Boltatribut:
- Thread: Metric
- Crosby Eye BoltDeskripsi:• Forged steel - Quenched & Tempered.• Working Load Limits shown are for in-line pull. For angle loading, see Warnings & Applications.• Fatigue rated at 1-1/2 times the Working Load Limit at 20,000 cycles.• Recommended for in-line pull.• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, these bolts meet other critical performance requirements including fatigue life, impact properties and material traceability, not addressed by ASME B30.26.
- Crosby Bolt Type Anchor Shackles G-2130Deskripsi:Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
- TRUSCO Eye Bolt (Stainless Steel)Deskripsi:Use:General cargo handling, lifting machinery and apparatuses.atribut:
- Dimension D (mm): 8.0
- Dimension H (mm): 42
- Dimension L (mm): 25
- Dimensions b (mm): 18.0
- Finishing Material: Stainless steel (SUS304)
- Mass (g /package): 59
- Package Quantity (pieces): 1
- Reference Working Load (kN): 1.47
- Screw Diameter: M10 x 1.50
- Yoshinobu Eye Bolt (Baut Mata Gantung)Deskripsi:Baut Mata Gantung dari Yoshinobu inimempunyai variasi ukuran dari M6- M48atribut:
- Material: Galvanis Iron
- Color: Yellow
- Crosby Screw Pin Anchor Shackles G-209Deskripsi:- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
- POWERTEC Eye Bolt Galvanizedatribut:
- Material: Galvanized
- POWERTEC Eye BoltDeskripsi:Barang yang akan diangkat atau dipindahkan memiliki jenis dan bentuk yang berbeda-beda. Agar barang dapat dipindahkan dengan aman, diperlukan alat rigging yang dapat menunjang keamanan pemindahan barang.Eye bolt merupakan alat rigging yang dapat digunakan untuk mengaitkan beban dengan cara memasukkan ulir baut ke dalam lubang pada permukaan benda. Eye bolt memiliki bentuk lingkaran seperti cincin yang juga memiliki ulir baut pada sisinya.Eye bolt terbuat dari material besi yang dilapisi zat zinc atau digalvanisasi. Pelapisan menggunakan galvanis menjadikan eye bolt memiliki keunggulan ketahanan yang baik dan anti korosi yang tinggi. Zat zinc menjadikan eye bolt memiliki warna perak cerah, eye bolt pun tetap ringan meski diberi lapisan. Eye bolt merk Powertec dibuat dengan standar keamanan Internasional. Powertec juga membekali setiap produk eye bolt memiliki sertifikat yang menunjukkan produk original dan lolos uji kelayakan.
- JENCO pH/Conductivity ElectrodeDeskripsi:pH/Conductivity ElectrodeUse with pH/EC 80 Tester
- Pro'sKit Gas Soldering Iron Kit-Auto IgnitionDeskripsi:3 IN 1Hot BlowingSoldering IronBlow Pen Torchatribut:
- Dimensions (mm): 245xØ29
- Soldering Temperature (°C): 500
- Hot Blow Temperature (°C): 600
- Torch Temperature (°C): 1300
- Fuel Capacity (ml): 15
- INDOMAKERS Timing Pulley 20 Teethatribut:
- No. of Teeth: 20
- Vertex Tool Post Grinder ON LatheDeskripsi:Tool Post Grinder ON Lathe.atribut:
- Size of Wheel (Internal Spindle) (inch): 1x3/8x1/4
- monotaro Assembly Terminal Block (30A)atribut:
- Terminal Screws: M4
- Wiring System: screw
- Material: [Terminal base] phenol (black), [Cover] PC (transparent) / UL94-V0, [conductive plate] Brass (nickel plating), [the terminal screw portion Iron (chromate), [noted seal] Fiber
- Maximum Current (A) : 1.25mm 2 sup> wire: 15,2mm 2 sup> wire: 20,3.5mm 2 sup> cable: 30
- Mounting system: Directly attached
- Rated Insulation Voltage (V) : 600
- RoHS Directive: Correspondence
- Withstand Voltage (V) : 2500
- TRUSCO Long Eye Bolt (Steel)atribut:
- Dimension D (mm): 5
- Dimension H (mm): 27
- Dimension L (mm): 15
- Dimensions b (mm): 30
- Dimensions t (mm): 25
- Finishing Material: Iron (SS400) / Zinc-Plated, Passivated
- Reference Working Load (kN): 0.2
- Screw Diameter: 6
- Standard: 6 x 30
- Weight (g): 18
- Le Minerale Air Mineral Galonatribut:
- Variant: Mineral Water
Daftar Harga eye bolt crosby Terbaru December 2025
| Crosby Eye Bolt | Rp449.900 |
| Crosby Eye Bolt | Rp509.900 |
| Crosby Bolt Type Anchor Shackles G-2130 | Rp209.900 |
| TRUSCO Eye Bolt (Stainless Steel) | Rp48.000 |
| Yoshinobu Eye Bolt (Baut Mata Gantung) | Rp40.000 |
| Crosby Screw Pin Anchor Shackles G-209 | Rp199.900 |
| POWERTEC Eye Bolt Stainless Steel | Rp43.000 |
| POWERTEC Eye Bolt Galvanized | Rp13.000 |
| POWERTEC Eye Bolt | Rp44.000 |
| JENCO pH/Conductivity Electrode | Rp3.099.900 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)






















































































































































/P101000708-1.jpg)
/P103100627-1.jpg)









/5jP103168199-10.jpg)

/P101000712-1.jpg)