Beli extractor set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PROTO Screw Extractor Set
    Mulai

    Rp1.099.900

    PROTO Screw Extractor Set
    Deskripsi:
    Drive into end of broken pipe or fitting.Use tap holder or wrench on extractor to turn out broken part.Size stamped on extractor refers to drill bitsize to be used with that extractor. Set Content : Screw : 1/8inch, 3/16inch, 15/64inch, 5/16inch, 3/8inch, 15/32inch, 9/16inch, 21/32inch, 13/16inch, 1-1/16inch
    atribut:
    • Number of Pieces: 5
    • Drive Type: Tap Holder or Wrench
    • Extractor Type: Screw and Pipe Extractor
    • For Bolt Size (inch): 1/4 to 5/8
    • For Bolt Thread Direction: Right Hand
  2. JTC Screw Extractor Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    JTC Screw Extractor Set
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  3. Kennedy Screw Extractor Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    Kennedy Screw Extractor Set
    Deskripsi:
    Recommended for simple, low cost removal of broken screws, bolts etc, without damaging the threads of the component. 4 Piece Sizes: No. 2, 3, 4 and 5. 6 Piece Sizes: No. 1, 2, 3, 4, 5 and 6.
  4. TEKIRO Extractor Screwdriver Set (Tap Balik Set)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp96.900

    TEKIRO Extractor Screwdriver Set (Tap Balik Set)
    Deskripsi:
    Tekiro Tap Balik Set 6 pcs adalah salah satu jenis Obeng yang termasuk kedalam kategori Screwdriver atau biasa disebut juga dengan istilah obeng minus, obeng plus, obeng set atau obeng kembangSuatu alat memiliki ulir yang bisa membuat tep / lubang derat halus maupun kasar, Dengan ukuran sesuai kebutuhan.Fungsi : Untuk membuat suatu lubang derat halus ataupun kasarMaterial : Chrome VanadiumDimensi : 1/8mm 1/4mm 1/4mmkonten produk 6pcs : Tap Balik1/8 inch-1/4 inch(M3-M6)1/4 inch-5/16 inch(M6-M8)5/16 inch-7/16 inch(M8-M11)7/16 inch-9/16 inch(M11-M14)9/16 inch-3/4 inch(M14-M18)3/4 inch-1 inch(M18-M25)
    atribut:
    • Material: Chrome Vanadium
  5. GENIUS Screw Extractor Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    GENIUS Screw Extractor Set
    Deskripsi:
    Screw Extractor:No.1= 1/8inch~1/4inch (3~6mm)No.2= 1/4inch~5/16inch (6~8mm)No.3= 5/16inch~7/16inch (8~11mm)No.4= 7/16inch~9/16inch (11~14mm)No.5= 9/16inch~3/4inch (14~19mm)No.6= 3/4inch~1inch (19~25mm)
    atribut:
    • Total pcs: 6
    • Include: Plastic Case
  6. monotaro Extractor Set, Spiral Type (Screw Extractor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    monotaro Extractor Set, Spiral Type (Screw Extractor)
    Deskripsi:
    Produk ini juga sering disebut dengan Tap Balik
    atribut:
    • Overall Length (mm): NO.1:53
    • Hardness HRC: 43~47
    • Material: Chromium molybdenum (heat treated)
    • Tip Diameter (mm): NO.1:2
    • Width Across Flats (mm): (シャンク)
    • Pilot Hole Diameter: NO.1:7/64\"(2.7mm)
    • Base Diameter (Φmm): NO.1:4
    • Bolt screw size: NO.1:1/8\"-1/4\"(3mm-6mm)
    • Case Material: Bottom: ABS lid: PE
  7. TRUSCO Extractor Combination Square Type
    Mulai

    Rp859.900

    TRUSCO Extractor Combination Square Type
    Deskripsi:
    Application: To pull out broken bolts and pipes. Set Contents: EX-801K, EX-802K, EX-803K, EX-804K, EX-805AK, EX-806AK
    atribut:
    • Material: S45C
    • Case Shape: Plastic
    • Purpose of Use: To extract broken bolts and pipes.
  8. KSTOOLS Stud Extractor
    Rating:
    40% of 100
    (1)
    Mulai

    Rp3.399.900

    KSTOOLS Stud Extractor
    Deskripsi:
    Set contents for extensive applications. For removing of threaded bolts, studding and screws. No damage of the thread. Only negligible enlarging of the threaded bolt through special profile extractor pin. For screws and bolts M5-M16. Special tool steel. In durable plastic storage case.
    atribut:
    • Profile Size: M5-M16
  9. RIDGID Screw and Pipe Extractor Set
    Mulai

    Rp21.999.900

    RIDGID Screw and Pipe Extractor Set
    atribut:
    • Capacity (inch): 1/4-1
    • Capacity (mm): 6-25
    • Part Tool: T
    • Dimensions (cm): 40.39x24.13x7.62
    • Catalog Number: 35590
  10. RIDGID Pipe Extractor Set
    Mulai

    Rp3.399.900

    RIDGID Pipe Extractor Set
    Deskripsi:
    RIDGID pipe extractors make easy work of removing broken threaded ends of pipe, pipe plugs and fittings. Available for schedule 40 and 80 pipe.Each is plainly marked showing drill size used when solid ends of plugs and fittings must be drilled to receive extractor
    atribut:
    • Type: Straight Flute
    • Number of Pieces: 6
    • Construction: Steel
    • Application: For Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings
    • Pipe Size (inch): 1/8 to 1
    • Catalog Number: 35685
    • Features: Markings Show Drill Size To Be Used
    • For Removing Pipe (inch): 1/8 to 1
    • Pipe Size (mm): 3 - 25
    • Set Content: Nos. 80 to 85 Inclusive
  11. Jason Screw Extractor Set
    Mulai

    Rp63.900

    Jason Screw Extractor Set
    Deskripsi:
    High quality materialUsed to open a broken bolt on the body material
    atribut:
    • Size (inch): 1/8-1/4; 1/4-5/16; 5/16-7/16; 7/16-9/16; 9/16-3/4; 3/4-1
  12. BOSCH Cordless Drill Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  13. IKURA Screwdriver Bit Flip Drip
    Mulai

    Rp94.900

    IKURA Screwdriver Bit Flip Drip
    Deskripsi:
    Mata bor atau mata obeng ini bisa di bolak balik. Satu set sudah termasuk mata obeng maupun Mata bor.Bisa digunakan untuk metal, kayu maupun plastikInclude :16pcs mata obeng ( min, plus, bintang, hexagonal )2pcs mata bor dengan counter sink holder1pc drill and screwdriver holder1pc kunci LTermasuk hardcase
    atribut:
    • Material: Alloy Steel
  14. JTC Screw Extractor/Drill & Guide Set
    Mulai

    Rp1.499.900

    JTC Screw Extractor/Drill & Guide Set
    atribut:
    • Applicable Dimensions (mm): Φ3.175~Φ8.73
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  15. TRUSCO Extractor Combination (Square Type)
    Mulai

    Rp579.900

    TRUSCO Extractor Combination (Square Type)
    Deskripsi:
    Bolts that are broken in the screw holes can also be removed without damaging the screw holes.* Cannot be used for hardened bolts and stainless steel bolts.
    atribut:
    • Material: S45C
  16. HEYCO Screw Extractor Sets
    Mulai

    Rp1.199.900

    HEYCO Screw Extractor Sets
    Deskripsi:
    Chrome-VanadiumST = standardfor removing broken screws andstuds with right hand thread,in plastic boxes
  17. INGCO Screw Extractor Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp66.900

    INGCO Screw Extractor Set
    atribut:
    • Size (mm): 3x16 (1#), 6x8 (2#), 8x11 (3#), 11x14 (4#), 14x18 (5#)
    • Material: Cr-V
  18. TORA Screw Extractor
    Mulai

    Rp30.900

    TORA Screw Extractor
    Deskripsi:
    Rang: M3-M25N.1 (3-6mm),N.2 (6-8mm), N.3 (8-11mm), N.4 (11-14mm), N.5 (14-18mm), N.6 (18-25mm)
    atribut:
    • Material: Hardening Tool Steel
  19. Light Round Extractor Set
    Mulai

    Rp289.900

    Light Round Extractor Set
    Deskripsi:
    A great value set that includes round extractors 801, 802, 803, 804, and 805.
    atribut:
    • Set Contents: Round Extractor 801 - 802 - 803 - 804 - 805 x1 each
    • TRUSCO Number: 254-2438
Daftar Harga extractor set Terbaru March 2026
PROTO Screw Extractor SetRp1.099.900
JTC Screw Extractor SetRp169.900
Kennedy Screw Extractor SetRp259.900
TEKIRO Extractor Screwdriver Set (Tap Balik Set)Rp96.900
GENIUS Screw Extractor SetRp149.900
monotaro Extractor Set, Spiral Type (Screw Extractor)Rp149.900
TRUSCO Extractor Combination Square TypeRp859.900
KSTOOLS Stud ExtractorRp3.399.900
RIDGID Screw and Pipe Extractor SetRp21.999.900
RIDGID Pipe Extractor SetRp3.399.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)