MILWAUKEE Impact Extractor Set

Sebelum PPN:
Rp759.900
Spesifikasi
Socket Size (inch)1/2, 1/4, 3/8, 5/16, 7/16
Drive TypeImpact
Compatible Fastener TypeBolts
Impact RatedYes
Socket Length (inch)1 3/8
Includes Standard SocketsYes
Container TypeNone
Deep Socket Count/StyleNone
Drive Size (inch)3/8
FinishNatural
MaterialAlloy Steel
Measurement TypeSAE
Number of Pieces5
Socket DepthStandard
Socket Shape6-Point
Socket Size Range (inch)1/4 to 1/2
Standard Socket Count/Style(5) 6-Point
Standard Socket Style/Size (inch)Standard 6-Point: 1/4, 5/16, 3/8, 7/16, 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bolt extraction impact socket sets are used with impact power tools to remove stuck, rounded, and rusted nuts and bolts. Socket sets provide an assortment of sockets for a range of fastener sizes.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait