PROTO Bolt Extractor Socket (Set Kunci Sok)

Sebelum PPN:
Rp3.699.900
Spesifikasi
Overall Length (inch)7
Length (inch)7
Height (inch)1-5/16
Width (inch)3-3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Proto® Bolt Extractor Sockets make it easy to remove rusted, rounded or damaged nuts and bolts.The working end has a helical shaped flute to help grip rounded fasteners, round head bolts and pan head screws.Proto® Bolt Extractor Sockets can be used in combination with other drive tools (such as ratchets, adjustable wrenches, sockets or combination wrenches) to help reach fasteners in difficult locations.Through-hole design helps gain access to fasteners at the end of long bolts or studs.Can be used on fractional or metric fasteners.3/8" Drive size. Set Contains:7 mm, 1/4", 9/32"8 mm, 5/16"9 mm, 11/32"3/8"10 mm11 mm, 7/16"12 mm13 mm, 1/2"14 mm, 9/16"15 mm, 16 mm, 5/8"

Ulasan Produk

Tidak ada ulasan

Halaman Terkait